Beli generator alternator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YASUKA Alternator 3 Phase Brushed
    Mulai

    Rp9.999.900

    YASUKA Alternator 3 Phase Brushed
    Deskripsi:
    Alternator Series- Arus Stabil- 100% Gulungan Tembaga- Awet
    atribut:
    • Speed (rpm): 1500
  2. Enerpac Hydraulic Ram Puller
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Ram Puller
    Deskripsi:
    Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
    atribut:
    • UNSPSC: 27111712
    • Number of Jaws: 3
  3. TIGON Alternator
    Mulai

    Rp1.799.900

    TIGON Alternator
    Deskripsi:
    Alternator berfungsi untuk mengubah energi mekanis yang didapatkan dari mesin tenaga listrik, menghasilkan arus bolak-balik, mesin yang digunakan untuk jenset listrik atau lampu .
    atribut:
    • DC Output (V/A): 12/8.3
    • Frequency/Rotation (Hz/rpm): 50/3000
  4. Freshgen AC Generator 3 Phase
    Mulai

    Rp13.999.900

    Freshgen AC Generator 3 Phase
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  5. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp6.999.900

  6. Sparex Alternator
    Mulai

    Rp10.999.900

    Sparex Alternator
    Deskripsi:
    Alternator merk MAHLE dengan kualitas terbaik untuk menghidupkan traktor Anda pada performa terbaik
    atribut:
    • Part Number: S.36174
    • Compatible Model Unit: Ford/NH: 5640, 6640, 7740, 7840, 8000, 8240, 8340, TM115, TM125, TS100, TS100 Brazilian, TS110, TS110 Brazilian, TS115, TS120 Brazilian, TS80, TS90, TV140
    • Pulley Size (mm): 61
    • Dimension A (mm): 81
    • Dimension B (mm): 8.2
    • Dimension C (mm): 86
    • Dimensions d (mm): 32.7
    • Height (mm): 177.8
    • Length (mm): 247.7
    • Shaft Length (mm): 21
  7. Yama Electro Motor Complete with Thermal Protector 3Phase
    Mulai

    Rp1.499.900

    Yama Electro Motor Complete with Thermal Protector 3Phase
    atribut:
    • Phase: 3
    • Input Voltage (V): 380
    • Insulation class: F
    • Protection IP: IP 55
    • Pole : 4
  8. Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)
    Mulai

    Rp2.099.900

    Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)
    Deskripsi:
    Yama YMD 1015 adalah kompressor angin dengan daya 1HP dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan
    atribut:
    • Power Compressor (HP): 1
    • No. of Cylinders: 1
    • Working Pressue (bar): 8
    • Air Delivery Compressor (L/minute): 100
    • Empty/With Drive: with Motorcycle
    • Input Voltage (V): 220
    • Oil Less: No
    • Tank Position: Horizontal
  9. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  10. Sparex Alternator (Mahle)
    Mulai

    Rp6.299.900

    Sparex Alternator (Mahle)
    Deskripsi:
    Komponen yang berfungsi untuk membangkitkan daya listrik untuk didistribusikan pada traktor
    atribut:
    • Compatible for: NH& FORDLB75, TD55D, TD60, TD60D, TD65D, TD70, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TN55, TN55V, TN60VA, TN65, TN65F, TN70A, TN70F, TN70VA, TN75, TN75A, TN75F, TN75V, TN75VA, TN80F, TN90F, TN95A, TN95F
  11. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  12. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp9.499.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  13. Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp28.999.900

    Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 20
    • Maximum Cylinder Capacity Advance (kN): 215
    • Cylinder Bore Diameter E (mm): 73.1
    • Cylinder Effective Area Advance (cm²): 30.7
    • Material: Steel
    • Outside Diameter D (mm): 98
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  14. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  15. CUMMINS Generator Diesel Set Open Type (Genset Diesel)
    Mulai

    Rp239.999.900

    CUMMINS Generator Diesel Set Open Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: Open Type
  16. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp129.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
Daftar Harga generator alternator Terbaru April 2026
YASUKA Alternator 3 Phase BrushedRp9.999.900
Enerpac Hydraulic Ram PullerRp11.999.900
TIGON AlternatorRp1.799.900
Freshgen AC Generator 3 PhaseRp13.999.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp6.999.900
IKO Oil Seal OS Series (Sil Oli)Rp34.900
Sparex AlternatorRp10.999.900
Yama Electro Motor Complete with Thermal Protector 3PhaseRp1.499.900
Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)Rp2.099.900
CUMMINS Generator Diesel Set Silent Type (Genset Diesel)Rp269.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

Halaman Terkait