Beli generator ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen Generator AC 1 Fasa (Mesin Genset)
    Mulai

    Rp8.599.900

    Freshgen Generator AC 1 Fasa (Mesin Genset)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  2. Freshgen Generator AC 3 Fasa (Mesin Genset)
    Mulai

    Rp13.999.900

    Freshgen Generator AC 3 Fasa (Mesin Genset)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  3. Honda Power Product Generator (Mesin Genset)
    Mulai

    Rp6.999.900

  4. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    60%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  5. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  6. Denyo Generator Kubota (Genset)
    Mulai

    Rp219.999.900

    Denyo Generator Kubota (Genset)
    atribut:
    • Frequency (Hz): 50/60
    • Type: Silent
  7. Hyundai Generator Portabel Tipe Inverter (Genset)
    Mulai

    Rp7.199.900

    Hyundai Generator Portabel Tipe Inverter (Genset)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  8. MultiPro Genset Bensin
    Mulai

    Rp1.699.900

    MultiPro Genset Bensin
    atribut:
    • Frequency (Hz): 50
  9. Denyo Generator Isuzu (Genset)
    Mulai

    Rp519.999.900

    Denyo Generator Isuzu (Genset)
    atribut:
    • Type: Silent
    • Phase: 3
    • Fuel Tank Capacity (L): 125
    • Dimension (L x W x H) (mm): 2200x880x1250
    • Engine Type: Isuzu BB-4BG1T
    • Rated Output (kVA): 50
    • Frequency (Hz): 50/60
    • Type of Fuel: Diesel
  10. PERKINS Genset Tipe Silent
    Mulai

    Rp169.999.900

    PERKINS Genset Tipe Silent
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  11. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  12. RYU Generator Bensin 4 Tak (Genset)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

  13. KRISBOW Genset Diesel
    Mulai

    Rp19.999.900

  14. Freshgen Automatic Voltage Regulator (AVR)
    76%
    Mulai

    Rp729.900

    Freshgen Automatic Voltage Regulator (AVR)
    Deskripsi:
    Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
  15. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  16. FIRMAN Genset Diesel Tipe Silent Seri SE2
    Mulai

    Rp26.999.900

    FIRMAN Genset Diesel Tipe Silent Seri SE2
    Deskripsi:
    Firman FDG7800SE2 merupakan salah satu produk silent genset dari Firman Indonesia yang menggunakan bahan bakar solar. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik. Genset ini mempunyai daya rata-rata 4500 watt dan daya maksimum 5000 watt. Daya maksimum dapat digunakan sebagai cadangan bila kebutuhan listrik melebihi daya rata-rata. FDG 7800SE2 ini mempunyai kapasitas bahan bakar sebanyak 15 L dan kapasitas oli mesin sebanyak 1.65 L . Dengan kapasitas bahan bakar dan oli tersebut, genset ini dapat dioperasikan selama lebih dari setengah hari, yaitu 14,5 jam. Dengan sistem penyalaan elektrik yang mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan genset ini. Selain itu, genset ini dilengkapi dengan sistem AVR atau automatic voltage regulator yang membuat tegangan genset tetap konstan, dengan kata lain generator akan tetap mengeluarkan tegangan yang selalu stabil. Keamanan genset dari tegangan listrik yang masuk pada saat pergantian listrikpun akan terjaga dengan baik karena adanya AC circuit breaker. Genset ini juga lebih portable karena dilengkapi dengan roda yang dapat membantu memudahkan pengguna untuk membawa genset kemana saja. Dengan daya yang besar genset ini memiliki tingkat kebisingan yang kecil yaitu hanya 70 desibel, jumlah yang masih nyaman dan tidak berisik. Genset ini dapat digunakan oleh rumahan yang membutuhkan daya listrik besar atau untuk Anda yang memiliki kegiatan usaha kecil maupun menengah yang membutuhkan alternatif listrik saat ada pemadaman listrik. Genset ini juga mudah di simpan dan tidak memakan tempat yang banyak. Selain itu, genset ini juga ramah lingkungan karena tidak mengeluarkan asap yang banyak, yang dapat mengganggu kesehatan.
    atribut:
    • Engine Oil Capacity (L): 1.65
    • Volt Meter: Yes
Daftar Harga generator ac Terbaru March 2026
Freshgen Generator AC 1 Fasa (Mesin Genset)Rp8.599.900
Freshgen Generator AC 3 Fasa (Mesin Genset)Rp13.999.900
Honda Power Product Generator (Mesin Genset)Rp6.999.900
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp709.900
Tyrone Elektro Motor 1 Fasa (Dinamo Motor)Rp1.499.900
Denyo Generator Kubota (Genset)Rp219.999.900
Hyundai Generator Portabel Tipe Inverter (Genset)Rp7.199.900
MultiPro Genset BensinRp1.699.900
Hyundai Genset Diesel SilentRp23.999.900
Denyo Generator Isuzu (Genset)Rp519.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)