Beli gembok loker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lototo Padlock L410 (Gembok)Deskripsi:LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.atribut:
- wide (mm): 38 (1 1/2inch)
- Shackle Clearence (mm): 38 (1 1/2inch)
- Body Height (mm): 44 (1 3/4inch)
- Body Material: Nylon
- Diameter Shackle (mm): 6 (1/4inch)
- Shackle Material: Steel
- TEKIRO Padlock Long Type (Gembok Panjang)Deskripsi:Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steelatribut:
- Material: Hardened Stainless Steel
- SOL HARD Padlock Removable Cylinder Same Key Type (Gembok)atribut:
- Material: Body,Shackle:Brass (Long shackle locks with 40mm,45mm,50mm shackles have hardened steel chrome finish), Key:Brass,Nickel finish
- Specification: 3 keys included
- IRIS OHYAMA Lemari Penyimpanan Home LockerDeskripsi:-Optimum storage for use in narrow space.-Can use a commercially available padlock to prevent theft.(#40mm type) .-Includes movable shelf boardx2
- IRIS OHYAMA Loker PlastikDeskripsi:-Optimum storage for use in narrow space.-Can use a commercially available padlock to prevent theft.-Since the shutter adopts vacuum molding, it can be opened and closed smoothly. -Horizontal shutter typeatribut:
- Color: Black-Gray
- Material: Polypropylene (PP), PVC
- YALE Padlock SLD Brass/NTRL (Gembok)Deskripsi:Product Features and Benefits-Anti-pull double locking latch -Suitable for locker, cabinet, luggage and entranceatribut:
- Body Material: Brass/Natural
- Shackle Material: Chrome-plated Hardened Steel
- No.of padlocks: 1
- No. of Keys: 3
- Corrosion Rating: Indoor
- Body Width: 60mm
- YALE Padlock SLD Brass/NTRL lls (Gembok)Deskripsi:Product Features and Benefits-Anti-pull double locking latch -Suitable for locker, cabinet, luggage and entranceatribut:
- Body Material: Brass/Natural
- Shackle Material: Chrome-plated Hardened Steel
- No.of padlocks: 1
- No. of Keys: 3
- Corrosion Rating: Indoor
- Body Width: 40mm
- YALE Padlock Brass Body (Gembok)atribut:
- Body Material: Solid Brass
- Shackle Material: Chrome-plated Hardened Steel
- No. of Keys: 3
- ABUS Brass Padlock (Gembok)Deskripsi:65MB/15 - 65/25: To secure valuables / goods of lesser value or at a low risk of theft 65/30 - 60: To secure valuables / goods of medium value or at an average risk of theft 15 - 25 mm: To secure bags, suitcases, jewellery boxes, cash boxes, etc. 30 - 60 mm: To secure chains, doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards, etc.
- Lion Metal Steel Lockeratribut:
- Dimensions (mm): 380x380x1830
- Dimensions (cm): 38x38x183
- DV Tubular KeyDeskripsi:Panel Lock & Hinge. High Quality.atribut:
- Size (mm): L: 68
- Color: Silver
- Model : Tubular Key for MS-705
- JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Deskripsi:Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
- Matlock Key Cabinet (Kotak Kunci)atribut:
- Color: Grey
- Type: Key Cabinet
- Finish: Powder Coated
- Includes: Includes (2) Keys
- Lock Type: Keyed
- Material: Steel
- Overall Depth: 80mm
- Overall Height: 80mm
- Special Features: Weather-resistant
- TRUSCO Key Cabinet (Kotak Kunci)Deskripsi:Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.atribut:
- Finishing Material: Steel
- Weight (kg): 3.6
- Frontage W x Depth D x Height H (mm): 375x62x390
- Number of Holders: 40
- TRUSCO Steel Key Box (Kotak Kunci)atribut:
- Outer Dimensions: 26.0cm Inner dimensions
- Color: brown
- Size: Free
- Outer Dimensions (cm): 26.0cm Inner dimensions
- Nakabayashi Key Box (Kotak Kunci)atribut:
- Specification: Locking method / cylinder lock
Daftar Harga gembok loker Terbaru November 2026
| Lototo Padlock L410 (Gembok) | Rp159.900 |
| TEKIRO Padlock Long Type (Gembok Panjang) | Rp70.900 |
| SOL HARD Padlock Removable Cylinder Same Key Type (Gembok) | Rp87.900 |
| IRIS OHYAMA Lemari Penyimpanan Home Locker | Rp2.499.900 |
| IRIS OHYAMA Loker Plastik | Rp1.199.900 |
| Kenmaster Padlock Side (Gembok) | Rp9.900 |
| YALE Padlock SLD Brass/NTRL (Gembok) | Rp309.900 |
| YALE Padlock SLD Brass/NTRL lls (Gembok) | Rp179.900 |
| YALE Padlock Brass Body (Gembok) | Rp129.900 |
| ABUS Brass Padlock (Gembok) | Rp149.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Lototo%20Padlock%20L410%20(Gembok)/lqP106657782-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/TEKIRO%20Padlock%20Long%20Type%20(Gembok%20Panjang)/3eP105678122-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/SOL%20HARD%20Padlock%20Removable%20Cylinder%20Same%20Key%20Type%20(Gembok)/8hP102003305-6.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Kenmaster%20Padlock%20Side%20(Gembok)/P102278295-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/YALE%20Padlock%20SLD%20Brass%2FNTRL%20(Gembok)/P102943362-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/YALE%20Padlock%20SLD%20Brass%2FNTRL%20lls%20(Gembok)/P102943353-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/YALE%20Padlock%20Brass%20Body%20(Gembok)/P102943317-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Brass%20Padlock%20(Gembok)/4oP106484168-1.jpg)


/67P106589223-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Key%20Cabinet%20(Kotak%20Kunci)/r1P104572973-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Key%20Cabinet%2020%20Keys%20(Kotak%20Kunci)/P102155158-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/TRUSCO%20Steel%20Key%20Box%20(Kotak%20Kunci)/9lP105424345-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Matlock%20Key%20Cabinet%20(Kotak%20Kunci)/mhP102138809-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/TRUSCO%20Key%20Cabinet%20(Kotak%20Kunci)/P102010099-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/TRUSCO%20Steel%20Key%20Box%20(Kotak%20Kunci)/lfP104716771-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Nakabayashi%20Key%20Box%20(Kotak%20Kunci)/34P105433112-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)