Beli gembok abloy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABLOY Padlock Security (Gembok)
    Mulai

    Rp1.699.900

    ABLOY Padlock Security (Gembok)
    atribut:
    • Type: PROTECT
    • Total Keys: 3
  2. ABLOY Padlock Classic (Gembok)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp719.900

    ABLOY Padlock Classic (Gembok)
    atribut:
    • Type: CLASSIC
    • Total Keys: 3
  3. ABLOY Padlock SWP
    Mulai

    Rp1.899.900

    ABLOY Padlock SWP
    Deskripsi:
    An all-purpose padlock of durable construction for storage doors, motorcycles, gates, trailers, power station switches etc. Equipped with hardened boron steel shackle, diameter 8 mm. Also available with non-sparking brass or stainless steel shackle (security grading not tested). ABLOY ® SUPER WEATHER PROOF (SWP) padlocks were born - a locking solution in which the components are extremely well protected to ensure operation in all conditions. Security is guaranteed even with regular exposure to extreme heat or cold, storm-driven, salt water or fine desert dust. In addition to sealed shackle, a weather seal cap protects the keyway and cylinder.
    atribut:
    • Type: SUPER WEATHER PROOF
    • Total Keys: 3
  4. ABLOY Keyed Different Long Shackle Padlock
    Mulai

    Rp2.799.900

    ABLOY Keyed Different Long Shackle Padlock
    Deskripsi:
    These steel lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They also have free-spinning plates that prevent drills from penetrating the lock. These padlocks have solid bodies, which are more secure than laminated bodies that have exposed rivets that can be tampered with. They're also more resistant to smashing than brass and aluminum lock body padlocks. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed different, so all locks open with different keys.
    atribut:
    • UNSPSC: 46171501
    • Compatible Cylinder Brand: Abloy
    • Includes Chain: No
    • Includes Dust Cover: Yes
    • Includes ID Tag: No
    • Includes Lock Cover: No
    • Interchangeable Core: No
    • Key Code: Varies
    • Key Locking Mechanism: Disc Tumbler
    • Key Retaining: Yes
    • Keying: Keyed Different
    • Keyway Type: Sentry
    • Lock Body Color: Silver
    • Lock Body Finish: Chrome-Plated
    • Lock Body Material: Steel
    • Lock Body Shape: Rectangular
    • Master Key Included: No
    • Number of Keys: 2
    • Number of Locks in Pack: 1
    • Number of Pins: 0 Pin
    • Rekeyable: No
    • Security Level: General Security
    • Shackle Finish: Chrome-Plated
    • Shackle Material: Hardened Steel
    • Shackle Shape: Rounded
    • Shackle Type: Long Shackle
    • Vertical Shackle Clearance (inch): 2
    • Weather Resistant: Yes
  5. 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort
    • Color: White
    • Exhalation Valve: No
    • Filter Class: N95
    • Fluid Resistant (ASTM F1862): No
    • Hazard Type: Particulate
    • Product Color : White
    • Product Series: 8000
    • Respirator Size: Standard
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
    • Strap Material: Thermoplastic Elastomer (TPE)
  6. monotaro Curing Board Hard Type
    Mulai

    Rp1.599.900

    monotaro Curing Board Hard Type
    Deskripsi:
    Made of polypropylene, it is thick and durable.It is water resistant and can be washed with water. Also, it's okay if it gets wet in the rain.Even if you use it many times, it is safe because there is no looseness like plywood.
    atribut:
    • Width (mm): 1820
    • Length (mm): 910
    • Color: Blue
    • Material: Polypropylene
    • Dimensions (mm): 1820x910
    • Embossing: One-Sided
  7. LINHUI Nestable Plastic Pallet (Plaet Plastik)
    Mulai

    Rp229.900

    LINHUI Nestable Plastic Pallet (Plaet Plastik)
    atribut:
    • Application: Perputaran kargo di tanah datar
    • Dynamic Load (t): 0.5
    • Fork Hole Height (mm): 100
    • Static Load (t): 1
    • Structure: Satu sisi
  8. MasterLock Padlock Pro Series Laminated Steel (Gembok)
    Mulai

    Rp609.900

    MasterLock Padlock Pro Series Laminated Steel (Gembok)
    Deskripsi:
    The Master Lock No. 6121D ProSeries Weather Tough Covered Laminated Padlock – packed in carded packing for showroom display –features a 2-1/8inch (54mm) wide heavy steel body to withstand physical attack and a 1-1/8inch (29mm) tall, 5/16inch (8mm) diamete
  9. monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp12.900

    monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape)
    Deskripsi:
    Produk ini juga sering disebut dengan Tape Perekat
    atribut:
    • Tape Length (m): 20
    • Color: White
    • Feature: Endurance
    • Adhesive Material: Acrylic
    • Adhesive Strength (N/10mm): Inside: 4.0, Outside: 3.0
    • Backing Material: Paper
    • Main Works: Large surface material, parts
    • Main application: For fixing and temporary fixing
    • Thickness (mm): 0.11
  10. SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  11. Sherwood Safety Protection Coverall Suit Arc Flash HRC4 (Pakaian/Baju  Pelindung Kerja)
    Mulai

    Rp53.999.900

    Sherwood Safety Protection Coverall Suit Arc Flash HRC4 (Pakaian/Baju Pelindung Kerja)
    atribut:
    • Material: DuPont
    • Composition: Nomex IIIA Triple Layer
    • Standard: ASTM F1959, F1506, F2621
    • Arc Rating: HRC 4 (69 cal/cm²)
    • Size: XXL
  12. ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)
    Mulai

    Rp98.900

    ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)
    Deskripsi:
    Super Cleaner is a fast drying cleaning agent of oily machinery parts, pipes and automotive spare parts. It can remove dirt, thin layer of greases and oil effectively within seconds with no react on nylon, galvanize polypropylene, polyethylene, ABS, PPO, steel, aluminium, copper, brass, phenol. For cleaning brakes, ECU, air flow etc.Application: Hold the can 20-30 cm away from cleaning surface, ensure the nozzle is facing the correct direction and spray.Leave the liquid on the surface for a second, then clean with brush and soft cloth.
    atribut:
    • Packaging Size: 480 ml
    • Appearance: Transparent
    • Drying Time: 30 Seconds
    • Specific Gravity for Main Agent: 0.67
    • Flash Point: Propelant 106 Degree Celcius
    • Contents: Below - 20 Degree Celcius
  13. HEYCO Mechanics Stethoscope
    Mulai

    Rp2.899.900

    HEYCO Mechanics Stethoscope
    Deskripsi:
    ST = standardsound detector for locatingdefective bearings, valves,pistons, spur pinions etc.with sound amplifying diaphragm
    atribut:
    • Dimension L (mm): 1055
  14. FOTEC Standart Work Table for Kitchen Stainless Steel (Meja Kerja Dapur)
    Mulai

    Rp2.499.900

    FOTEC Standart Work Table for Kitchen Stainless Steel (Meja Kerja Dapur)
    Deskripsi:
    Working Table with 2 Undershelfcocok untuk dapur komersial seperti restoran, rumah makan, hotel, rumah sakit, cafe dan lainnya.
    atribut:
    • Bottom Shelf Plate Thickness (mm): 0.8
    • Height (mm): 850
    • Material: Stainless Steel 201
    • Number of Shelf: 2
    • Top Shelf Plate Thickness (mm): 0.8
    • Width (mm): 750
  15. Sharp Air Conditioner Split Garuda Series (AC / Pendingin Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    Sharp Air Conditioner Split Garuda Series (AC / Pendingin Udara)
    atribut:
    • Rated Voltage (V): 220
    • Rated Frequency (Hz): 50
    • Gas Side (inch): 3/8
    • Liquid Side (inch): 1/4
  16. GT Radial Car Tires Champiro GTX Pro (Ban Mobil)
    Mulai

    Rp739.900

    GT Radial Car Tires Champiro GTX Pro (Ban Mobil)
    Deskripsi:
    Champiro GTX Pro is a High Performance Tuning Tire Specially Designed and Developed for Today's Car Enthusiasts Who are Looking for Looks and Style.
Daftar Harga gembok abloy Terbaru October 2026
ABLOY Padlock Security (Gembok)Rp1.699.900
ABLOY Padlock Classic (Gembok)Rp719.900
ABLOY Padlock SWPRp1.899.900
ABLOY Keyed Different Long Shackle PadlockRp2.799.900
3M Particulate Respirator 8210 (Masker/Respirator Partikulat)Rp509.900
monotaro Curing Board Hard TypeRp1.599.900
MasterLock Padlock Safety Thermoplastic (Gembok)Rp309.900
LINHUI Nestable Plastic Pallet (Plaet Plastik)Rp229.900
MasterLock Padlock Pro Series Laminated Steel (Gembok)Rp609.900
monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape)Rp12.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)