Beli gelas ukur 250 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Gelas Ukur PlastikDeskripsi:Gelas Ukur 5000ml / 5 literDapat digunakan untuk berbagai keperluan diy eliquid atau lainnya.karena barangnya besar , di agen pengiriman dihitungnya volume , bukan berat. (berat aslinya @ 450gr+-)atribut:
- Size (L): 5
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Sanplatec Beaker PP with Handle (Gelas Kimia)Deskripsi:-The handle is easy to use and its shape fits in the hand.-This is suitable for stirring using a magnetic stirrer.-For scale of each size, there is a line for the full scale part. It is easy to see and check from any positions. .-With handleatribut:
- Material: Polypropylene (PP)
- AS ONE Beaker PP with Handle (Gelas Kimia)Deskripsi:- Material: PP (Polypropylene)- RoHS3 (EU)2015/863 Certificates can be issued
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- VITLAB Graduated Cylinder (Gelas Ukur Lab)Deskripsi:Highly transparent. With molded scale and ring marks at the primary scale points. calibrated In. Class B tolerances according to DIN 12681 / ISO 6706. Hexagonal base with bottom studs provides high stability. Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded.
- BEL-ART Graduated Cylinder (Gelas Ukur Lab)atribut:
- Material: PP (Polypropylene)
- Specification: with Graduation, Autoclavable at 121 degrees C
- Green Leaf Gelas Ukur GilbertDeskripsi:Gelas Ukur Gilbert 2 Liter dengan Desain Khusus, Gelas Kimia Buatan Greenleaf Baik Digunakan untuk Industri Maupun Rumah Tangga, Gelas Kimia Ini Dibuat dengan Plastik Kuat dan Berkualitas
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- VITLAB Graduated Cylinder PMP (Gelas Ukur Lab)Deskripsi:Crystal clear. DE-M marked. With molded graduations and ring marks at the primary scale points, calibrated In. The lot certificate supplied bears the batch number and the actual nominal value ascertained under the test conditions. The resulting deviations from the nominal value fall well under the allowed tolerances of Class A according to DIN 12681 and ISO 6706. With the laser engraved batch number and the year of manufacture. Hexagonal base with bottom studs provides high stability. Thermal stress up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded. Also available with DAkkS calibration certificate or individual quality certificate.
- NIKKO Beaker Plastic Disposable (Gelas Kimia)atribut:
- Material: PP (Polypropylene)
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
Daftar Harga gelas ukur 250 Terbaru February 2026
| Non Brand Gelas Ukur | Rp28.900 |
| Green Leaf Gelas Takaran | Rp6.900 |
| Non Brand Gelas Ukur Plastik | Rp109.900 |
| VITLAB Beaker PP with Handle (Gelas Kimia) | Rp33.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp139.900 |
| VITLAB Beaker PP Low Form (Gelas Kimia) | Rp32.900 |
| Sanplatec Beaker PP with Handle (Gelas Kimia) | Rp25.900 |
| AS ONE Beaker PP with Handle (Gelas Kimia) | Rp64.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp55.900 |
| VITLAB Graduated Cylinder (Gelas Ukur Lab) | Rp59.900 |
Data diperbarui pada 04/02/2026 (Harga belum termasuk PPN)






















































































































































/8fP103518303-1.jpg)
/1mP102079058-2.jpg)
/8xP103518321-2.jpg)
/8mP102629310-4.jpg)
/i3P102092651-8.jpg)
/P102078785-1.jpg)
/agP103518376-1.jpg)

/P102092767-1.jpg)

/39P103663117-2.jpg)
/a7P103518367-1.jpg)
/4xP102134177-7.jpg)
/irP102092675-2.jpg)
/bzP105020431-1.jpg)

/k4P107832724-1.jpg)