Beli gelas kimia pyrex di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Gelas Beaker Low Form (Gelas Beker)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- BOROSIL Beaker Glass Griffin Low Form (Gelas Ukur)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Cylindrical Bottomatribut:
- Volume (ml): 100
- Outside Diameter (mm): 58
- Length (mm): 158
- PYREX Bottle Brown Medium Glass with Orang Screw Cap (Botol Lab)atribut:
- JIS Class: JR-1 (borosilicate glass -1)
- Material: Body/PYREX (R) borosilicate glass cap seal ring/PP (polypropylene)
- IWAKI Gelas Ukur Kimia Silinder Class A dengan Batch CertificateDeskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- Supertek Labu UkurDeskripsi:Volumetric Flask (Labu Ukur) ISO, Class A, PP StopperVOLUMETRIC FLASK (LABU UKUR)atribut:
- Tolerance (ml): 0.1
- Material: Clear glass, the material glass is Low-expansion Boro (Borosilicate) 3.3 Glass as per ISO 3585 standard, ASTM E-438 Type 1 Class A and USP Type 1 Class A specifications, known in market place as trade mark such as PYREX and DURAN
- Class: Class A, in conformity with Class A DIN ISO 1042 standard, Calibrated to Contain (TC/In) at 20C reference temperature
- Marking: Total volume is marked with a circular graduation mark
- Printing: Printed in durable amber color as per ISO 4794 standard
- Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
- Stopper: PP (polypropylene) stopper
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- DURAN Beaker GlassDeskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask VolumetricDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Color: Clear
- IWAKI Beaker GlassDeskripsi:Durable and heat resistant beakeratribut:
- Material: glass + IWAKI (borosilicate glass)
Daftar Harga gelas kimia pyrex Terbaru January 2026
| PYREX Glass Beaker Kimia Griffin Low Form | Rp56.900 |
| PYREX Beaker Glass | Rp22.900 |
| IWAKI Gelas Beaker Low Form (Gelas Beker) | Rp55.900 |
| PYREX Volumetric Flask with Stopper | Rp129.900 |
| BOROSIL Beaker Glass Griffin Low Form (Gelas Ukur) | Rp35.900 |
| PYREX Labu Erlenmeyer | Rp98.900 |
| IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Cylindrical Bottom | Rp1.499.900 |
| PYREX Bottle Brown Medium Glass with Orang Screw Cap (Botol Lab) | Rp579.900 |
| PYREX Vista Griffin Beakers | Rp909.900 |
| IWAKI Gelas Ukur Kimia Silinder Class A dengan Batch Certificate | Rp139.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/P102078785-1.jpg)

/39P103663117-2.jpg)


/qnP103489959-1.jpg)





/P102079393-1.jpg)





/P102078792-1.jpg)