Beli gelang tali di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. COWGEL Lustar LS-3 Long
    Mulai

    Rp129.900

    COWGEL Lustar LS-3 Long
    Deskripsi:
    -Specially treated aluminum particles have a role of metal cleanser.-Does not easily scratch resin, Polytetrafluoroethylene (PTFE), stainless steel, or glass and it removes stains easily.-It lathers well. Soft type.
    atribut:
    • Color: Silver
    • LxWxThickness: 170x85x40mm
    • Material: Luster Flat(High Purity Aluminium), Urethane Sponge
  2. TRUSCO Rubber Rope (FreeType) (Synthetic Rubber)
    Mulai

    Rp299.900

    TRUSCO Rubber Rope (FreeType) (Synthetic Rubber)
    Deskripsi:
    Longer life and weather resistance than tire tube refurbished products.
    atribut:
    • Material: Synthetic Rubber
    • Thickness (mm): 2
    • Width (mm): 20
  3. TRUSCO Rubber Rope (With W Hook, Adjustable)
    Mulai

    Rp479.900

  4. Takagi Rubber Rope Endlesstype
    Mulai

    Rp119.900

    Takagi Rubber Rope Endlesstype
    atribut:
    • Standard Width: 10mm
    • Thickness: 2mm
    • Color: Black
  5. Non Brand Karet Gelang
    Rating:
    96% of 100
    (5)
    Mulai

    Rp44.900

    Non Brand Karet Gelang
    atribut:
    • Size: 0.5kg
  6. Yutaka Make Rubber Band
    Mulai

    Rp31.900

    Yutaka Make Rubber Band
    Deskripsi:
    -Easy to handle with good elasticity.-Standard item for binding. -For gathering and binding small items.
  7. TRUSCO Easy Rope
    Mulai

    Rp289.900

    TRUSCO Easy Rope
    Deskripsi:
    Use:Short easy rope for simple tying(Newspaper and magazine organizing, storing, folding chair connecting, bicycle front baskets, front support during car transportation, etc) The long easy rope is for automobile, scooter, and motorbike loads, transport
  8. TRUSCO Rubber Rope (with Bracket)
    Mulai

    Rp339.900

    TRUSCO Rubber Rope (with Bracket)
    Deskripsi:
    It is optimum for holding the track seat.
    atribut:
    • Material: Tire Tube
    • Thickness (mm): 2
    • Width (mm): 20
  9. TRUSCO Cushion Rubber
    Mulai

    Rp47.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  10. Bridgestone Ban Mobil Turanza
    Mulai

    Rp1.999.900

    Bridgestone Ban Mobil Turanza
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0098:2012 No : 484/W/RE/B/X.8/2014
  11. Takagi Rubber Rope Freetype
    Mulai

    Rp59.900

    Takagi Rubber Rope Freetype
    atribut:
    • Color: Black
    • Thickness: 2mm
    • Standard WidthxL (mmxm): 10x0.6
  12. Marelli Motori Electric Motor B3
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B3
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  13. monotaro Karet Gelang
    82%
    Mulai

    Rp34.000

    monotaro Karet Gelang
    Deskripsi:
    Packaging, as for unity
    atribut:
    • Count: #16
    • Cutting Width (mm): 1.1
    • Folding diameter (mm): 60
    • Color: Candy
    • Thickness (mm): 1
    • Number: Approx. 3200
    • Material: Natural rubber
  14. Nisshinbo Mobilon Band Rubber Band, Cleaning, Transparency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    Nisshinbo Mobilon Band Rubber Band, Cleaning, Transparency
    atribut:
    • Material: Polyurethane (PUR)
    • Color: Transparent
    • Working Temperature Range: -20 to 80degrees
    • Specification: Food Sanitation Act, European RoHS directive compliant product
    • Thickness: 0.3mm (8064TA only, 0.4mm)
  15. YUTAKAMAKE Rubber Rope
    Mulai

    Rp39.900

    YUTAKAMAKE Rubber Rope
    atribut:
    • Color: Black
    • Thickness (mm): 2
  16. TRUSCO Rubber Rope Endless Type
    Mulai

    Rp42.900

    TRUSCO Rubber Rope Endless Type
    atribut:
    • Width (mm): 22
    • Thickness (mm): 2
    • Packaging Morphology: Bag package
    • Weight (g): 90.0
    • Material: Reuse Tube Tube
    • Fold Diameter (mm): 950 to 1100
  17. TRUSCO Tali Nilon (Tipe Tiga Helai)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp78.900

    TRUSCO Tali Nilon (Tipe Tiga Helai)
    atribut:
    • Color: White
    • Material: Nylon (3 Tsu Strokes)
Daftar Harga gelang tali Terbaru January 2026
COWGEL Lustar LS-3 LongRp129.900
TRUSCO Rubber Rope (FreeType) (Synthetic Rubber)Rp299.900
TRUSCO Rubber Rope (With W Hook, Adjustable)Rp479.900
Takagi Rubber Rope EndlesstypeRp119.900
Non Brand Karet GelangRp44.900
Yutaka Make Rubber BandRp31.900
TRUSCO Easy RopeRp289.900
MILLION Million Horo-Tight (Synthetic Rubber Band)Rp31.900
TRUSCO Rubber Rope (with Bracket)Rp339.900
TRUSCO Cushion RubberRp47.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

Halaman Terkait