Beli gear ratchet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KHK Rachet with Hub
    Mulai

    Rp479.900

    KHK Rachet with Hub
    atribut:
    • Grind Reference Plane: Hole
    • Material: S45C
    • Surface Treatment: Black dye
    • Tooth Finish: Cutting
    • Tooth Space Angle (°): 60
  2. nepros Ratchet Handle Repair Kit
    Mulai

    Rp1.099.900

    nepros Ratchet Handle Repair Kit
    Deskripsi:
    - 1 x drive gear/claw/steel ball/pin/changer/changer spring/spring/lever/countersunk head screw with hexagon socket/cover, 2 x countersunk head screw
    atribut:
    • Input Drive (mm): 9.5
    • Compatible Model: NBR390 series
    • Application: For insertion angle 9.5mm
    • Finish Material: Special Steel
  3. Tri Torq Ratchet Repair Kit
    Mulai

    Rp1.499.900

    Tri Torq Ratchet Repair Kit
    Deskripsi:
    Ratchet Repair Kits to suit Tri-Torq Adjustable Torque Wrenches
    atribut:
    • Torque Wrench Type: Adjustable
    • Drive Shape: Square
    • Drive Size: 1/2 Inch
  4. REELCRAFT Hose Reel Latch Pawl Assemblies & Latch Springs
    Mulai

    Rp1.299.900

    REELCRAFT Hose Reel Latch Pawl Assemblies & Latch Springs
    Deskripsi:
    Latch pawl assembly kits are used to repair or replace the latch pawl assemblies on hose reels. These service kits include multiple components including the latch spring that lock the hose in place during extension.
  5. KHK Gir Spur Ssa
    Mulai

    Rp139.900

    KHK Gir Spur Ssa
    atribut:
    • Gear Cutting Reference Plane: hole
    • Accuracy class: JIS N8 class (JIS B 1702-1: 1998
      Former JIS class 4 (JIS B 1702: 1976)
    • Material: S45C
    • Module: 1
    • Shape: S5
    • Surface Treatment: Black dye
    • Tolerance A: H7
    • Tooth Profile: Average tooth
    • Tooth Surface Finish: Cutting
    • Tooth Surface Hardness: 194HB or less
    • Tooth Width E (mm): 10
    • Type: Spur gear
  6. KHK Hubless Rachet
    Mulai

    Rp309.900

    KHK Hubless Rachet
    atribut:
    • Grind Reference Plane: Hole
    • Material: S45C
    • Surface Treatment: Black dye
    • Tooth Finish: Cutting
  7. THK Linear Guide G 20/20 60mm SR15
    Mulai

    Rp629.900

    THK Linear Guide G 20/20 60mm SR15
    atribut:
    • Dimensions g (mm): 20/20
    • Standard Pitch F (mm): 60
  8. PISCO Stop Fitting Bulkhead Union
    Mulai

    Rp149.900

    PISCO Stop Fitting Bulkhead Union
    atribut:
    • Shape: Bulkhead union
    • Type: Built-in stop valve type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 0.9MPa
    • Fluid: air
    • Vacuum Pressure: -100kPa
  9. nepros 9.5sq. Flex Ratchet Handle
    Mulai

    Rp5.399.900

    nepros 9.5sq. Flex Ratchet Handle
    Deskripsi:
    ●Nepros・General-purpose tools
    atribut:
    • Drive Angle (mm): Convex 9.5
    • Feed angle (°): 4
    • Head Thickness (mm): 14
    • Head Width (mm): 26
    • Number Of Teeth (Pieces): 90
  10. NACHI Deep Groove Ball Bearing 6000-2NSE Series (Laher)
    Mulai

    Rp21.900

    NACHI Deep Groove Ball Bearing 6000-2NSE Series (Laher)
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  11. KHK Rack with Bolt Hole
    Mulai

    Rp1.099.900

    KHK Rack with Bolt Hole
    Deskripsi:
    -An abundant variety of modules and lengths are available at low prices and with applicability.-Finished product with mounting holes.
  12. KHK Plastic Spur Gear (PS1.5 Type)
    Mulai

    Rp229.900

    KHK Plastic Spur Gear (PS1.5 Type)
    atribut:
    • Gear accuracy: JIS N9 class
    • Boss Chief (mm): 10
    • Face Width (mm): 15
    • Full Length (mm): 25
    • Gear Reference Surface: Hole
    • Material: MC901
    • Pressure Angle (°): 20
    • Surface Hardness: 115-120HRR
  13. TECHNO Rachet Tie Down
    Mulai

    Rp87.900

    TECHNO Rachet Tie Down
    Deskripsi:
    Rachet Tie Down 1 Inchx4M "TECHNO" 007- Mudah dan cepat dalam pengunaan- Dapat dipakai hingga Berkali-kali dengan catatan tidak ada nya kecacatan pada Rachet Tie Down- Gesper diirancang kokoh, bisa dikencangkan sangat erat pada barang bawaan- Fleksibel, dapat mengikat dengan kencang berbagai macam ukuran barang
    atribut:
    • Material: Polyester
    • Color: Orange
  14. Senator 72T Ratchet Repair Kit
    Mulai

    Rp189.900

    Senator 72T Ratchet Repair Kit
    Deskripsi:
    Repair kits for Senator ratchets.
    atribut:
    • Product Type: Ratchet Repair Kit
    • No. of Teeth: 72
Daftar Harga gear ratchet Terbaru October 2026
KHK Rachet with HubRp479.900
nepros Ratchet Handle Repair KitRp1.099.900
Tri Torq Ratchet Repair KitRp1.499.900
REELCRAFT Hose Reel Latch Pawl Assemblies & Latch SpringsRp1.299.900
KHK Gir Spur SsaRp139.900
KHK Hubless RachetRp309.900
TONE Repair Kit for Ratchet HandleRp209.900
TIMKEN Oil Seal Double Lip TSNG Type (Sil Oli)Rp92.900
THK Linear Guide G 20/20 60mm SR15Rp629.900
PISCO Stop Fitting Bulkhead UnionRp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)