Beli gate valve 200 mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weflo Wafer Check Valve Double Door
    Mulai

    Rp829.900

    Weflo Wafer Check Valve Double Door
    Deskripsi:
    - The short face to face dimension and compact design of this valve allow installation and service in tight spaces- Spring assisted for better dynamic behaviour- Soft sealed for perfect tightness even at low differential pressure- Available with flange to EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)- WRAS approved: Fig. 5306 DN50-DN600, CI body, EPDM seat for potable water
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): -10 to 120 for EPDM seat, -10 to 82 for NBR seat, -10 to 150 for viton seat
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  2. Onda Wafer Check Valve JIS 10K (Katup)
    Mulai

    Rp639.900

    Onda Wafer Check Valve JIS 10K (Katup)
    atribut:
    • Material: Cast Iron
  3. MDT Wafer Swing Check Valve Cast Iron
    Mulai

    Rp579.900

    MDT Wafer Swing Check Valve Cast Iron
    Deskripsi:
    #34;MDT #34; Wafer Check Valve, GG25, PN16
  4. Weissmiller Check Valve Wafer SS316
    Mulai

    Rp3.799.900

    Weissmiller Check Valve Wafer SS316
    Deskripsi:
    Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.
    atribut:
    • Body Material: SS316
    • Class: ANSI150
    • Connection: Wafer
    • Disc Material: SS 316
    • Seat Material: Metal
    • Type: Double Disc
  5. SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Mulai

    Rp2.299.900

    SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Deskripsi:
    10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1
    atribut:
    • Item Code: 68WL-1
    • Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
    • Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
    • Standard: Showa original EN 12334
  6. Flowcon Wafer Check Valve Double Door Cast Iron
    Mulai

    Rp399.900

    Flowcon Wafer Check Valve Double Door Cast Iron
    atribut:
    • Body Material: A126-B / GG25 Cast Iron
    • Connection Wafer to: JIS10K
    • Disc: CF8 SS304
    • Seat: EPDM
  7. Onda Check Valve (Katup Cek)
    18%
    Mulai

    Rp119.900

    Onda Check Valve (Katup Cek)
    atribut:
    • Material: Kuningan
  8. Weissmiller Check Valve Wafer A216 WCB
    Mulai

    Rp2.099.900

    Weissmiller Check Valve Wafer A216 WCB
    Deskripsi:
    Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.
    atribut:
    • Body Material: A216 WCB
    • Class: ANSI150
    • Connection: Wafer
    • Disc Material: SS 316
    • Seat Material: Metal
    • Type: Double Disc
  9. Weissmiller Check Valve Wafer EPDM DI
    Mulai

    Rp339.900

    Weissmiller Check Valve Wafer EPDM DI
    Deskripsi:
    Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.
    atribut:
    • Body Material: Ductile Iron
    • Class: PN16/JIS10K/ANSI150 (Universal)
    • Connection: Wafer
    • Disc Material: SS 316
    • Seat Material: EPDM
    • Type: Double Disc
  10. KECKLEY Check Valves
    Mulai

    Rp3.099.900

    KECKLEY Check Valves
    Deskripsi:
    Cast iron check valves have heavy-duty bodies that withstand high temperatures.
    atribut:
    • UNSPSC: 40141622
    • Application - Valves: Process Piping
    • Connection Type: Flanged Wafer x Flanged Wafer
    • Cracking Pressure: 1.046
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Mechanism and Body Design: Inline Wafer
    • Mounting Orientation: Horizontal; Vertical
  11. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  12. TOYO VALVE Wafer check valve JIS Class125 Cast iron
    Mulai

    Rp3.699.900

    TOYO VALVE Wafer check valve JIS Class125 Cast iron
    atribut:
    • Body: Cast Iron
    • Disc: Cast bronze
    • Hinge Pin: Stainless Steel
    • Seat rubber: NBR
  13. Braco Wafer Check Valve Double Door Cast Iron
    Mulai

    Rp339.900

    Braco Wafer Check Valve Double Door Cast Iron
    atribut:
    • Body Material: Cast Iron
    • Disc Material: SS304
    • Face to Face Dimension: EN558
    • Seat: EPDM
    • Stem Material: SS304
  14. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.499.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
  15. Braco Butterfly Valve Wafer Type Gear Opt PTFE (Katup Kupu-Kupu)
    Mulai

    Rp939.900

    Braco Butterfly Valve Wafer Type Gear Opt PTFE (Katup Kupu-Kupu)
    atribut:
    • Body Material: Cast Iron
    • Disc Material: 304 (SCS13)
  16. Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 16K
    Mulai

    Rp1.299.900

    Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 16K
    atribut:
    • Working Pressure (Bar): 10
    • Testing Pressure (bar): Shell: 15, Seat: 11
    • Suitable Media: Water & Oil
    • Working Temperature (°C): -10 to 120
  17. HONEYWELL Static Balancing Valve (Manual Balancing)
    Mulai

    Rp1.299.900

    HONEYWELL Static Balancing Valve (Manual Balancing)
    Deskripsi:
    APPLICATIONThe V5032 Kombi-2-plus is a static, variable orifice seperate double regulating balancing valve for the return with additional shut-off function. It is suitable for use in variable and constant flow systems to manually balance the flow and to set resistances to an equal level all over the system.V5032 Kombi-2-plus is typically used for static balancing of fan coil units, air handling units, chilled ceilings and twopipe heating systems. It can be installed on the flow or the return side, general installation behaviour is to install it on the return side.
  18. Stella Pengharum Ruangan Gantung Fun & Fresh
    Rating:
    100% of 100
    (3)
    Mulai

    Rp14.900

  19. Tozen Wafer Check Valve Cast Iron Body Disc SS304 WP 16 Bar
    Mulai

    Rp439.900

    Tozen Wafer Check Valve Cast Iron Body Disc SS304 WP 16 Bar
    atribut:
    • Working Pressure (MPa): 1.6-1.7
    • Testing Pressure (MPa): Shell: 2.4-1.5, Seat: 1.76-1.1
    • Working Temperature (°C): -10 to 120
    • Suitable: Water, Oil & Gas
  20. Fitok Needle Valve NF Series
    Mulai

    Rp1.199.900

    Fitok Needle Valve NF Series
    Deskripsi:
    Specification: 316 SS NF Series Needle Valve
    atribut:
    • Body Material: 316 Stainless Steel
Daftar Harga gate valve 200 mm Terbaru October 2026
Weflo Wafer Check Valve Double DoorRp829.900
Onda Wafer Check Valve JIS 10K (Katup)Rp639.900
MDT Wafer Swing Check Valve Cast IronRp579.900
Weissmiller Check Valve Wafer SS316Rp3.799.900
SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Rp2.299.900
Flowcon Wafer Check Valve Double Door Cast IronRp399.900
Onda Check Valve (Katup Cek)Rp119.900
Weissmiller Check Valve Wafer A216 WCBRp2.099.900
Weissmiller Check Valve Wafer EPDM DIRp339.900
KECKLEY Check ValvesRp3.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)