Beli gas nitrogen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Alat Pengisi Nitrogen 220Vatribut:
- Nitrogen Tank Capacity (L): 50
- Air Inlet Pressure (Bar) (Psi): 6-8 (85-115)
- Compressor Recommended (HP): 2 (minimum)
- Packaging Dimensions (LxWxH) (mm): 720x425x1120
- Power Supply (W/V/Ph/HZ): 60/220/1/50
- DURAN Stainless Steel 3-Port ConnectorDeskripsi:A robust and durable tubing connection system for use with all sizes of DURAN® GL 45 laboratory and media bottles. The bottle top adaptor facilitates the transfer of liquids within a closed and sterile system. Ideal for chemistry, life science and biopharma laboratories.
- TEKIRO Automatic Nitrogen GeneratorDeskripsi:Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Power Supply : 110 VAC - 220V / 50 HZ - 60 HzPower : 60 WNitrogen Purity : 95 - 99.5 %Compressed Air Imput Range : 174 PSI / 12 BarNitrogen Output : 3000 LiterSet Pressure Range 0, 3-4, 0 BarAcuuraty : 1% = 0.5 PsiEquipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflationatribut:
- Nitrogen Purity (%): 95-99
- Input Air Pressure (psi): 87-123 (6-8.5bar)
- Power Supply (V): AC110/220 50-60Hz
- TEKIRO Mesin Pengisian Angin NitrogenDeskripsi:Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Equipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflation
- FLY-SPEED Generator Nitrogenatribut:
- Frequency (Hz): 50
- AIRTRACK Mesin Nitrogen GeneratorDeskripsi:Mesin Nitrogen dengan output 1 selang untuk mobil dan motorCocok untuk industri usaha bengkel automotifatribut:
- Power Supply (V/Hz): AC 110-220/50-60
- Power (W): 60
- Nitrogen Purity (%): 95~99.5
- Nitrogen Storange Tank (L): 70
- Display Mode: LED
- Package Dimensions (cm): 73x56x156
- AKS Nitrogen Generator for Tire Inflatoratribut:
- Power Supply (V/Hz): 220/50-60
- Nitrogen Purity (%): 95 to 99
- Air Inlet Pressure (bar): 9 to 10 (130 to 145Psi)
- Air Compressor Required (kW): 5.5 to 7.5 (10Bar, 1 to 1.5m3/min)
- Nitrogen Output Pressure (Bar): 1 to 6 (15 to 87PSi)
- Output Capacity (L/minute): 50 to 70 (13.2 to 18.5 Gallon/min)
- Hose (m): Automatic hose reel 9.5
- Chiyoda Seiki Regulator NitrogenDeskripsi:Designed for economy and popular applications.atribut:
- Maximum Working Inlet Pressure (kgf/cm²): 165
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- FLY-SPEED Tire Changeratribut:
- Frequency (Hz): 50-60
- AS ONE Liquid Nitrogen Cryopreservation ContainerDeskripsi:Excellent temperature stability due to super insulation construction. The center of the inlet protects the canister and prevents liquid nitrogen from evaporating as much as possible.atribut:
- Mass (kg): Empty; 7.5, Full; 15.6 (excluding canister)
- Evaporation (L/day): About 0.1 (liquid nitrogen)
- AS ONE Part Number: 2-4725-02
- Material: aluminum
- Neck Inner Diameter X Body Diameter X Height (mm): 51×290×597
- Canister Dimensions (Diameter x Height) (mm): 38x279
- Capacity (L): 10
- Retention Period (Days): About 100 (liquid nitrogen)
- Storage Capacity (L): About 10 (liquid nitrogen)
- AS ONE Dewar Bottle Body For Liquid NitrogenDeskripsi:The outer cylinder part is made of aluminum, so it is durable and lightweight. The highly airtight lid and neck tube provide excellent durability and minimize liquid nitrogen evaporation, making it economical.
- Crodium Mesin Generator Nitrogen Isi Angin Ban Mobil & Motoratribut:
- Inlet Pressure (Bar): 6-10
- Nitrogen Purity (%): ≥95
- Power (W): 30
- Temperature Range (°C): 20 to 70
- Voltage (V): 220
Daftar Harga gas nitrogen Terbaru January 2026
| KRISBOW Alat Pengisi Nitrogen 220V | Rp13.999.900 |
| DURAN Stainless Steel 3-Port Connector | Rp90.900 |
| DURAN GL 45 Connection System Caps And Accessories | Rp489.900 |
| DURAN Screw Cap GL45 | Rp999.900 |
| TEKIRO Automatic Nitrogen Generator | Rp12.999.900 |
| TEKIRO Mesin Pengisian Angin Nitrogen | Rp16.999.900 |
| FLY-SPEED Generator Nitrogen | Rp15.999.900 |
| AIRTRACK Mesin Nitrogen Generator | Rp17.999.900 |
| AKS Nitrogen Generator for Tire Inflator | Rp20.999.900 |
| Chiyoda Seiki Regulator Nitrogen | Rp1.899.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Carabiner/P102007006-1.jpg)

/aqP103203386-2.jpg)