Beli gas generator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Honda Inverter Gas Engine Generator
    Mulai

    Rp24.999.900

    Honda Inverter Gas Engine Generator
    atribut:
    • Rated AC Output (50/60Hz)(V-kVA): 100-0.9
    • Noise Level (dB): 79 to 84
    • Fuel: Cassette cylinder(11512)x 2
    • Total Length x Total Width x Total Height (mm): 365x262x524
    • Continuous Operating Time (hour): 2.2 to 1.1
    • Specifications: With oil warning device, With frequency selector switch, With eco-throttle, Recoil Starter
  2. SCITEM Hydrogen Gas Generator Standard Type
    Mulai

    Rp149.999.900

    SCITEM Hydrogen Gas Generator Standard Type
    atribut:
    • Size (mm): 400x220x360
    • Pressure (MPa): 0 to 0.4
    • Type: standard types
    • Hydrogen Gas Purity: not less than 99.999%
    • Volume Generated (ml/minute): 500/min
    • Used Pure Water: Conductivity
    • Gas Outlet Shape (inch): 1/8
    • Pure Water Tank Capacity (L): 4
  3. Schneider Electric Acti iID RCCB
    Mulai

    Rp729.900

    Schneider Electric Acti iID RCCB
    atribut:
    • Product or Component Type: Residual Current Circuit Breaker (RCCB)
    • Device Location in System: Outgoer
    • Device Short Name: IID
    • Product Name: Acti 9 iID
    • Range: Acti 9
  4. Honda Power Product Generator (Mesin Genset)
    Mulai

    Rp6.999.900

  5. KRISBOW Genset Diesel
    Mulai

    Rp19.999.900

  6. PERKINS Genset Tipe Silent
    Mulai

    Rp169.999.900

    PERKINS Genset Tipe Silent
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  7. NT Cutter Knife
    Rating:
    100% of 100
    (3)
    Mulai

    Rp27.900

  8. Wipro Hand Pallet Roda PU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.799.900

    Wipro Hand Pallet Roda PU
    atribut:
    • Type: Hand Pallet
  9. MultiPro Genset Bensin
    Mulai

    Rp1.699.900

    MultiPro Genset Bensin
    atribut:
    • Frequency (Hz): 50
  10. SCITEM Hydrogen Gas Generator High Pressure Type
    Mulai

    Rp269.999.900

    SCITEM Hydrogen Gas Generator High Pressure Type
    atribut:
    • Pressure (MPa): 0 to 0.9
    • Type: high pressure type
    • Package Size (mm): 330x510x470
  11. Comet Sarung Tangan Palm Fit
    Rating:
    96% of 100
    (9)
    Mulai

    Rp7.900

    Comet Sarung Tangan Palm Fit
    atribut:
    • Standard: CE EN 388 4131
  12. DELTA CARPET PP Plain PVC Tile
    Mulai

    Rp329.900

    DELTA CARPET PP Plain PVC Tile
    Deskripsi:
    Delta collection- Minimalist solid-solids collection. Delta collection promotes a feeling of calmness with its aesthetics. The collection has textured look with a dozen of colors to select and mix-match from.
    atribut:
    • Size per Tile (cm): 50x50
    • Fibre: Strudon PP BCF
    • Construction: Level Loop
    • Machine Gauge (inch): 1/10
    • Pile Height (mm): 4
    • Antistatic Property: Permanently Antistatic
    • Installation: Surface Tackifier
    • Pile Weight (g/m²): 550
    • Primary Backing: Non Woven Lutrador
    • Secondary Backing: PVC + Fibre Glass
    • Total Height (mm): 7
Daftar Harga gas generator Terbaru March 2026
Honda Inverter Gas Engine GeneratorRp24.999.900
SCITEM Hydrogen Gas Generator Standard TypeRp149.999.900
Schneider Electric Acti iID RCCBRp729.900
Honda Power Product Generator (Mesin Genset)Rp6.999.900
Hyundai Genset Diesel SilentRp23.999.900
KRISBOW Genset DieselRp19.999.900
FIRMAN Generator Diesel Silent (Genset)Rp119.999.900
ZEMIC Single Points Load CellRp629.900
PERKINS Genset Tipe SilentRp169.999.900
SIMALUBE Gas Generator for RefillingRp689.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)