SCITEM Hydrogen Gas Generator Hydrogen/Oxygen Simultaneous Generation Type

Sebelum PPN:
Rp299.999.900
Spesifikasi
Size (mm)500x250x400
Pressure (MPa)Hydrogen/0 to 0.4, Oxygen/0 to 0.3
TypeHydrogen/oxygen simultaneous generation type
Emissions Hydrogen (ml)500
Emissions Oxygen (ml)250
Power Consumption (W)250
Pure Water Tank Capacity3L

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Maintenance-free outside high-pressure gas application Hydrogen gas is generated by electrolysis of water.
Suitable for research and development such as chromatography.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait