Beli gas detector ridgid cd-100 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Micro Combustible Gas Detector
    Mulai

    Rp7.599.900

    RIDGID Micro Combustible Gas Detector
    Deskripsi:
    The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.
    atribut:
    • Calibration: Automatic
    • Alarms: Visual, audible and vibration
    • Catalog Number: 36163
    • Detection Range (ppm): 0 to 6400 (Methane)
    • Alarm Sensitivity (ppm): 40 (Methane)
  2. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

  3. MSA Gas Detector
    Mulai

    Rp19.999.900

  4. BOSCH Detector (Detektor Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Kelembaban)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  5. KRISBOW Alat Pendeteksi Kebocoran Refrigeran
    Mulai

    Rp3.799.900

    KRISBOW Alat Pendeteksi Kebocoran Refrigeran
    atribut:
    • Pump Driven Field Calibrateable Range: 10 ppm
    • Sensor: solid state
    • Alarm: Visible & Audible at 10% LEL for refrigerant leaks
    • Response Time: Less than 2 sec. (up to 40% LEL)
    • Dimensions (mm): 221x72x46
    • Warm Up: Approx 1 minute
  6. Legrand Gas detector Arteor
    Mulai

    Rp3.699.900

    Legrand Gas detector Arteor
    atribut:
    • Color: White
  7. MSA Altair 4X
    Mulai

    Rp23.999.900

    MSA Altair 4X
    atribut:
    • Audible Alarm (dB): >95 at 1 ft
    • Dimensions (mm): 4.4x3.0x1.31
    • Drop Test: 20ft
    • Extended Temperature Range (°C): -20 to +50
    • Housing: Rugged rubberized armor
    • Operating Temperature Range (°C): -10 to +40
    • Humidity (%RH): 15-90 non-condensing
    • Ingress Protection: IP67
    • Runtime (hour): 24 @room temperature
    • Temperature Range (°C): Short Period (15minutes) -40 to +60
  8. HONEYWELL Pendeteksi Gas Portabel
    Mulai

    Rp10.999.900

    HONEYWELL Pendeteksi Gas Portabel
    Deskripsi:
    Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
  9. TESTO Gas Leak Detector
    Mulai

    Rp4.999.900

    TESTO Gas Leak Detector
    Deskripsi:
    -Quickly and handily checks methane and propane gas leak.-Bar graph display is easy to see.-Automatically checks for gas leak once power is supplied.-Equipped with an audible alarm (alarm sound intensifies as the concentration of gas increases).-It is suitable for checking gas leak from the piping connection part of gas equipment and burner. -Detection target: Methane, propane.
  10. ASADA Leak Detector (Pendeteksi Kebocoran)
    Mulai

    Rp9.699.900

    ASADA Leak Detector (Pendeteksi Kebocoran)
    Deskripsi:
    -Equipped with an infrared type(NDIR type)leak sensor for accurately detecting leaks.-Automatically switches among 3 stage sensitivity depending on the amount of leak.-Equipped with LED light at the tip of probe, making it easy to search for refrigerant leakage in dark place.-For detecting refrigerant leakage of large freezer/refrigerator, large air conditioning unit, packaged air conditioning, display case, etc.-Detection target: Fluorocarbon gas, HFO-1234yf, HFO-1234ze, HFO-1233zd, etc.-Leak check bottle-Spare filterx5-AC Adapter-Main unit cover-Storage Case
  11. KRISBOW Alat Pendeteksi Multi Gas
    Mulai

    Rp22.999.900

    KRISBOW Alat Pendeteksi Multi Gas
    atribut:
    • Dimensions (LxWxD)(cm): 11.7x7.6x4.4
  12. HONEYWELL Riken Keiki GX 8000
    Mulai

    Rp38.999.900

    HONEYWELL Riken Keiki GX 8000
    Deskripsi:
    - Simultaneous and real-time detection of 4 gases LEL, O2, H2S & CO - Large simultaneous display for 4 gases - Water and dust resistant, IP67 - Loud alarm buzzer 95dB at 30cm - 3 bright LED alarm windows.
    atribut:
    • Dimensions Approx: 154x81x130mm
    • Display Alarm: Flashing Light, Buzzer, Vibration
    • Ingress Proof Rating: IP67
    • Operating Temperature & Humidity: -20℃ to 50℃, (-4 to 122F), Below 95%RH (Non-condensing)
  13. HONEYWELL Sensepoint XRL
    Mulai

    Rp15.999.900

    HONEYWELL Sensepoint XRL
    Deskripsi:
    Sensepoint XRL. Thanks to Honeywell’s use of Bluetooth Low Energy (BLE) technology, you can install, commission and maintain your Sensepoint XRL gas detector-all from the palm of your hand. Simply pair the detector with your smartphone; then use Honeywe
    atribut:
    • Operating Temperature: -40°C to +65°C, IP66, Type 4X
  14. CRC Smoke Test Detector (Detektor Uji Asap)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp98.900

    CRC Smoke Test Detector (Detektor Uji Asap)
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
  15. TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)
    Mulai

    Rp199.900

    TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)
    atribut:
    • Color: Transparant
    • Material: Principal components:Surfactants, Water
    • Volume (ml): 354
    • Purpose of Use: Discovery of gas leaks at welded joints and welds of various gas appliances and piping systems. Discovering refrigerant leaks in equipment such as air conditioners, refrigerators and piping junctions.
  16. SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)
    Mulai

    Rp2.799.900

    SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)
    Deskripsi:
    Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.
    atribut:
    • Response Time (s): < 30
  17. NEW COSMOS Detektor Gas (Sensor Gas)
    Mulai

    Rp12.999.900

    NEW COSMOS Detektor Gas (Sensor Gas)
    atribut:
    • Power Supply: AAA dry batteryx1 (included)
    • Width x Depth x Height: 65x22x64mm
Daftar Harga gas detector ridgid cd-100 Terbaru October 2026
RIDGID Micro Combustible Gas DetectorRp7.599.900
HONEYWELL Gas Detector Alert MaxRp15.999.900
HONEYWELL Gas Detector Alert MicroclipRp11.999.900
MSA Gas DetectorRp19.999.900
BOSCH Detector (Detektor Kelembaban)Rp4.599.900
KRISBOW Alat Pendeteksi Kebocoran RefrigeranRp3.799.900
Legrand Gas detector ArteorRp3.699.900
MSA Altair 4XRp23.999.900
HONEYWELL Pendeteksi Gas PortabelRp10.999.900
TESTO Gas Leak DetectorRp4.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)