Beli fyh pillow block bearing ucp 207-20 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH Pillow Block Bearing UKP Seriesatribut:
- Housing Number: P320
- Bearing Number: UK320
- Shaft Size: 3-1/2 in
- Dimensions (mm): 140x490x380
- Basic Load Cr: 173 kN, 38892 lbf
- Rating Cor: 141 kN, 31698 lbf
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- FYH Take Up Unit Bearing (Laher)atribut:
- Housing Number: T215
- Bearing Number: UK215
- Basic Load Cr (kN): 67.4, 15152 lbf
- Dimensions (mm): 167x232x26 (6-9/16x9-1/8x1-1/32 in)
- Rating Cor (kN): 48.3, 10858 lbf
- Shaft Size (inch): 2 1/2
- JTC Pillow Block Bearingatribut:
- Bearing Number: UCP205
- Diameter: 25mm
- Bolt Size: M10
Daftar Harga fyh pillow block bearing ucp 207-20 Terbaru March 2026
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| ASB Pillow Block Bearing | Rp29.900 |
| TR Pillow Block Bearing | Rp62.900 |
| TR Four Bolt Flanges | Rp63.900 |
| FYH Pillow Type Unit UCP Type | Rp119.900 |
| FYH Pillow Block Bearing UKP Series | Rp4.699.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
| ASB Four Bolt Flanges | Rp86.900 |
| FYH Pillow Block Bearing UCPA Series | Rp63.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)

























































































































































/nrP101002855-2.jpg)
/P101002856-1.jpg)




/nvP101002859-3.jpg)

/P102052297-1.jpg)
/NTN%20Bearing%20Unit/hjP102399631-3.jpg)