Beli fuse glass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- FUJI TERMINAL Glass Tube FuseDeskripsi:When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Rated Voltage (V): AC250
- Rated Ampere (A): 3
- Size (mm): 6.4 x 30
- KOKUYO Tack Index (Recyclable)Deskripsi:It is hard to get dirty and the written letters are also vivid! You can discard it while sticking it as a magazine used paper. We will discolor if you use or store in the place where light hits. Strong adhesion.
- BUSSMANN Glass FuseDeskripsi:These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Visual Indication: Glass Fuse
- FUJI TERMINAL Glass Tube FuseDeskripsi:-When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Size: 5.2x20mm
- Rated Voltage: 250V AC
- Daytona Repairing Glass Tube Fuse 6 A (φ 5.2x20mm)atribut:
- Diameter: 5.2φ
- Dimension: 20mm
- Phoenix Contact Replacement FuseDeskripsi:Accessories for stripping and crimping device CF 1000-1,5 and CF 1000-10, mains fuse, 20x5 mm, slow-blow, 2 A, up to 250 V
- KOKUYO Tack Index (Pasopuri)Deskripsi:Not only handwriting but also inkjet printer can print. If you download the index-specific printing software free of charge, it is easy to align the label. Also, when using a plain label you can select the pattern and color of the outer frame. Label body is strong because it is thick (about 0.14 mm) plain paper.atribut:
- Paper Thickness (mm): Label body: about 0.14 mm (total thickness of about 170 g / m 2, about 0.20 mm)
- FUJI TERMINAL Glass Tube FuseDeskripsi:It is the simplest, cheapest and most widely used to protect equipment when overcurrent or short circuit current flows. Easy to use, two packed in a blister pack. A fuse is used to protect a device when a fuse fuse (called an element) is blown or cut off when an overcurrent or short-circuit current flows to the device being used for some reason. Is widely used because it is the simplest and cheapestatribut:
- Material: Lead-free glass, brass nickel plating
- Type: Glass tube fuse
- Rated Voltage (V): AC250
- MERSEN Glass FuseDeskripsi:These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Diameter (inch): 1/4
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Standards: CSA; UL
- Visual Indication: Glass Fuse
- Flosser Glass Fusesatribut:
- Size (mm): 6.3x32
- Rated Voltage (V): 32
- Standard: SAE J554
- KOKUYO Tack Index C With Transparent Protective FilmDeskripsi:It is hard to get dirty, the written letters are also vivid. . With transparent protective film.
- Ohm Electric Glass Tube Fuseatribut:
- Type: Glass tube fuse
- Rated Voltage (V): AC250
- Breaking Current (A): 100
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- JTC Replacement Fuseatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Fort Fuse Keramikatribut:
- Material: Polymer
- M&H Glass Tube FuseDeskripsi:The fuse acts as a safety valve for the electrical circuit.
Daftar Harga fuse glass Terbaru March 2026
| Sakazume Electric Glass Tube Fuse | Rp28.900 |
| FUJI TERMINAL Glass Tube Fuse | Rp35.900 |
| LARKIN Fuse Glass | Rp34.900 |
| KOKUYO Tack Index (Recyclable) | Rp30.900 |
| BUSSMANN Glass Fuse | Rp409.900 |
| FUJI TERMINAL Glass Tube Fuse | Rp40.900 |
| Daytona Repairing Glass Tube Fuse 6 A (φ 5.2x20mm) | Rp49.900 |
| Phoenix Contact Replacement Fuse | Rp319.900 |
| KOKUYO Tack Index (Pasopuri) | Rp29.900 |
| FUJI TERMINAL Glass Tube Fuse | Rp36.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)






















































































































































/P103011208-1.jpg)


/P102672695-1.jpg)

/P103011341-1.jpg)

%20Glass%20Tube%20Fuse/9eP108089338-1.jpg)