Beli fuse dc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sato Parts Fuse Holder Width Typeatribut:
- Rating: 250V-10A
- Fort Fuse with Fuse Glass (Sekering Kubur)atribut:
- Ampere (A): 10
- Chint Base Fuse Holder 32Aatribut:
- Dimensions (mm): 10x38
- Model of Fuse: RT14-20, RT28-32
- Current (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
- Fort Rumah Sekering Panel MountingDeskripsi:Panel Mounting Fuse Holder without fuse glassatribut:
- Pole : 1
- kiyoujyotyuugiku Mole & Snake RepellentDeskripsi:Contains pungent ingredients that give irritation, Mole and snake repellentatribut:
- Size (g): 130
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- ABB Cylindrical Fuse HolderDeskripsi:E 91Hn/32 Is A Fuseholder For Overcurrent And Short Circuit Protection. No Blown Fuse Indicator.atribut:
- Material of Conductor: Copper
- Fort Fuse Keramik (Sekering)atribut:
- Material: Polymer
- GAE Cylindrical Fuse Base (Dudukan Sekring)Deskripsi:After the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured. One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.Design FeaturesAfter the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured.One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.ApplicationsThese fuse holders are supporters for fuses with size 10.3 x 38. They are capable of working under heat caused by rated current and expected short impacting current up to 100KA. It can also function as a fuse disconnecting switch by multiphase combination.Rated insulate voltage up to 500 V; Working requency 50Hz AC; Conventional free air thermal current 32A;Compliant with GB13539.1, GB13539.2, GB13539.6, GB14048.3 and IEC269-1, IEC269-2, IEC269-2-1, IEC947-3.atribut:
- Ampere (A): 32
- Size: RT18 (10.3x38)
- Poles: 1
- Material of Base: Plastic
- Installed: DIN Rail
- Dimension A1 (mm): 79
- Dimension B (mm): 18
- Dimension H1 (mm): 61
- Dimension H2 (mm): 80
- Dimensions a2 (mm): 81
- ESCO Automotive Fuse Mini Flat Holder Waterproof Type 30A (Sekering Otomotif)atribut:
- Material: PVC
- AS ONE Part Number: 64-7916-09
- Rated Voltage: 30A or less, DC12360W or less
- Wire Diameter (sq): 3
- Maspion Pail + Clamp (Tong Air / Drum Plastik)atribut:
- Material: Plastic
- Capacity (L): 60
- Product Size(mm): 390x390x610
- GAE Fuse Holderatribut:
- Base Material: DMC
- Number of Pole: 1P
- LARKIN Fuse Holder with IndicatorDeskripsi:Fuse Terminal BlockLarkin Fuse Holder 32A RT18-32X ( 32A + Indicator ) TANPA FUSEatribut:
- Dimensions (mm): 10x38
- Compatible for Fuse: RT14-20, RT28-32
- For Fuse Current Ampere (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
- Non Brand Fuse Kacaatribut:
- Material: Glass
- Voltage (V): 250
- Sakazume Electric Cylindrical Fuse Holder (Lamp Lighting Type)Deskripsi:Fuse holder for Φ6.4 x 30 / Φ6.35 x 30. The green lamp lights up when the power is turned on, and the red lamp lights up when the power is cut off.atribut:
- Dimensions (mm): 57x22
- Type: Fuse holder
- Rated Current (A): (Circuit) Maximum 10AC - Continuous 7
- Applicable Fuse Tube Size (mm): 6.4x30
- Current (mA): Red 1.0 to 4.0, Green 5.0 to 14.0
- Cap Material: ABS resin
- Lamp Current (mA): Red 1-4, green 5-14
- Lighting Color: Green LED (when energized), red LED (when blown)
- Material (Lens): Polycarbonate resin
- Material (Main Unit): PBT resin
- Rated Voltage (V): AC /DC12-28 (Circuit)
- Terminal Connection: Soldering or 187 tab type
- Type of Sign: Lock nut fixing
- Type of Terminal Fitting: Lock nut fixing
Daftar Harga fuse dc Terbaru October 2026
| HANYOUNG NUX Fuse Holder | Rp14.900 |
| Sato Parts Fuse Holder Width Type | Rp62.900 |
| DV Fuse & Fuse Holder | Rp72.900 |
| Fort Fuse with Fuse Glass (Sekering Kubur) | Rp20.900 |
| Chint Base Fuse Holder 32A | Rp35.900 |
| Fort Rumah Sekering Panel Mounting | Rp31.900 |
| kiyoujyotyuugiku Mole & Snake Repellent | Rp33.900 |
| Sakazume Electric Glass Tube Fuse | Rp29.900 |
| Chint Fuse Link | Rp6.900 |
| ABB Cylindrical Fuse Holder | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/4lP103844165-2.jpg)







/61P103844217-2.jpg)
/nsP108909856-1.jpg)
/ndP110335841-1.jpg)
/P102115763-1.jpg)



/i2P107133650-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)