Beli full safety body harness di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Petzl Avao Harnessatribut:
- Material: Nylon, polyster, aluminum, steel
- GOSAVE Full Body Harness Pro Absorber Double Big HookDeskripsi:- Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabineratribut:
- Material: Polyester
- Webbing Width (mm): 50
- GOSAVE Full Body Harness Eco Double Big HookDeskripsi:- Double lanyard (with eco hook)- 3 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hookatribut:
- Webbing Width: 50mm
- Material: Polyester
- A-Stabil Full Body Harnessatribut:
- Size: Universal
- TSUYORON Smart Full Body HarnessDeskripsi:-Since the shoulder pads are shape-retaining type, you can easily attach full harnesses at any time.-The easily removable velcro tape type shoulder pads uses reflective material in four places.-The back side of the shoulder pad is fully meshed, and the sweat is difficult to stick.-Exclusively for unifilar suspension.-Large D-ring for harness is adopted.-With One Touch Buckle for the thigh part.atribut:
- Color: Black
- Belts Width: 45mm
- Shoulder Pad Crowding Dimension: Maximum Length 48cm
- TSUYORON Full Body Harness with LanyardDeskripsi:-A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The lanyard adopts a G-cut type that has a shock absorbing function in the strap itself, which relieves shock load.-Exclusively for unifilar suspension.-Type with a waist belt.-With hook hanger R-23-45.atribut:
- Thigh Buckle: One-Touch
- Belts Width: 45mm
- INGCO Full Body HarnessDeskripsi:1 attachment point4 adjustment pointMaterial:High Strength PolyesterWebbing Width:50mmSafety rope Size : Dia.13mm x 1.5mSafety rope material:PolyesterPacked by color boxatribut:
- Material: High Strength Polyester
- Webbing Width (mm): 50
- Adela Full Body Harness Flying Fox STD HookDeskripsi:Keamanan dan kenyamanan adalah hal terpenting dalam melakukan pekerjaan. Peralatan dan pakaian yang Anda gunakan dapat menentukan keamanan dalam bekerja. Salah satunya adalah penggunaan body harness. Body harness adalah belt pengaman yang dipasang pada tubuh untuk melindungi diri saat bekerja di ketinggian. Full Body Harness Flying Fox STD Hook Adela HE4528 Bersertifikat ini merupakan body harness yang dirancang dengan bahan yang aman, nyaman, dan berkualitas tinggi.atribut:
- Color: Orange
- Mitsubishi Material Holderatribut:
- Cutting Angle Kr (°): 95
- Dimensions b (mm): 16
- Dimensions h (mm): 16
- Overall Length (mm): 150
- Right or Left Hand: Right
- Suitable Tip: Diamond shape 80°
- TRUSCO Number: 676-3766
- Tip Clearance Angle (°): 7
- UGO Safety US Pro Full Body HarnessDeskripsi:Large D-ring at the back and hip/side for easy connection, back support pad in shoulder and leg designed to give worker all day comfort, stab lock chest and leg buckles for faster donning, 2 lanyard parks on chest strap for easy storage, removeable waist belt : worker can easily add their favourite tool pouches, sub pelvic strap for added safety and comfort, and padded lumbar support designed to eliminated any discomfort from tge weight of tool pouches.
- TONATA Body Harness Single Hook LanyardDeskripsi:Body Harness Double Hook Lanyard / Big Hook TonataBerikut perbedaan Kegunaan Pada single lanyard dengan Double Lanyard :- Single Lanyard: Lebih cocok untuk pekerjaan di mana pengguna tidak perlu sering berpindah posisi, atau ketika pekerja berada di satu tempat tetap untuk waktu yang lama, misalnya saat menggunakan lift gondola atau di platform kerja tetap.- Double Lanyard: Sangat efektif di lingkungan kerja yang kompleks, seperti area konstruksi bertingkat, scaffolding, dan tangga, di mana pekerja sering berpindah posisi dan memerlukan pengamanan yang terus menerus.Rekomendasi bobot yang dapat menggunakan maksimal sampai 140 KGatribut:
- Color: Blue-Black
- Material: Solid PE Fabric / Hook Besi
- Toho Full Body Safety HarnessDeskripsi:Full Body Safety Harness merupakan alat yang berfungsi sebagai pengaman untuk mencegah terjadinya cedera pada ketinggian. Full Body Safety Harness adalah alat yang harus digunakan bagi pekerja ketinggian atau pemanjat tebing, selain itu juga memiliki kelebihan dengan tali pengaman yang bisa melindungi seluruh tubuh sehingga kemungkinan cedera akibat hentakan saat jatuh sangat kecil. Alat ini disebut Full Body Harness karena alat ini didesain untuk melindungi semua bagian terpenting penggunanya seperti: panggul, dada, paha dan seluruh tubuh pengguna.atribut:
- Webbing Width (mm): 50
- Material: Polyster
- Safety Rope (mm): 14
- Hook (pcs): 2
- Length (cm): 150
- Break Load (KGS): 1500
- Max Safe Drop (m): 1.5
- Safe Work Load (KGS): 800
- 3M Protecta Body Harness (Pelindung Jatuh)Deskripsi:Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
- TSUYORON Pad for Full HarnessDeskripsi:-A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The twin lanyards always connects the body to the structure, and the shock absorber reduces the shock load.-Exclusively for unifilar suspension.-None Waist Belt.-With shock absorber.-With hook hanger R-23-45x2.
- Petzl Astro Bod Fast HarnessDeskripsi:ASTRO® BOD FAST international version Ultra-comfortable rope access harness With an integrated CROLL L ventral rope clamp, the ASTRO BOD FAST harness is designed for greater efficiency and comfort during rope ascents. The gated ventral attachment point allows optimal integration of equipment (rope clamp, seat...). Wide, semi-rigid waistbelt and leg loops give excellent support. They are contoured and lined with breathable foam padding for comfort when suspended. The DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for a shorter adjustment when the dorsal attachment point is used. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders and TOOLBAG tool-holder pouches. It has a fall indicator on the dorsal attachment point and is certified to North American and European standards. ASTRO BOD FAST international version features leg loops with FAST automatic buckles. Gated ventral attachment point can be opened for optimal integration of equipment: - connection of CROLL ventral rope clamp on the ventral point for greater efficiency on rope ascents - PROGRESS lanyard connects directly on the ventral attachment point - connection of the PODIUM seat on the axle of the attachment point allows the load to be supported directly by the descender, while guaranteeing mobility at the ventral attachment point Ultra-comfortable design: - semi-rigid, wide waistbelt and leg loops for excellent support; sculpted and lined with breathable foam padding for comfort during suspension - foam shoulder straps are widely spaced to reduce neck chafing. When the waistbelt is loaded, they help distribute the load over the shoulders - metallic side attachment points allow easy connection of equipment and can be folded down to prevent them snagging accidentally when not in use Convenient adjustment: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - leg loops and shoulder straps equipped with FAST automatic buckles to facilitate harness donning; quick and easy fastening and unfastening, without loss of adjustment, even with gloves on - DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for an adjustment for use on the dorsal attachment point. In case of a fall on this point, a shorter adjustment allows the weight to be taken up on the leg loops so that the user may remain more comfortably suspended while awaiting rescue Facilitates carrying and organization of tools: - six pre-shaped equipment loops with protective sheath - two slots for CARITOOL tool holder - two slots for TOOLBAG tool pouch The international version has a fall indicator: a red strap appears on the dorsal attachment point after a fall to indicate that the harness should be retired -Ventral attachment point: connection of a descender, a positioning lanyard for use in single mode, a progression lanyard, and a seat -Lateral attachment points: attachment for a positioning lanyard for use in double mode -Sternal attachment point: fall arrest system attachment -Dorsal attachment point: fall arrest system attachment -Rear attachment point on the waistbelt: restraint lanyard attachmentatribut:
- Material: Nylon, polyster, aluminum, steel
- Certifications: ANSI Z359.11, NFPA 1983 classe III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B
- Petzl Vertex Vent Helmet (Helm)Deskripsi:VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EACatribut:
- Head Circumference (cm): 53-63
- Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
- GOSAVE Full Body Harness Ecofit Single Big HookDeskripsi:- Single lanyard (with eco hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hookatribut:
- Webbing Width (mm): 50
- Material: Polyester
- Maximum Capacity (kN): 22
Daftar Harga full safety body harness Terbaru March 2026
| Petzl Avao Harness | Rp4.199.900 |
| GOSAVE Full Body Harness Pro Absorber Double Big Hook | Rp519.900 |
| GOSAVE Full Body Harness Eco Double Big Hook | Rp289.900 |
| KRISBOW Sabuk Pengaman Proyek | Rp589.900 |
| A-Stabil Full Body Harness | Rp189.900 |
| TSUYORON Smart Full Body Harness | Rp2.599.900 |
| TSUYORON Full Body Harness with Lanyard | Rp3.799.900 |
| INGCO Full Body Harness | Rp429.900 |
| Adela Full Body Harness Flying Fox STD Hook | Rp689.900 |
| Mitsubishi Material Holder | Rp1.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Avao%20Harness/P103084611-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Pro%20Absorber%20Double%20Big%20Hook/P102925889-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Eco%20Double%20Big%20Hook/P102925852-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Sabuk%20Pengaman%20Proyek/5mP101516202-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/A-Stabil%20Full%20Body%20Harness/P102926277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Smart%20Full%20Body%20Harness/P102801932-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Full%20Body%20Harness%20with%20Lanyard/P102777228-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/INGCO%20Full%20Body%20Harness/k7P105637727-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Adela%20Full%20Body%20Harness%20Flying%20Fox%20STD%20Hook/5rP111536207-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/UGO%20Safety%20US%20Pro%20Full%20Body%20Harness/f5P103851545-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/TONATA%20Body%20Harness%20Single%20Hook%20Lanyard/duP111127498-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Toho%20Full%20Body%20Safety%20Harness/a2P106378362-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Protecta%20Body%20Harness%20(Pelindung%20Jatuh)/P101527208-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Tajima%20Full%20Body%20Harness/mqP105498818-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Pad%20for%20Full%20Harness/P102777167-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Astro%20Bod%20Fast%20Harness/P103084620-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Petzl%20Vertex%20Vent%20Helmet%20(Helm)/P103084532-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/GOSAVE%20Full%20Body%20Harness%20Ecofit%20Single%20Big%20Hook/P102925861-1.jpg)