Beli fuction generator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Frequency Meter
    Mulai

    Rp189.900

    DV Frequency Meter
    Deskripsi:
    Analog Panel Meter.
    atribut:
    • Frequency (Hz): 45-55
    • Accuracy Class : 1
  2. Lutron Frequency Counter
    Mulai

    Rp3.599.900

    Lutron Frequency Counter
    Deskripsi:
    2.5 GHz FREQUENCY COUNTERModel : FC-2500A- 3 ranges, 2500 MHz, 100 MHz, 10 MHz.- Frequency, Period, Hold, Relative, Max., Min., Average, 8 digits LCD.- High sensitivity for VHF & UHF frequency.- Size : 173 x 80 x 35 mm, Portable type.
    atribut:
    • Dimensions (mm): 173x80x35
  3. Fort Frequency Meter Analog
    Mulai

    Rp199.900

    Fort Frequency Meter Analog
    atribut:
    • Frequency Range (Hz): 45 to 55 (at 220VAC)
    • Class: 1
  4. CIC Frequency Meter
    Mulai

    Rp269.900

    CIC Frequency Meter
    atribut:
    • Voltage (V): 220
  5. LARKIN Digital Panel Meter
    Mulai

    Rp999.900

    LARKIN Digital Panel Meter
    Deskripsi:
    Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060
    atribut:
    • Display: LED
    • Size (mm): 96x96
  6. Fort Frequency Meter Digital
    Mulai

    Rp279.900

    Fort Frequency Meter Digital
    Deskripsi:
    AC Digital HZ meter, 1 display x 4 digit inbuilt keypad for selector switch.
  7. Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya)
    Mulai

    Rp589.900

    Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya)
    atribut:
    • Device Application: Test Laboratories, Load Control, Genset
    • Range: EasyLogic
  8. Fort Watt Meter Analog
    Mulai

    Rp789.900

    Fort Watt Meter Analog
    Deskripsi:
    3phase/4 wire, 400V, 3 CT/5A, Unbalance
    atribut:
    • Class: 1.5
    • Size (mm): 96x96
  9. Larsen & Toubro Kontaktor Magnet MNX 4 Kutub
    Mulai

    Rp359.900

    Larsen & Toubro Kontaktor Magnet MNX 4 Kutub
    Deskripsi:
    MCX 01 CONTACTOR- 220V, 50Hz
    atribut:
    • Frequency: 50Hz
  10. SELEC Digital Frequency Meter
    Mulai

    Rp509.900

    SELEC Digital Frequency Meter
    Deskripsi:
    LED Hz Meter, 1Phase 2 Wire- For 1 phase 2 wire connection- Input : 1Φ - 2wire
  11. Autonics Digital Panel Meters Multipanel MT4W Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Autonics Digital Panel Meters Multipanel MT4W Series
    Deskripsi:
    The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
  12. Flotech kWh Meter
    Mulai

    Rp889.900

    Flotech kWh Meter
    atribut:
    • Protection Degree: IP54
    • Ambient Air Temperature for Operation (°C): -25 to 70
  13. CIRCUTOR Three Phase Electrical Energy Meter
    Mulai

    Rp2.799.900

    CIRCUTOR Three Phase Electrical Energy Meter
    Deskripsi:
    - Class 1 Energy Meter, 2 tariff- Dapat menampilkan parameter listrik (V, A, kW, kWH, PF, kVAR, kVARH) per-fasa maupun 3 fasa dengan pengukuran 4 kuadran- Dengan tampilan LCD (7 digit) dan desain yang compact (4 modul, 72 mm)- Pengiriman data dengan fitur optical communication port menggunakan modul komunikasi (CEM-M)Spesifikasi- Direct 5(56)A; 230Vac
  14. SELEC Digital Multifunction Meter
    Mulai

    Rp729.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  15. CIC Ampere Meter
    Mulai

    Rp98.900

    CIC Ampere Meter
    Deskripsi:
    Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
  16. Larsen & Toubro Kontaktor Magnet MNX 3 Kutub
    Mulai

    Rp299.900

    Larsen & Toubro Kontaktor Magnet MNX 3 Kutub
    Deskripsi:
    MNX 9 CONTR.1NO 220V,50Hz
    atribut:
    • Frequency: 50Hz
    • Number of Poles: 3
  17. CIRCUTOR Single Phase Electrical Energy Meter
    Mulai

    Rp1.599.900

    CIRCUTOR Single Phase Electrical Energy Meter
    Deskripsi:
    - Class 1,dilengkapi dengan output pulse- Direct connection (built-in CT)- Dapat digunakan sebagai billing System atau BAS- Produk kWH meter digunakan dengan standar mutu EropaSpesifikasi- Class 1; Mekanik counter
  18. SELEC Digital Kwh Meter
    Mulai

    Rp1.199.900

    SELEC Digital Kwh Meter
    Deskripsi:
    LED KWh Meter- Energi Active (KWh), 1Phase & 3Phase- Pluse Output- Programmable CT Primery / Secondary
    atribut:
    • Size (mm): 96x96
Daftar Harga fuction generator Terbaru October 2026
DV Frequency MeterRp189.900
Lutron Frequency CounterRp3.599.900
Fort Frequency Meter AnalogRp199.900
CIC Frequency MeterRp269.900
LARKIN Digital Panel MeterRp999.900
Fort Frequency Meter DigitalRp279.900
Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya)Rp589.900
Fort Watt Meter AnalogRp789.900
Larsen & Toubro Kontaktor Magnet MNX 4 KutubRp359.900
SELEC Digital Frequency MeterRp509.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait