Beli front wheel bearing tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Double Shaft Bearing Remover
    Mulai

    Rp1.199.900

    JTC Double Shaft Bearing Remover
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Joint: 5.4・6・8
  2. JTC Bearing Race & Seal Driver Set
    Mulai

    Rp859.900

    JTC Bearing Race & Seal Driver Set
    Deskripsi:
    Quickly & easily inserts wheel bearing races & seals without damage to race & axle housing.
  3. monotaro Pilot bearing puller set
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    monotaro Pilot bearing puller set
    Deskripsi:
    It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.
    atribut:
    • Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
    • Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
    • Package Weight (g): 1648
  4. JTC Internal Bearing Remover Set (Bearing Remover)
    Mulai

    Rp3.399.900

    JTC Internal Bearing Remover Set (Bearing Remover)
    atribut:
    • Bearing inner diameter (Φmm): 8~11・12~17・16~21・24~29・30~34
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. monotaro Bearing puller set (Bearing Treker)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp1.199.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  6. TEKIRO Treker Kaki Tiga
    Rating:
    100% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Treker Kaki Tiga
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  7. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp259.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  8. JTC Custom Built Bush/Bearing/ Seal Driver Set
    Mulai

    Rp6.499.900

    JTC Custom Built Bush/Bearing/ Seal Driver Set
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: From 18mm to 65mm (in 1mm increments) 51PCS
  9. GT Radial Car Tires Champiro Eco (Ban Mobil)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

    GT Radial Car Tires Champiro Eco (Ban Mobil)
    Deskripsi:
    Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.
    atribut:
    • Tire Size: 175/65 R14
    • Standart RIM: 14
    • ETRTO: 5
    • Load Index: 82
    • Maximum Load Capacity (kg): 475
    • Overall Diameter (mm): 584
    • Section Width (mm): 175
    • Speed Rating (km/hour): 190
    • Tread Depth (mm): 7.5
  10. JTC Blind Hole Bearing Puller Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    JTC Blind Hole Bearing Puller Set
    Deskripsi:
    • Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")
    atribut:
    • Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shaft: 1/2×13UNF
  11. HAMMER CASTER 100mm Urethane B Wheel
    Mulai

    Rp319.900

    HAMMER CASTER 100mm Urethane B Wheel
    atribut:
    • Wheel Diameter D: ø 100mm
  12. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  13. JTC Screw Extractor Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    JTC Screw Extractor Set
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. JTC Vag Wheel Hub Bearing Tool Set
    Mulai

    Rp15.999.900

    JTC Vag Wheel Hub Bearing Tool Set
    atribut:
    • Disc Outer Diameter (Φmm): Φ62・Φ66・Φ72・Φ85
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga front wheel bearing tool Terbaru March 2026
JTC FWD Front Wheel Bearing Tool 1001Rp4.199.900
JTC Double Shaft Bearing RemoverRp1.199.900
JTC Bearing Race & Seal Driver SetRp859.900
monotaro Pilot bearing puller setRp1.799.900
JTC Internal Bearing Remover Set (Bearing Remover)Rp3.399.900
monotaro Bearing puller set (Bearing Treker)Rp1.199.900
TEKIRO Treker Kaki TigaRp139.900
TEKIRO Bearing Puller (Treker Bearing)Rp259.900
JTC Custom Built Bush/Bearing/ Seal Driver SetRp6.499.900
GT Radial Car Tires Champiro Eco (Ban Mobil)Rp679.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)