Beli forstner drill bits di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BULL Lem Lakban
    Mulai

    Rp21.900

    BULL Lem Lakban
    Deskripsi:
    Lem Perekat LakbànAnti bocor, sangat lengket dan tahan lama
    atribut:
    • Size (mmxcmxm): 1.2x5x3
  2. PFERD HSS Hole Saw
    Mulai

    Rp279.900

    PFERD HSS Hole Saw
    Deskripsi:
    Hole saws are made from tough, shatter-proof, sturdy HSS bimetal. The saw teeth are made from high-quality M42 (Co8) material. They are used for cutting out holes.The thread version 1/2-20 UNF includes the thread LS 14 to LS 30. Matching hole saw arbors are LSS 1 and LSS 4.Advantages :Cost-effective sawing of round cut-outs.Chattering during sawing is prevented by the alternating tooth pitch.High concentricity.Good chip removal.The hole saw is conveniently centred and guided via the replaceable HSS pilot drill.Hole saw arbor is supplied with an ejection spring for improved ejection of the sawn material.Recommendations for use :Observe the recommended rotational speeds.Clamp the pilot drill in the hole saw arbor and make sure that it projects at least 3 mm (1/8") over the teeth of the hole saw.When cutting metals, use a high-quality cutting oil, if possible. This facilitates smooth running and extends the hole saw service life. Exception: when working on aluminium, use kerosene instead of cutting oil.HSS hole saws are suitable for work on stainless steel (INOX). In order to avoid corrosion, remove any particles which develop during work from the workpiece. Clean the workpiece chemically or mechanically (etching/polishing, etc.).Make sure that all the teeth are applied evenly. To prevent tooth breakage, avoid swinging movements during sawing.Avoid overheating the tool.Observe the maximum cutting depth.Ordering notes :Please order hole saw arbors separately.Safety notes :When using shank extensions, the recommended hole saw rotational speeds must not be exceeded. Risk of accidents!Materials that can be worked :AluminiumBrassBronzeChipboardCopperHard non-ferrous metalHardwoodOther non-ferrous metalsPlasticsSoft aluminium alloysSoft non-ferrous metalSoft woodStainless steel (INOX)SteelSteel, cast steelSteels up to 1,200 N/mm² (< 38 HRC)Steels up to 700 N/mm² (< 220 HB)Tough aluminium alloysWoodZincApplications :Cutting out holesDrillingDrive typesColumn drillPower drill
    atribut:
    • Cutting Depth (inch): 1.7 /16 max
    • Cutting Depth (mm): 36 max
  3. BULL Amplas Rol
    Mulai

    Rp299.900

    BULL Amplas Rol
    atribut:
    • Size (Inchxm): 4x50
  4. KODENKI Forstner Drill Bit TCT (Mata Bor Forstner)
    Mulai

    Rp189.900

    KODENKI Forstner Drill Bit TCT (Mata Bor Forstner)
    Deskripsi:
    Mata bor engsel sendok dilengkapi dengan stopper atau batas kedalaman berfungsi untuk membuat lubang dan bisa di atur kedalamannya.
    atribut:
    • Material: TCT
    • Set Content: Size: 16mm , 20mm , 25mm , 30mm , 35mm
    • Shanks (mm): 7-8
    • Total Length (mm): 78
  5. UNIKA Holesaw TCT Meta-Core Triple (Gergaji Lubang)
    Mulai

    Rp809.900

    UNIKA Holesaw TCT Meta-Core Triple (Gergaji Lubang)
    Deskripsi:
    -The safe stopper(flange)is removed, so it is suitable for penetration work.-Adopted a 3-angle cutting edge so chips do not scatter even with rough use.-Punching on curved surface from thick steel plates to thick-walled metal pipes is possible with 35mm o
  6. Maspion Pel Lantai (Floor Mop)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

    Maspion Pel Lantai (Floor Mop)
    atribut:
    • Color: Random Color
    • Dimensions (mm): 120x90x1310
    • Packing Size (mm): 1080x295x205
  7. Wipro Wagon Type Tools Set (Set Perkakas)
    Mulai

    Rp6.199.900

    Wipro Wagon Type Tools Set (Set Perkakas)
    atribut:
    • Box Dimension (mm): 780x475x850
    • Capacity @Shelf (kg): 30
  8. KAPUSI Socket Key Set
    Mulai

    Rp109.900

    KAPUSI Socket Key Set
    atribut:
    • Adaptor (inch): 1/4
    • Set Content: Rachet socket wrench = 1 pc; Extension Bar 4 inch = 1 pc; Pretentious Bit = 10 pcs: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm
Daftar Harga forstner drill bits Terbaru October 2026
BULL Forstner Bit Holesaw TCT (Mata Bor Forstner)Rp59.900
Langsol Forstner Bit (Mata Bor Forstner)Rp23.900
LENOX Holesaw Bi-Metal with Arbor (Gergaji Lubang)Rp239.900
BOSCH Bi-Metal Holesaw (Gergaji Lubang)Rp199.900
BULL Lem LakbanRp21.900
PFERD HSS Hole SawRp279.900
BULL Amplas RolRp299.900
BULTRAX Cable Ties (Pengikat / Kabel Tis)Rp4.900
BULTRAX TCT Forstner Bit (Mata Bor Forstner)Rp51.900
BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang)Rp43.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)