Spesifikasi
| Cutting Depth (inch) | 1.7 /16 max |
|---|---|
| Cutting Depth (mm) | 36 max |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hole saws are made from tough, shatter-proof, sturdy HSS bimetal. The saw teeth are made from high-quality M42 (Co8) material. They are used for cutting out holes.
The thread version 1/2-20 UNF includes the thread LS 14 to LS 30. Matching hole saw arbors are LSS 1 and LSS 4.
Advantages :
Cost-effective sawing of round cut-outs.
Chattering during sawing is prevented by the alternating tooth pitch.
High concentricity.
Good chip removal.
The hole saw is conveniently centred and guided via the replaceable HSS pilot drill.
Hole saw arbor is supplied with an ejection spring for improved ejection of the sawn material.
Recommendations for use :
Observe the recommended rotational speeds.
Clamp the pilot drill in the hole saw arbor and make sure that it projects at least 3 mm (1/8") over the teeth of the hole saw.
When cutting metals, use a high-quality cutting oil, if possible. This facilitates smooth running and extends the hole saw service life. Exception: when working on aluminium, use kerosene instead of cutting oil.
HSS hole saws are suitable for work on stainless steel (INOX). In order to avoid corrosion, remove any particles which develop during work from the workpiece. Clean the workpiece chemically or mechanically (etching/polishing, etc.).
Make sure that all the teeth are applied evenly. To prevent tooth breakage, avoid swinging movements during sawing.
Avoid overheating the tool.
Observe the maximum cutting depth.
Ordering notes :
Please order hole saw arbors separately.
Safety notes :
When using shank extensions, the recommended hole saw rotational speeds must not be exceeded. Risk of accidents!
Materials that can be worked :
Aluminium
Brass
Bronze
Chipboard
Copper
Hard non-ferrous metal
Hardwood
Other non-ferrous metals
Plastics
Soft aluminium alloys
Soft non-ferrous metal
Soft wood
Stainless steel (INOX)
Steel
Steel, cast steel
Steels up to 1,200 N/mm² (< 38 HRC)
Steels up to 700 N/mm² (< 220 HB)
Tough aluminium alloys
Wood
Zinc
Applications :
Cutting out holes
Drilling
Drive types
Column drill
Power drill
The thread version 1/2-20 UNF includes the thread LS 14 to LS 30. Matching hole saw arbors are LSS 1 and LSS 4.
Advantages :
Cost-effective sawing of round cut-outs.
Chattering during sawing is prevented by the alternating tooth pitch.
High concentricity.
Good chip removal.
The hole saw is conveniently centred and guided via the replaceable HSS pilot drill.
Hole saw arbor is supplied with an ejection spring for improved ejection of the sawn material.
Recommendations for use :
Observe the recommended rotational speeds.
Clamp the pilot drill in the hole saw arbor and make sure that it projects at least 3 mm (1/8") over the teeth of the hole saw.
When cutting metals, use a high-quality cutting oil, if possible. This facilitates smooth running and extends the hole saw service life. Exception: when working on aluminium, use kerosene instead of cutting oil.
HSS hole saws are suitable for work on stainless steel (INOX). In order to avoid corrosion, remove any particles which develop during work from the workpiece. Clean the workpiece chemically or mechanically (etching/polishing, etc.).
Make sure that all the teeth are applied evenly. To prevent tooth breakage, avoid swinging movements during sawing.
Avoid overheating the tool.
Observe the maximum cutting depth.
Ordering notes :
Please order hole saw arbors separately.
Safety notes :
When using shank extensions, the recommended hole saw rotational speeds must not be exceeded. Risk of accidents!
Materials that can be worked :
Aluminium
Brass
Bronze
Chipboard
Copper
Hard non-ferrous metal
Hardwood
Other non-ferrous metals
Plastics
Soft aluminium alloys
Soft non-ferrous metal
Soft wood
Stainless steel (INOX)
Steel
Steel, cast steel
Steels up to 1,200 N/mm² (< 38 HRC)
Steels up to 700 N/mm² (< 220 HB)
Tough aluminium alloys
Wood
Zinc
Applications :
Cutting out holes
Drilling
Drive types
Column drill
Power drill
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
