Beli force gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHIMPO Force Gaugeatribut:
- UNSPSC: 41111934
- Brand: SHIMPO
- KENTA Series Easy To-Use Digital GaugeDeskripsi:Characteristics:Stretching or compressing the instrument measure axis,the digital dispiay shows the measured force valueAll models of insturment can get maximum force value in the measuring processOverload or low battery,display screen will blink to alarm.Dispiay turn over just need one bottom,easy to operation.More durable and easier to operation.Measuring unit:N, Kgf(gf)or ibf(ozf)selectableDisplay:4digits LCDMeasurable value:Peak or current valueSampling rate:1000times/secOverload capacity: Appprox.200of F.S. (warning LED blinks at110%) Accuracy±0.2%F.S,±1digitOperating temperature: 0 to +40°CPower:internal fourAA Ni/Mhbatteries or external AC adapterOutput:RS-232C,analon voltage+/-1V F.S .
- IMADA Mechanical Force GaugeDeskripsi:Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
- Extech Force Gaugeatribut:
- UNSPSC: 41112403
- Brand: EXTECH
- Landtek Force GaugeDeskripsi:Alat uji gaya dorong dan gaya tarik dengan akurasi tinggi dengan pengukur gaya digital yang sederhana dan nyaman untuk Ini banyak digunakan dalam elektronik, perangkat keras bangunan, tekstil, suku cadang mobil.atribut:
- Accuracy: ±0.2% FS ±1 Digit
- Measurement State: Peak Value Measurement, Real Time Measurement
- Display: 2 Reversed 4 Digit LCD
- Power Off: 10 Minutes Auto Power Off, Manual Power Off
- Backlight: Blue Backlight
- Case Dimensions (mm): 175x80x36
- Data Output: USB, Bluetooth
- Power Supply: 2 x 1.5 AA( UM-3 ) Battery or 6VDC Power Supply
- Senor Dimensions (mm): 181x54x30
- Unit: Kgf, N, Lbf
- ASIMETO Digital Force GaugeDeskripsi:- Push and pull test- Selectable Units: N, kgf, lbf, gf, ozf, mN- Reverse display setting- Overload protection mechanism to prevent to be damaged- Equip Touch key for minimized disturbance- Compression Force Gauges take mechanical overload protection- Adopts curve or digital display modes- Automatic power off- Metal case
- Lutron Force Gauge MeterDeskripsi:The Lutron FG-6020SD is a tensile and compressive force meter.
- IMADA Standard Digital Force Gauge (Multifunctional Type)atribut:
- Resolution (N): 1
- Insize Force GagesDeskripsi:- Push and Pull Test; - Peak (Maximum) or Tracking Modeatribut:
- Accuracy (%): ±1 (Of Load Capacity)
- Insize Timbangan Digitalatribut:
- Range (mm): 200 (8inch)
- Resolution (mm): 0.01 (0.0005inch)
- AND Digital Force Gaugeatribut:
- Accuracy (°C): ±0.4%FS±1dgt (23±5)
- Measurement Range (N): 0 - 50.00
- Resolution (N): 0.01
- Display: 5 digits LCD
- External Dimensions (mm): 227x83x39
- Operating Temperature Range (°C): 50
- Package Size (mm): 260x140x80
- Power Consumption (mA): 24
- Response Speed (s): Approximately 0.2 (fast), Approximately 0.6 (slow)
- Standard Accessories : Carrying case, Extension rod, Hook, Cone, Chisel-shape type, Pressed disc
- AIGU Force GaugeDeskripsi:NK-500N Dial Mechanical Push-Pull Gauge. Precision Force gaugeWidely applied in rubber plastic, light industry, textile, building windows and doors, compound materials, electric wire and cable, auto part, power generator, scientific research institute to do the push pull force insertion force and destructive experiment. With easy operate and can be installed with all kinds of test stand and clamp.1. Simultaneous display of two scales without any shift of measurement conversion. 2. Easy operation and can be installed on all testing tables. **Pointer style makes figure-reading easy and precise. 3. Peak value maintenance and load capacity real-time display can be flexibly shifted. 4. Reliable quality and good packaging make the force gauge easy to keep and maintain.atribut:
- Accuracy (%): ±1
- TRUSCO Shim Box Tapeatribut:
- Tape Width (mm): 50
- Tape Length (m): 1
- Purpose of Use: For crevice adjustment and others.
- KENTA Force GaugeDeskripsi:Easy operation, hand-holding design and being installed with various test stands and clamps,Peak holding and tracking.Needle indication,easy reading and high accuracy.Tolerance limit indication,can set upper and lower limits.Two units(N, kg)show on the dial at the same time
- Soonda Force Gaugeatribut:
- Maximum Load Value (kg): 5
- Load Index: 0.01N, 0.001Kg, 0.001Lb
- Sensore Structure: Built-In
- Accuracy (%): ±1
- Power Supply: 2 No.7 Dry Batteries (1.5V)
- Working Temperature (°C): 5 to 35
- Dimensions (mm): 124x60x31
- Relative Temperature (% RH): 15 to 80
- Transport Temperature (°C): -10 to 60
Daftar Harga force gauge Terbaru March 2026
| SHIMPO Force Gauge | Rp7.199.900 |
| KENTA Series Easy To-Use Digital Gauge | Rp6.799.900 |
| IMADA Mechanical Force Gauge | Rp8.599.900 |
| Insize Digital Force Gage | Rp8.899.900 |
| Extech Force Gauge | Rp13.999.900 |
| IMADA Pengukur Kekuatan Digital | Rp16.999.900 |
| Landtek Force Gauge | Rp7.499.900 |
| ASIMETO Digital Force Gauge | Rp10.999.900 |
| Maspion Setrika | Rp98.900 |
| Lutron Force Gauge Meter | Rp7.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































/piP105167918-1.jpg)