Beli foot switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LINEMASTER Foot Switch
    Mulai

    Rp609.900

    LINEMASTER Foot Switch
    Deskripsi:
    Linemaster offers light-, medium-, and heavy-duty foot switches with momentary action or maintained action. Choose from open and full-shield foot pedals, single and two-pedal styles, and SPDT and SPST types.
  2. DV Foot Switch
    Mulai

    Rp60.900

    DV Foot Switch
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Rate Current (A): 10
    • Rate Voltage (V): 220
  3. RIDGID Footswitch
    Mulai

    Rp9.799.900

    RIDGID Footswitch
    atribut:
    • For use with: 3FE64, 3RY43, 3Z987, 4CW39 Threading Machines, 5A191
    • For Use With Grainger Item Number: 3FE64, 3RY43, 3Z987, 4CW39, 5A191
    • Catalog Number: 36642
  4. Kokusai Dengyo Medium-sized Aluminum Foot Switch SF Series
    Mulai

    Rp1.299.900

    Kokusai Dengyo Medium-sized Aluminum Foot Switch SF Series
    Deskripsi:
    This is the most standard type series. Itcan be used for a wide range of purposes, including various machine tools and equipment.It is an alternate type general-purpose foot switch that is ideal for continuous current. The built-in switch uses a push button switch.
    atribut:
    • Color: Metallic R25-635 equivalent
    • Rating: AC250V 6A
    • Contact Configuration: 1a
    • Operating Characteristics: Alternate
    • Attached Cord: VCTF 2 cores x 0.75mm2 x 1m
    • Ambient Humidity (%RH): 85 or less
    • Ambient Temperature (°C): -5 to 40
    • Built-in Switch: Locking push button
    • Insulation Resistance (MΩ): Over 100 (DC500V)
    • Material Body/Cover: Aluminium Alloy Die-Cast
    • Material Return Spring: SWP (piano wire)
    • Material Seal Nut: Polyacetal resin
    • Operating Force (N) : 34.3
    • Protective Structure: IP30
    • Shaft Material: SS400
    • Withstand Voltage (V/minute): AC1500
  5. Ojiden Foot Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp629.900

    Ojiden Foot Switch
    atribut:
    • Number in Series: Single
    • Finishing Material: Aluminium Die-Cast
  6. RS PRO Momentary Foot Switch
    Mulai

    Rp7.499.900

    RS PRO Momentary Foot Switch
    Deskripsi:
    RS PRO Momentary Foot Switch - Cast Iron Material, DP-CO, 20 A Contact Current, 125 V, 250 V Contact VoltageThe RS PRO momentary foot switch is made for changing contacts within an electrical circuit. It's well-suited to industrial applications where operating a hand switch is a safety concern, such as within agricultural machinery. This switch can also be used in the home and you will often find it in sewing machines and patient hoists.This switch is constructed from cast aluminum for strength and durability, which means it's resistant to corrosion and denting. It has dimensions of (L) 157 mm x (W) 228 mm x (H) 140 mm. The cover is a bright orange colour, so it's easily noticeable on the floor. You'll benefit from anti-skid, rubber feet, as well as three pre-cut holes for mounting to the floor or equipment.Like all of our RS PRO collection, it's been tested by engineers for durability and reliability. It's IP68 rated, which means it's protected against dust and water projected from a nozzle.Why would you choose RS PRO?
    atribut:
    • Foot Switch Type: Heavy Duty Foot Switch
    • Guard Cover: Yes
    • Switch Environment: Heavy Duty
    • Switch Operation: Momentary
  7. HANYOUNG NUX Foot Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    HANYOUNG NUX Foot Switch
    atribut:
    • Rated Voltage (V): 250 a.c.; 10A
  8. Nihon Seiki Foot Switch
    Mulai

    Rp1.399.900

    Nihon Seiki Foot Switch
    Deskripsi:
    -A compact foot switch.-Wire is connected to the internal terminal.-The lock type locks the pedal when the pedal is stepped on. Step on the pedal again to release the lock.-For ON-OFF switch for power supplies of various electric devices.-Front Hinge Type
    atribut:
    • Foot Width Size: EEE
    • Kinetic Friction Coefficient: 0.30 or More
    • Upper Materials: artificial leather
    • Shoe Sole Materials: EVA/Synthetic Rubber
  9. DV Blank Box for Push Button (Kotak Panel Listrik)
    Mulai

    Rp19.900

    DV Blank Box for Push Button (Kotak Panel Listrik)
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Push Button Diameter (mm): ɸ22
  10. Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    Mulai

    Rp1.099.900

    Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    atribut:
    • Operating/Setting Temperature (°C): -5-50
    • Mounting Method: Built-in
    • Width (mm): 45
    • IP Protection: IP41
    • Impact Protection (IK): IK04
    • Connection Type Auxiliary Circuit: Screw Connection
    • Height (mm): 45
    • Hole Diameter (mm): 22.5
    • Number of Contacts As Normally Closed Contact: 1
    • Number of Contacts As Normally Open Contact: 1
    • Storage Temperature (°C): -10-70
    • Terminal Capacity (mm²): 2.5-2.5
    • With Lighting: No
  11. Ojiden Ofl Basic Series Foot Switch
    Mulai

    Rp999.900

    Ojiden Ofl Basic Series Foot Switch
    atribut:
    • Material: Aluminium Die-Cast
    • Contact: 1c
    • Number in Series: Single
    • Operating Characteristics: Momentary
    • Electrical Rating: 6A-250VAC
    • Included VCTF Cord: 1.25mm2 3 pins 1m
    • Specification: Rear hinge
  12. WIEGMANN Push Button Enclosure
    Mulai

    Rp1.399.900

    WIEGMANN Push Button Enclosure
    Deskripsi:
    Push-button enclosures are designed specifically for 22mm operators.
  13. LARKIN Push Button Box (Kotak Saklar Tekan)
    Mulai

    Rp22.900

    LARKIN Push Button Box (Kotak Saklar Tekan)
    atribut:
    • Color: Yellow
    • Compatible for Diameter Push Button (mm): 22
Daftar Harga foot switch Terbaru October 2026
LINEMASTER Foot SwitchRp609.900
DV Foot SwitchRp60.900
RIDGID FootswitchRp9.799.900
Ojiden Foot SwitchRp439.900
Kokusai Dengyo Medium-sized Aluminum Foot Switch SF SeriesRp1.299.900
Ojiden Foot SwitchRp629.900
RS PRO Momentary Foot SwitchRp7.499.900
HANYOUNG NUX Foot SwitchRp65.900
Nihon Seiki Foot SwitchRp1.399.900
DV Blank Box for Push Button (Kotak Panel Listrik)Rp19.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait