Beli food grade grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pertamina Food Grade Gear Oil
    Mulai

    Rp9.199.900

    Pertamina Food Grade Gear Oil
    Deskripsi:
    PERTAMINA FG-GO Series are high performancefood grade industrial gear oils formulated from fullysynthetic water soluble polyalkylene glycol basestocks and food approved additive packagesmeeting United States Food and Drug Administration (US FDA) regulations as set forth in21 CFR, section 178.3570 (lubricants withincidental food contact). PERFORMANCE LEVEL. PERTAMINA FG-GO Series are have beenregistered in NSF White Book Listing ofNonfood Compounds as H1-Lubricants (oil withincidental food contact). It’s also meets DIN51517 Part 3, David Brown Type G, Flender BA T7300 A+B. SUPERIORITIES. - Better micropitting forming prevention thangeneral industrial gear oilHigh Viscosity Index (VI) to provide wideoperating range temperature. - High thermal stability. - High wear reduction rates. - Provide high load carrying ability (FZG loadstage > 12). - Excellent corrosion protection.
  2. Petro Canada Grease Food Grade (Gemuk Pelumas Otomotif)
    Mulai

    Rp559.900

    Petro Canada Grease Food Grade (Gemuk Pelumas Otomotif)
    Deskripsi:
    Application:Purity FG Greases dan Purity FG Synthetic Grease diformulasikan secara khusus untuk industry food and beverages, tetapi juga cocok untuk aplikasi seperti:- Mesin-mesin tekstil- Mesin-mesin Pulp and Paper- Mesin-mesin Food PackagingTersedia dalam kemasan:- Tube (400 gram)- Pail (17 kg)Tersedia:- Purity FG Grease : NLGI 00 & 2- Purity FG Synthetic Grease : NLGI 2
  3. CRC Multi Purpose Food Grade Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    CRC Multi Purpose Food Grade Grease
    Deskripsi:
    An aluminum complex premium grade USDA H1 grease for use in food production and processing industries. This NLGI Grade 2 multi-purpose lubricant is white in color and has a smooth buttery texture.APPLICATIONSAnywhere lubrication is needed where it may come in contact with food, bottling machinery, breweries, canneries, carton/packaging equipment, dairies, food processing & handling equipment, meat processing plants, seamers at high speeds & pressure.
  4. SKF Food Grade Gear Oils
    Mulai

    Rp12.999.900

    SKF Food Grade Gear Oils
    Deskripsi:
    LFFG 220 and LFFG 320 Food grade gear oils SKF LFFG 220 and LFFG 320 are synthetic gear oils suitable for lubrication of machinery used in the food industry. Features & benefits - Excellent EP properties - High viscosity index resulting in minimum variation of viscosity with change of temperature - Excellent protection against corrosion - NSF H1 registered, Halal and Kosher certified Typical applications - Enclosed gear boxes - Packaging - Conveyers
    atribut:
    • Size (L): 22
    • Packaging: Pail
    • Apperance: Pale Yellow
    • Base Oil Type: Synthetic (PAO)
  5. CRC Silikon Food Grade
    Mulai

    Rp199.900

    CRC Silikon Food Grade
    atribut:
    • Appearance: Clear Water-White Liquid
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
  6. ICHINEN Food Machinery Lubricant
    Mulai

    Rp339.900

    ICHINEN Food Machinery Lubricant
    Deskripsi:
    Food Machinery LubricantOli semprot untuk mesin makanan (food grade NSF-H dan 3H)Fitur > Pelumas ini sendiri dapat terkonsumsi. Diproduksi dari minyak untuk makanan.> Pelumas cair dengan asam lemak nabati dari tingkat kemurnian tinggi sebagai bahan dasar utama.> Mengandung likuiditas, permeabilitas, dicerna dan diserap yang tidak dapat ditemukan di minyak nabati lainnya.> Stabilitas oksidasi (pengawetan) yang super, yang mampu menjaga pelumas dalam waktu yang lama.> Dapat didegradasi ke alam dan tidak beracun. Komposisi trigliseride digunakan untuk memproses makanan dan obat-obatan.Aplikasi> Digunakan sebagai pelumas pada mesin pembuat makanan, pelepas cetakan dari wadah makanan. Sebagai pelumas untuk untuk pisau pemotong makanan sementara mencegah makanan menempel pada pisau.
    atribut:
    • Volumetric Capacity: 420 ml
    • Koefisien Friksi Kinetic: 0.17
    • Ketahanan Tekanan: 0.55 Mpa (4 Ball Test: 200rpm)
    • Heat Resistance (°C): -5 up to 200
    • Flash Point: 240 Derajat Celcius
  7. Mobil Industrial Grease Premium
    37%
    Mulai

    Rp2.499.900

    Mobil Industrial Grease Premium
    Deskripsi:
    Gemuk Mobilgrease XHP 220 adalah gemuk litium complex awet yang ditujukan untuk beragam aplikasi dan kondisi operasi berat. Gemuk ini dirancang untuk memiliki performa lebih baik dibandingkan produk konvensional, dengan menggunakan teknologi produksi kompleks litium yang mutakhir dan berhak milik. Produk ini diformulasikan untuk memberikan performa suhu tinggi yang sangat baik dengan sifat adhesi, kestabilan struktural, dan ketahanan terhadap kontaminasi air yang unggul. Gemuk ini memiliki stabilitas kimia tingkat tinggi dan menawarkan perlindungan yang sangat baik terhadap karat dan korosi. Gemuk ini memiliki titik luruh yang tinggi dan maksimal yang direkomendasikan untuk beroperasi pada suhu 140º C (284°F). Gemuk XHP 220 tersedia dalam kelas NLGI 00, 0, 1, 2 dan 3 dengan viskositas oli dasar ISO VG 220.Gemuk Mobilgrease XHP 220 dirancang untuk beragam aplikasi di berbagai sektor, termasuk industri, otomotif, konstruksi, dan kelautan. Fitur performanya menjadikan produk ini pilihan yang ideal untuk berbagai kondisi operasi, seperti suhu tinggi, kontaminasi air, guncangan beban, dan pelumasan ulang. Mobilgrease XHP 222 Special adalah gemuk tekanan ekstrem yang mengandung 0,75% molibdenum disulfida yang memberikan perlindungan terhadap keausan pada kondisi pivot dan kondisi lain yang menghasilkan kehilangan pelapisan oli.
  8. WD-40 Specialist Food Grade Silicone
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    WD-40 Specialist Food Grade Silicone
    Deskripsi:
    WD-40 Specialist Food Grade SiliconePELUMAS BERKUALITAS FOOD GRADEFungsi:Di rancang secara khusus untuk industri aplikasi penanganan & pengolahan makanan. Produk ini melumasi dan melindungi tanpa meninggalkan noda. Mencegah terjadinya lekatan pada aplikasi metal ke non metal. Membentuk lapisan pelumasan yang tidak berbau, berwarna, di permukaan seperti plastik, karet, logam, kaca, kayu, dll.- Telah bersertifikat NSF: Registrasi H1 dan H2- Rancangan khusus untuk industri penanganan & pengolahan makanan- Membentuk lapisan pelumasan yang tanpa warna, bau, dan tidak meninggalkan nodaPenggunaan Aplikasi:- Konveyor Belt- Mesin Pembotolan- Rak Makanan- Bantalan Karet & Segel- Vending Machine- Dll
    atribut:
    • Volume (ml): 360
    • Appearance: Colorless liquid
    • Odor: Mild Petroleum/Solvent odor
    • Flammability (solid, gas): Flammable Aerosol
    • Boiling Point/Range (°C): 98-104 (208-219°F) (Isoparaffinic Hydrocarbon)
    • Flash Point (°C): -8 (18°F) (Isoparaffinic Hydrocarbon)
  9. Epson Pita Tinta Printer
    Rating:
    98% of 100
    (11)
    Mulai

    Rp57.900

  10. SAFETY JOGGER Sepatu Safety Ankle Boots Bestfit S1P (Sepatu Proyek)
    Mulai

    Rp699.900

    SAFETY JOGGER Sepatu Safety Ankle Boots Bestfit S1P (Sepatu Proyek)
    Deskripsi:
    - Sepatu kulit elastis, hitam, lining Cambrella, anti statis, sol baja tahan benda tajam, tahan guncangan, antislip, toe cap baja, sol S1P PU.- Sepatu dapat digunakan di: pabrik.- Cara merawat sepatu: agar sepatu Anda tahan lama, kami sarankan untuk bersihkan sepatu secara berkala dan lindungi sepatu dengan produk yang tepat. Jangan keringkan sepatu di radiator atau di dekat tempat yang menghasilkan panas.
    atribut:
    • Series: Bestfit S1P
    • Sole: PU/PU
    • SNI License: Yes
    • Color: Hitam
    • Insole: Premoulded
    • Lining: Cambrella
    • Mid Sole: Steel
    • Toe Cap: Steel
  11. TEKIRO Pahat Beton Pipih
    Rating:
    100% of 100
    (2)
    Mulai

    Rp93.900

    TEKIRO Pahat Beton Pipih
    Deskripsi:
    Merk: TekiroItem Code: GT-FC1835Ukuran: 8 inch / 20 cmChrome Plated Surface, agar tahan karatSoft Grip Handle to Increase ComfortMetal Striking Cap Allows Use with HammerHigh Quality Carbon SteelSafety Handle DesignJIS (Japan Industry Standard)Barang dijamin original Tekiro
    atribut:
    • Dimension 4 (mm): 16
  12. SKF Gemuk Food Grade
    Mulai

    Rp1.299.900

    SKF Gemuk Food Grade
    Deskripsi:
    - SKF LGFP 2 is a clean, non-toxic bearing grease, which is based on medical white oil using an aluminium complex soap- High resistance to water- Excellent grease life- Excellent corrosion resistance- An essentially neutral pH value- NSF H1 registered and Halal and Kosher certified Typical applications- Multi-pack cassette bearings- Wrapping machines- Conveyor bearings- Bottling machines
    atribut:
    • Base Oil Viscosity (mm²/s): 16 (DIN 51562 at 100 °C); 150 (DIN 51562 at 40 °C )
    • Base Oil Type: White Mineral
    • Shelf Life: 2 years
    • Maximum Copper Corrosion: 1 (DIN 51811 /ASTM D4048, 24 hrs at 100°C)
    • Minimum Dropping Point ISO 2176 (°C): 280
  13. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  14. Pertamina Food Grade Hydrolic Oil
    Mulai

    Rp8.599.900

    Pertamina Food Grade Hydrolic Oil
    Deskripsi:
    PERTAMINA FG-HO 46 is a high performance foodgrade hydraulic oil (H1 type) formulated from fullysynthetic water glycol base stocks and foodapproved additive packages meeting United StatesFood and Drug Administration (US FDA)regulations as set forth in 21 CFR, section178.3570 (lubricants with incidental food contact). PERFORMANCE LEVEL. PERTAMINA FG-HO 46 has been registered in NSFWhite Book Listing of Nonfood Compounds as H1-lubricants (oil with incidental food contact). Pertamina FG-HO 46 also as certified as FM approved for fire resistanceaccording to FM approvals standard 6930. SUPERIORITIES. - Provide maximum safety for the application in foodindustry. - Provide excellent lubricity. - Provide excellent corrosion protection. - Compatible with most seal and hose materials. APPLICATIONS. PERTAMINA FG-HO 46 is recommended for general hydraulic equipment, in food, beverages or related product andpharmaceutical industries which requires incidental foodcontact oil (H1) and or conform to US FDA regulations. It’salso recommended to be used as fire resistance hydraulicfluid in application where involving high temperaturesurfaces and open flames
  15. SKF Gemuk Bearing High Load, High Temperature, High Viscosity
    Mulai

    Rp309.900

    SKF Gemuk Bearing High Load, High Temperature, High Viscosity
    Deskripsi:
    SKF LGHB 2 is a high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in the cement, mining and metals segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress- Withstands peak temperatures of 200 °C (390 °F)Typical applications:- Steel on steel plain bearings- Pulp and paper making machines- Asphalt vibrating screens- Continuous casting machines- Sealed spherical roller bearings operating up to 150 °C (300 °F)- Work roll bearings in steel industry- Mast rollers of fork lift trucks
    atribut:
    • NLGI Consistency Class: 2
    • Operating Temperature Range (°C): -20-150
    • Available for Single Point Lubrication: yes
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '27.5 at 100°C
    • Colour: Brown
    • DIN 51825 Code: KP2N-20
    • Dropping Point (ISO 2176) (min) (°C): 220
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 2
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 4000
    • Low Temperature Torque, Start/Running (mNm): 350/100 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '1-3 at 60°C at 40°C
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: -20 to +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Plain bearings, Conveyors, Applications with high loads and low speed
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Calcium sulphonate complex
  16. CHEETAH Sepatu Safety Ankle Boots Rebound 7111H (Sepatu Proyek)
    Rating:
    89% of 100
    (7)
    Mulai

    Rp439.900

    CHEETAH Sepatu Safety Ankle Boots Rebound 7111H (Sepatu Proyek)
    Deskripsi:
    CHEETAH Rebound™ adalah sepatu safety dengan design yang ringan dan elegant untuk kenyamanan di segala aktivitas.Steel Toe Cap:Impact resist 200 Joules (20kg), Compression resist 1100 Newton (1000kg). Wide Toe Fit.Dual PU Outsole:Sol yang ringan dan empuk, nyaman dan aman untuk dipakai sepanjang hari.Oil Resistant, Slip Resistant, Antistatic.EN ISO 20345:Spesifikasi dan material dengan standar mutu internasional.SNI 7079:Dibuat sesuai dengan syarat mutu sepatu pengaman yang diterbitkan Badan Standarisasi Nasional (BSN).
    atribut:
    • Color: Black
    • SNI License: Yes
    • SNI Number: 158/W/RE/B/V/2017
  17. CRC Anti Seize & Lubricating Compound Food Grade
    Mulai

    Rp679.900

    CRC Anti Seize & Lubricating Compound Food Grade
    Deskripsi:
    FOOD GRADE ANTI-SEIZE & LUBRICATING COMPOUNDFor applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.Applications :Food processing machinery to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
    atribut:
    • Net Fill: 16 Wt Oz
    • Appearance: Opaque Off-White Semi-Solid Paste
    • DOT Proper Shipping Name: Not Regulated
    • Evaporation Rate: Slow
    • Film Type: Wet
    • Flash Point (°C): 229
    • Flash Point Temperature (°F): 445
    • Plastic Safe: Yes
    • Propellant: None
    • Working Temperature (°C): -53.9 to 982.2
    • Working Temperature (°F): -65 to 1800
Daftar Harga food grade grease Terbaru March 2026
Pertamina Food Grade Gear OilRp9.199.900
Petro Canada Grease Food Grade (Gemuk Pelumas Otomotif)Rp559.900
CRC Multi Purpose Food Grade GreaseRp229.900
Anderol Food Grade GreaseRp999.900
SKF Food Grade Gear OilsRp12.999.900
CRC Silikon Food GradeRp199.900
ICHINEN Food Machinery LubricantRp339.900
Mobil Industrial Grease PremiumRp2.499.900
Shell Gadus A227 Pail SizeRp1.499.900
WD-40 Specialist Food Grade SiliconeRp209.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait