Beli folding door di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUGATSUNE Concealed Hinge (Engsel)Deskripsi:-There are 5 types that is applicable for a small light door, a medium weight door, or a heavy door.-It uses rustless stainless steel for arms with sufficient strength and corrosion resistance.-Thick door, a door with large plate thickness.-Cross recess countersunk wood screw(stainless steel)
- SUGATSUNE Flush Sliding Door System (Rel Pintu Geser Tersembunyi)Deskripsi:Outset pocket door system with various size options.- Sliding system allows doors to retract inside cabinets. Doors will not occupy space, providing full access to inside of cabinets.- The slides hold doors in position when they slide out of cabinets. This prevents doors from sagging.- Overlay amount is up to 10 mm.- Has easier hinge position adjustment than previous model.
- SUGATSUNE CatchDeskripsi:Application for furniture, kitchen equipment and marine hardware, etc.
- SIEMENS Electronic Module Repeater RS485 Profibus/MPIatribut:
- Rated Voltage (LO) (V): 20.4
- Rate Voltage (UP) (V): 28.8
- Power Loss (W): 0.7
- Packaging Dimensions (W x L x H) (mm): 7.40x13.20x6.50
- Rated Current (mA) : 100
- SOSS Concealed HingDeskripsi:Soss Invisible Hinges are completely concealed when doors are closed. They can be mortised into door jambs and door panels, and do not require pins that are visible when the doors are closed. These hinges can be installed in wood, metal, and plastic. In addition to doors, applications include windows, furniture, cabinets, displays, operable partitions, and various types of office, commercial, and medical equipment.atribut:
- UNSPSC: 31162403
- Corners: Rounded
- Hardware: Included
- Holes: With
- Ligature Resistant: No
- Material: Zamac/Steel
- Mounting: Full Mortise
- Orientation: Non Handed
- Pin Material: Steel
- Pin Type: Nonremovable
- Range of Motion (°): 180
- Standards: ANSI/BHMA 156.1-2006
- SUGATSUNE Torque Hinge (Engsel Torsi)atribut:
- Material: Stainless steel (SUS304)
- Number of Holes for Screws: 4
- Hole Diameter (mm): 4.3
- Purpose of Use: Liquid crystal monitor, surveillance camera, etc.
- Omge Concealed Hinge (Engsel Tanam)Deskripsi:INVISIBLE HINGE OMGE IHM-120W.ENGSEL PINTU TANAM OMGE.ADJUSTABLE INVISIBLE HINGEUntuk Pintu KayuHarga per set/pasang.Tentang Produk :Invisible Hinge adalah engsel terkini yang dirancang untuk memberikan solusi yang andal dan estetis dalam menjaga pintu tetap terhubung dengan dinding atau bingkai tanpa meninggalkan bekas yang terlihat.Kelebihan Produk :Dirancang untuk memberikan tampilan yang bersih dan estetis pada pintuKualitas bahan yang baik dan kokoh agar pintu dapat memberikan fungsinya dengan optimalMudah dipasang dan dirawat.
- Non Brand Kaporit Tablet Besar/Klorin TabletDeskripsi:China Import.Kaporit Tablet Besar digunakan untuk membunuh bakteri, virus, kuman dalam air, serta meningkatkan pH air.atribut:
- Size (kg): 1
- TRUSCO Iron Free Spring Hinge (Full Open Type)atribut:
- Total Length: 102mm
- Width: 25mm
- Thickness: 1.6mm
- D1: 28mm
- Threaded Hole Number: 8
- Hole Diameter: 5mm
- Load Capacity When 2pcs Used: 10kg
- d2: 52mm
- Kenmaster Kompresor Angin Mini Pistonatribut:
- Displacement (L/minute): 35
- Bosch Rexroth Axial-Piston Pump (Pompa Piston)Deskripsi:· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.atribut:
- Nominal Pressure (bar): 280
- Maximum Pressure (bar): 350
Daftar Harga folding door Terbaru October 2026
| SUGATSUNE Concealed Hinge (Engsel) | Rp449.900 |
| SUGATSUNE Torque Hinge | Rp109.900 |
| SUGATSUNE Flush Sliding Door System (Rel Pintu Geser Tersembunyi) | Rp1.299.900 |
| SUGATSUNE Stay for Cabinet (Penahan Pintu Kabinet) | Rp91.900 |
| SUGATSUNE Catch | Rp6.900 |
| KRISBOW Air Compressor (Kompresor Angin) | Rp2.499.900 |
| SIEMENS Electronic Module Repeater RS485 Profibus/MPI | Rp7.599.900 |
| SUGATSUNE Soft-Close Dampening Hinge (Engsel Pintu) | Rp529.900 |
| SUGATSUNE Torque Hinge (Engsel Torsi) | Rp39.900 |
| SOSS Concealed Hing | Rp879.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102762633-1.jpg)

/33P108305111-1.jpg)
/r0P108304972-1.jpg)

/e7P104565511-4.jpg)

/atP105556389-1.jpg)
/7mP105593274-1.jpg)

/P102003817-1.jpg)
/0jP112062019-1.jpg)
/P102748572-2.jpg)

/q0P108304936-1.jpg)
/P102748563-2.jpg)

/pdP103199913-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)