Beli folding basket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Folding Container (1 Trouble-Free Type)atribut:
- External Dimensions (mm): 550x370x205
- Effective inside dimension (mm): 510 x 335 x 190
- When folded height (mm): 56
- Material: PP (polypropylene)
- Load Capacity (kg): About ten
- Color: black
- Lid: None
- STANLEY Folding Basket (Kontainer Lipat)atribut:
- Load Capacity (kg): 25
- Capacity (L): 50
- STANLEY Cargo Carriage Hand TruckDeskripsi:Unique 3-wheel design for easy movement over obstacles, thresholds and stairs. Sliding top structure, providing the most convenient storage. High-strength plastic handles provide better grip and include hand protection
- IRIS OHYAMA Folding Container Mesh Type (Kontainer Lipat)Deskripsi:-It is a multi-purpose, foldable mesh container.-It can be folded into a compact size when not in use.
- SHUTER Folding Basket (Kontainer Lipat)atribut:
- Dimensions (WxDxH) (mm): 535x361x275
- Material: PP-Steel
- TRUSCO Folding Container Alpha with Door (Kontainer Lipat)atribut:
- Capacity (L): 50
- Color: Transparent
- Compatible Card Cabinet: RB120 x 65
- Finishing Material: Body: Stainless Steel, Medium Basket: Stainless Steel
- Material: Polypropylene
- Outside Dimension (Frontage W x Depth D x Height H) (mm): 530 x 366 x 325
- Upper outer Dimensions (mm): 530 x 366 x 325
- Usable Inner Dimension: 492 x 334 x 305
- Withstand Load (kg): 10
- monotaro Folding Mesh Basket (Keranjang)Deskripsi:A handle was attached to a folding container that can be used for multi purpose. With a handle, it is convenient to carry. -Fold it compactly with one touch. -Because it is a mesh type, it has breathability.atribut:
- Material: Polypropylene
- Color: Body, handle: black, frame: yellow
- Processing: With grain processing
- YTH Keranjang Industri Perforated Besaratribut:
- Size (cm): 61.5x41.5x38.5
- KRISBOW Kipas Ventilatoratribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- CLUB Folding Container (Kontainer Lipat)Deskripsi:Club Folding Box (FB-600) Multifungsi, sangat kuat dengan bahan berkualitas. Stackable (bisa di tumpuk) dan dapat dilipat. Folding Box 600 adalah box yang mudah dibersihkan, Ringkas, kuat, bisa ditumpuk, Mudah disimpan, serba guna, dan mudah dilipat. Ukuran terbuka: 52x36x29cm. Ukuran terlipat: 52x26x7cm.atribut:
- Color: Random Color
- TRUSCO Folding Container Thin Type with Slide Lock Lid (Kontainer Lipat)atribut:
- Maximum Load Capacity (kg): 8
- TRUSCO Folding Container Alpha (Kontainer Lipat)Deskripsi:For storing and distribution of food, manufactured goods, other types of goods Substitution container for cardboard packing.atribut:
- Capacity (L): 20.2
- Finishing Material: 100% Polypropylene
- Material: Polypropylene
- Outside Dimension (mm): 366 x 262 x 272
- TRUSCO Folding Container (Kontainer Lipat)atribut:
- Capacity (L): 75
- Folded Height (mm): 78
- Maximum Load Capacity (kg): 20
- Outside Dimension (Frontage W x Depth D x Height H) (mm): 650 x 440 x 329
- Usable Inner Dimension: (Frontage x Height x Depth x) 600 x 405 x 310
- TRUSCO Folding Container Alpha (Kontainer Lipat)Deskripsi:For storing and distribution of food, manufactured goods, other types of goods. Substitution container for cardboard packing.atribut:
- Capacity (L): 20.2
- Compatible Card Cabinet: 21-inch Short Sides (Sold Separately)
- Folded Height (mm): 76
- Mass (kg): 1.1
- Material: Polypropylene (PP)
- Maximum Load Capacity (kg): 15
- Outside Dimension (Frontage W x Depth D x Height H) (mm): 366 x 262 x 272
- Specifications: Grain Finish at 4 Places
- Usable Inner Dimension (mm): 335 x 231 x 252
- Rabbit Folding Container Stackable 1101 (Kontainer Lipat)Deskripsi:Ventilated stacking containers constructed from food safe and industrial grade polypropylene. Folds flat when not in use, saving valuable space on return transport. Choose from a range of different sizes to suit your needs. Interstackable with handles on the two short sides. Containers for alternate stacking are stackable containers that are nested when empty, thus allowing a significant reduction in volume.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
Daftar Harga folding basket Terbaru April 2026
| monotaro Folding Container (1 Trouble-Free Type) | Rp169.900 |
| STANLEY Folding Basket (Kontainer Lipat) | Rp479.900 |
| STANLEY Cargo Carriage Hand Truck | Rp1.099.900 |
| IRIS OHYAMA Folding Container Mesh Type (Kontainer Lipat) | Rp379.900 |
| SHUTER Folding Basket (Kontainer Lipat) | Rp279.900 |
| TRUSCO Folding Container Alpha with Door (Kontainer Lipat) | Rp1.099.900 |
| monotaro Folding Mesh Basket (Keranjang) | Rp129.900 |
| YTH Keranjang Industri Perforated Besar | Rp88.900 |
| Green Leaf Keranjang Industri | Rp54.900 |
| KRISBOW Kipas Ventilator | Rp2.499.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































/oyP103175898-1.jpg)
/l7P107037763-1.jpg)

/P102765588-1.jpg)
/24P101004076-4.jpg)
/P101000877-1.jpg)
/P102238745-1.jpg)



/g1P106185577-1.jpg)
/pkP101001920-7.jpg)
/P101001310-1.jpg)
/P101000864-2.jpg)
/P101002062-2.jpg)
/8cP106840300-2.jpg)