Beli flywheel generator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  2. TRUSCO Cylinder Trolley
    Mulai

    Rp2.199.900

    TRUSCO Cylinder Trolley
    atribut:
    • Material: Wheels:Steel Wheels:Rubber, Urethane Foam
    • Caster: 360mm
  3. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  4. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  5. MAXPOWER Flexible Flywheel Holder (7 Rivets)
    Mulai

    Rp229.900

  6. American Tool Universal Holder For Flywheel And Clutch
    Mulai

    Rp58.900

    American Tool Universal Holder For Flywheel And Clutch
    Deskripsi:
    > Blister card packaging> Flywheel & Clutch
    atribut:
    • Capacity: 5mm&9mm
  7. HAMMER CASTER Caster Rubber Swivel (Kastor Karet)
    21%
    Mulai

    Rp149.900

  8. MAXPOWER Universal Holder For Flywheel And Clutch
    Mulai

    Rp149.900

  9. JTC Truck Repair Tool Flywheel Turning (Peralatan Perawatan Truk)
    Mulai

    Rp2.199.900

    JTC Truck Repair Tool Flywheel Turning (Peralatan Perawatan Truk)
    atribut:
    • Genuine Part No.: 88800014
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. JTC Universal Flywheel Locking Tool
    Mulai

    Rp569.900

    JTC Universal Flywheel Locking Tool
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. TEKIRO Tahanan Kopling Universal
    Mulai

    Rp279.900

    TEKIRO Tahanan Kopling Universal
    Deskripsi:
    TEKIRO Universal Holder. Merupakan alat penahan kopling saat membuka dan memasangnya.Fungsi : Untuk menahan kopling saat membuka dan memasang koplingMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
    • Size (cm): 33 x 22
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 123
    • Dimension 3 (mm): 64
    • Dimension 4 (mm): 19
  12. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  13. TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  14. MultiPro Fly Wheel Holder
    Mulai

    Rp199.900

    MultiPro Fly Wheel Holder
    Deskripsi:
    • Produced from Hardened Strong Metal Alloy and ABS Materia l •Heavy Duty and Comfort Use • Used to Hold The Flywheel on The Crankshaft
    atribut:
    • Size (cm): 48x39x31.5
  15. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  16. JONNESWAY Double Box End Wrench Offset 45 Degree (Kunci Ring)
    Mulai

    Rp98.900

    JONNESWAY Double Box End Wrench Offset 45 Degree (Kunci Ring)
    Deskripsi:
    - Professional Quality- Fully Polished chrome vanadium steel- Heat Treatment- ANSI/ASME B107.6
    atribut:
    • Material: Chrome Vanadium
  17. MultiPro Generator Gasoline Power GN (Genset Bensin)
    Mulai

    Rp3.199.900

    MultiPro Generator Gasoline Power GN (Genset Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  18. TEKIRO Treker Kaki 2 (Alat Pencabut Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Treker Kaki 2 (Alat Pencabut Laher)
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif berukuran 3 inchi dengan 2 kaki tumpuan dan berdimensi 100mmx75mmx10mmFungsi : untuk membuka lahar/bearing pada kendaraan/automotif agar mudah terlepasMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
Daftar Harga flywheel generator Terbaru October 2026
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
TRUSCO Cylinder TrolleyRp2.199.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Rp1.099.900
MAXPOWER Flexible Flywheel Holder (7 Rivets)Rp229.900
American Tool Universal Holder For Flywheel And ClutchRp58.900
HAMMER CASTER Caster Rubber Swivel (Kastor Karet)Rp149.900
MAXPOWER Universal Holder For Flywheel And ClutchRp149.900
JTC Truck Repair Tool Flywheel Turning (Peralatan Perawatan Truk)Rp2.199.900
JTC Universal Flywheel Locking ToolRp569.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)