Beli flux steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Flux
    Mulai

    Rp179.900

    TRUSCO Flux
    Deskripsi:
    Use:Brazing work
    atribut:
    • Weight (g): 20
    • Purpose of Use: For brazing work.
  2. HOZAN Stick Solder
    Mulai

    Rp239.900

    HOZAN Stick Solder
    Deskripsi:
    -A stick type that is excellent in usability and storability.-Aqueous flux that can be removed with simple washing with water is used. -Can be used for most metals including stainless steel, nichrome, copper, brass, nickel plate, zinc plate, bimetal, tinplate, and steel, except for aluminum and titanium.-Flux:JIS A class
    atribut:
    • Melting point: 183 to 234°C
    • Alloy Composition: Tin Content 40%, Lead 60%
    • Wire Diameter x L: 1.6mmx2.5m
  3. AS ONE Nichrome Loop
    Mulai

    Rp799.900

    AS ONE Nichrome Loop
    Deskripsi:
    A nichrome loop that is attached to a platinum loop holder.
    atribut:
    • Needle Length (mm): 80
    • Material: Kanthal resistance heating alloy Nikrotal 80
    • Wire Diameter (mm): 0.5 (Loop used), 0.6 (Sharp needle tip)
  4. Shinfuji Brazing Filler Rod with Flux
    64%
    Mulai

    Rp67.900

    Shinfuji Brazing Filler Rod with Flux
    atribut:
    • Length (mm): 300
  5. Vessel Air Nipper Standard Blade for Metal (Kepala Tang Potong)
    Mulai

    Rp789.900

    Vessel Air Nipper Standard Blade for Metal (Kepala Tang Potong)
    Deskripsi:
    AS type: Standard type, this is a general set of blades used for cutting copper wire and steel wireHS type: Improved durability with brazed high-speed steel
    atribut:
    • Material: Special alloy steel
  6. TRUSCO Aluminum Hard Brazing Rod (Kawat Las Elektrode)
    Mulai

    Rp469.900

    TRUSCO Aluminum Hard Brazing Rod (Kawat Las Elektrode)
    Deskripsi:
    Use:Brazing of aluminum and aluminum only
    atribut:
    • Weight (g): About 2.8
    • Length (mm): 500
    • Material: Aluminium Solder
    • Melting Point (°C): 580
    • Purpose of Use: Only for brazing aluminum and aluminum (aluminum to each other).
    • Tensile Strength (N/mm²): 245
    • Wire Diameter (mm): 1.6
  7. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  8. CITOTEST Nichrome Wire Loop with Insulated Plastic Handle (Jarum Inokulasi)
    Mulai

    Rp349.900

    CITOTEST Nichrome Wire Loop with Insulated Plastic Handle (Jarum Inokulasi)
    Deskripsi:
    Nichrome Wire Loops Nichrome wire loops with insulated plastic handle, are flexible and rapid cooling, three shapes loops are available
    atribut:
    • Length (mm): 200
    • Shape: Inoculating Loops
    • Material: Nickel Alloy
    • Material Handle: Plastic
  9. KRISBOW Welding Helmet (Helm Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    KRISBOW Welding Helmet (Helm Las)
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
Daftar Harga flux steel Terbaru October 2026
TRUSCO FluxRp179.900
HOZAN Stick SolderRp239.900
AS ONE Nichrome LoopRp799.900
Shinfuji Brazing Filler Rod with FluxRp67.900
Vessel Air Nipper Standard Blade for Metal (Kepala Tang Potong)Rp789.900
Chosun Flux Cored Wires Mid and High TensileRp1.599.900
TRUSCO Aluminum Hard Brazing Rod (Kawat Las Elektrode)Rp469.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
CITOTEST Nichrome Wire Loop with Insulated Plastic Handle (Jarum Inokulasi)Rp349.900
KRISBOW Welding Helmet (Helm Las)Rp56.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)