Beli flush valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMTC VALVE Toilet Flush Valve Repair Part & AccessoriesDeskripsi:Toilet flush-valve diaphragm repair parts replace broken or worn diaphragm-type assemblies and parts within a flush valve (flushometer) to restore proper flushing and sealing. Diaphragm assemblies regulate pressure inside the valve using a flexible rubber disc (diaphragm) that seals the valve seat after each flush. Diaphragms that becomes worn or warped may either stick in place to prevent flushing or fail to seal so that the toilet keeps running.atribut:
- Material: Plastic
- UNSPSC: 30181505
- Fits Brand: AMTC Valve
- For Use With Category: Toilets
- For Use With Sub-Category: Flush Valves
- TOTO Hayon Kloset Closed Coupledatribut:
- Bowl Shape: European
- TOTO Piston Valve untuk Kloset dengan Flush Valveatribut:
- Size (mm): 75x50x105
- Material: Brass/resin
- Compatible Fluid: Tap water
- Compatible for: T150N type
- TOTO Flush Urinoiratribut:
- Maximum Water Pressure (MPa): 0.75
- Minimum Water Pressure (MPa): 0.05
- Waterplus Urinal Flush with Bend Pipe (without Inlet Spud)Deskripsi:Urinal Flush with Bend Pipe (without Inlet Spud)atribut:
- Finishing: Chrome
- Distance from Wall to Pole (ri) (mm): 35
- Quantity per Box: 30
- TOTO Kloset DudukDeskripsi:Include:CE9 with Fitting :- CE9 : Squatting Toilet (Top Inlet)- T82C32 : Inlet Spud for C51, CE9, CW425JTV150NWV12J : Flush Valve with Vacuum Breaker for CE9
- Non Brand Paku KayuDeskripsi:Paku Kayu / Wood Nail
- TOTO Semprotan Kloset untuk Kloset Close-Coupledatribut:
- Flow Rate (L/minute): 4
- Maximum Water Pressure (MPa): 0.75
- Minimum Water Pressure (MPa): 0.05
Daftar Harga flush valve Terbaru April 2026
| American Standard Flush Valve | Rp179.900 |
| SAN-EI Flush Valve | Rp989.900 |
| AMTC VALVE Toilet Flush Valve Repair Part & Accessories | Rp1.099.900 |
| TOTO Hayon Kloset Closed Coupled | Rp8.499.900 |
| TOTO Piston Valve untuk Kloset dengan Flush Valve | Rp799.900 |
| TOTO Kloset Jongkok | Rp389.900 |
| TOTO Flush Urinoir dengan Vacuum Breaker | Rp2.999.900 |
| TOTO Flush Urinoir | Rp1.299.900 |
| American Standard Toilet | Rp379.900 |
| American Standard Urinal | Rp1.299.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)































































































































































/l2P105329758-1.jpg)