Beli flow meter udara di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TESTO Hot Wire AnemometerDeskripsi:Optimally adjusted air conditioning and ventilation systems are a decisive factor for modern buildings. Accordingly, it is important to use the appropriate measurement technology to ensure that the flow, temperature and volume flow in the ventilation duct are correct. The testo 425 thermal anemometer is your fast, easy and precise companion. The cable-connected telescopic probe can be extended up to 820 mm, making it easier to work overhead or in large diameter ducts. All relevant calculations, such as volume flow or time and point averages, are performed automatically by the particularly robust and compact measuring instrument. Incidentally: Configuration of the measuring instrument, display and storage of measured values as well as documentation are all particularly convenient with the testo Smart App. This also turns your smartphone into a second display.
- NEW FLOW Plastic Flow Meter (Meter Aliran)atribut:
- Needle Valve: With
- AS ONE Gas Flow Meter (Meter Aliran)atribut:
- Package Size (mm): 125x50x25
- FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- TESTO Temperature MeterDeskripsi:For carrying out quick and easy temperature checks on production and assembly lines. This special offer - comprising a testo 925 digital temperature meter, a surface temperature sensor and an all-in-one carrying case - ensures that you have all your tools at your fingertips to carry out quick and reliable temperature checks.The surface sensor and the flexible thermocouple strip, which adapts easily to any surface, allow you to measure the temperature of rough, uneven surfaces in as little as three seconds. Special offer incl. testo 925 temperature meter - your benefitsThe testo 925 temperature meter is ideal for carrying out temperature checks in industrial and commercial settings: One sensor for immediate connection (surface temperature sensor part of special offer); optional sensors - also wireless sensor - availableBacklit displayUser-defined thresholdsAudible alarm warns when threshold is exceededHold keyContinuous min/max display Surface temperature sensor with flexible thermocouple strip: Super-fast reaction timeFlexible thermocouple stripAlso suitable for rough and uneven surfacesPrevents tilt which could otherwise result in incorrect readingsTemporary measuring range -50 °C to +500 °C (otherwise -60 °C to +300 °C) All-in-one carrying case for your temperature meter and sensors: One case for all your toolsSlim, business-style, zip-up design; rugged, rounded-off edgesFor safe and convenient transport and quick and convenient useDesigned for daily use: case can be opened easily; meter can be removed effortlessly Product Includes: testo 925 digital temperature meter, batteries, surface temperature sensor with flexible thermocouple strip, carrying case.atribut:
- Number of Channels: 1-channel
- Storage Temperature: -40 to +70 °C
- Weight (g): 171
- Battery Life: 200 h (connected Probe, backlight off); 45 h (radio mode, backlight off); 68 h (connected Probe, backlight always on); 33 h (radio mode, backlight always on)
- Housing: ABS
- TESTO Stainless Steel Pitot TubeDeskripsi:Product Includes: 1 x stainless steel Pitot tube, Ø 7 mm, length 1000 mm.atribut:
- Operating Temperature (°C): 0 to +600
- Product Color : Silver
- Product/Housing Material: Metal Housing
- HTI Instrument Air Pressure (Manometer/ Alat Ukur Tekanan)atribut:
- Display: Dual LCD
- Dimensions (inch): 5.79x2.16x1.26
- Low battery indicator: Yes
- Oval Vortex Flow Monitor for Gas (Flow Meter untuk Gas)Deskripsi:Indicator (LCD Digital Display):(1) Accumulated accumulated 8 digits(2) Instantaneous flow rate 5 digits(3) Instantaneous flow rate 5 digits(4) Reset Accumulated 7 digits * Each time the MODE switch is pressed, the display modes are sequentially rotated (1) to (4).atribut:
- Applicable Fluid: Air, Nitrogen
- Battery Life Span (year): 4
- Fluid Temperature (° C): -10 to +80
- Maximum Working Pressure (MPa): 0.98
- Power Supply (Battery Style): Dedicated lithium battery Unit
- Precision: Full Scale ± within 3%
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- TESTO TESTO425 Hot Wire AnemometerDeskripsi:The testo 425 is a hot-wire anemometer that measures wind speed, air temperature and air volume. The probe extends up to 820 mm, making it ideal for measurements at heights and large diameter ducts. It excels at measuring low wind speeds (~5 m/s) and maintains a resolution of 0.01 m/s over the entire measurement range. Since the wind speed value is automatically corrected based on the measured value of the built-in barometric pressure sensor, correction calculation after measurement is unnecessary.Air velocity/air volume in ventilation duct, Air velocity/air volume at outlet, Air filter performance test, Air current in air environment measurement (Building Sanitation Act, etc.), Air velocity in exhaust system (Periodical self-inspection of local exhaust system), Smoking room Airflow (Revised Health Promotion Law)* We do not deliver to private homes (detached houses / apartments).
- TESTO Hot-Wire Anemometer Smart and Wireless ProbeDeskripsi:-Air flow measurement is also possible with the use of funnel for hot wire type at the inlet.-Probe part can be bent 180°. -Smartphone/Tablet allows easy setting and measurement.-Multi-measuring for up to 6 probes-Graphical display and saves and transmits recorded data-Duct-related information can be input using application while measuring air flow. Setting is easier than conventional productsatribut:
- Measurement Range: 0 to 15 (m/s)
- Resolution: 0.01m/s
- Wind Speed Measurement Precision: ± (0.1m/s+ measured value of 5%)
- Power Supply: AAA Dry Batteryx3 (accessory)
- Measurement Method : Hot Wire Type
- Terminal Requirement: Bluetooth 4.0, Android 4.3 and up, iOS 8.3 and up
- Width x Depth x Height: 30x41x200mm
- SNDWAY Vibration MeterDeskripsi:SNDWAY Vibration MeterDigunakan untuk mengukur getaran pada permukaan tertentu, bisa digunakan untuk pipa, lantai, dll.
- Custom Digital Anemometeratribut:
- Material: ABS Resin
- Height (mm): 177
- Depth (mm): 45
- Width (mm): 68
- Measurement Range (m/s): 0.20 to 25.0
- Measurement Range Wind Speed (m/s): 0.20 to 25.0
- Measurement Temperature Range (°C): -20 to +50
- Measurement Volume Range (m³/hour): 0 to 45000
- Power Supply: AA size batteries x 6 or sold separately AC adapter
- Purpose of Use: For wind speed measurement at various work sites, research institutes and manufacturing industry.
- Resolution (m/s): 0.01/0.1
- KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)atribut:
- Power: 1x9V NEDA 1604 battery
- Resolution: 0.1
- Dimensions (mm): 248x65x45
- KRISBOW Anemometer Hot Wireatribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- TESTO Air Velocity Meter and Anemometeratribut:
- UNSPSC: 41114401
- Air volume (CFM): 0 to 99,999
- Auto Power OFF: Yes
- Brand: TESTO
- Case Color: Black
- Data Hold: Yes
- Data Logging: No
- Dew Point Temperature Range (°F): -4 to 140
- Humidity Sensing: No
- Interface: Bluetooth 4.0
- Product Type: Anemometer
- Temperature Accuracy (°F): ±0.9
- Temperature Range (°F): -4 to 140
- Velocity (FPM): 0 to 6,000
- Velocity (KPH): 109.8
- Velocity (Knots): 0 to 59.2
- Velocity (MPH): 0.12 to 68
- Velocity (m/s): 0 to 68
- TESTO Temperature Measuring InstrumentDeskripsi:With this set for the sectors of heating engineering, sanitation, refrigeration and air conditioning technology, you will be ready to begin work straight away. With its two connectable probes, the 2-channel testo 922 temperature measuring instrument measures temperatures in parallel and can determine the differential temperature in a matter of seconds. Once the measurement is complete, you can safely store your equipment in the handy bag supplied. HVAC/R set including testo 922 temperature measuring instrument - key benefitsThe testo 922 temperature measuring instrument is ideal for measuring differential temperature in the sanitary and HVAC/R sector: Two temperature probes TC type K can be connected to the measuring instrument (two surface temperature probes with Velcro are already included in the set)Connection of another optional temperature probe possible via radio transmissionDisplay of temperature values and differential temperatureHold button to retain the readingsContinuous display of min. and max. valuesIlluminated display The temperature probe with Velcro enables you to measure the surface temperature of pipes, e.g. heating pipes: The temperature probe with Velcro is ideal for pipes with pipe diameters of up to 120 mm. The thermocouple sensor for measuring temperature is attached to a 20 mm wide, 395 mm long stripThe Velcro fastener on this strip allows the temperature probe to be attached quickly and easilyThe temperature probe features a 1.5 m cableMeasuring range -50 °C to +120 °C, accuracy ± 1.5 °CResponse time t99 90 sec - for optimum heat transfer between surface probe and measurement object, we recommend using our optional silicone thermal conductive paste Handy bag for temperature measuring instrument and probes: Flat case design with zip fastener and rounded, solid edgesFor safely storing measuring instrument and probesThe bag is easy to open, the measuring equipment is easy to take out, practical for everyday use Product Includes: testo 922 temperature measuring instrument including batteries and calibration protocolTwo temperature probes with Velcro for surface measurements on pipes (item no. 0628 0020)Handy bag
- TESTO dP - Air Velocity and IAQ Measuring InstrumentDeskripsi:Use the testo 440 dP air velocity and IAQ measuring instrument in combination with the high-quality, digital probes to measure and store all air velocity and IAQ parameters (please order probes separately). Up to 3 probes can be connected simultaneously: a Bluetooth probe, a wired probe and a temperature probe with type K thermocouple connector. Automatic probe detection and clearly structured measurement menus guarantee simple operation and will make your day-to-day work easier.A differential pressure sensor is already integrated in the testo 440 dP. This makes it possible to carry out measurements on filters and fans, as well as Pitot tube and K-factor measurements (please order Pitot tube separately). Measure in just a few clicks with the testo 440 dP multifunction measuring instrumentCarry out your measurements quickly and easily: the air velocity and IAQ measuring instrument automatically detects each connected probe. This means that there is no need for you to manually reset the parameters when changing probes. Clearly structured measurement menus for measuring the volume flow in ducts/at outlets, funnel measurement, determining the volume flow via differential pressure and K-factor, measuring the degree of turbulence, determining the cooling/heating output, mould detection and long-term measurement provide you with optimum support during your day-to-day work. Wireless and space-saving: more applications, less equipmentEndlessly versatile: a universal handle can be connected to all probe heads - so you can master more applications using less equipment and save space.The Bluetooth handle makes it more convenient to carry out your measurement and guarantees less cable clutter in the case. It makes it possible to carry out measurements without any bothersome cable connection and it transfers readings up to a distance of 20 m. Or as a practical alternative, use the cable handle to connect testo probe heads. This is an advantage if Bluetooth signals are not permitted. Practical measurement data managementThe multifunction measuring instrument stores up to a max. 7500 measurement protocols, which can be read via a USB port and further processed as a CSV file on your computer (e.g. with Excel). With the testo BLUETOOTH/IRDA printer (please order separately), you have the option of producing a report printout of the measurement data directly on site. Intelligent calibration concept for maximum precisionYou can rely on accurate measurement results when using our digital probes, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probes in for calibration. The multifunction measuring instrument can therefore remain in continuous use. Advantages of measuring with the testo 440 dP air velocity and IAQ measuring instrumentPrecise and reliable in ducts and at air outlets Large range of connectable probes: hot wire and vane probes (Ø 16 mm) for measurements in ducts; large vane probes of Ø 100 mm for measurements at air/ceiling outlets Calculate volume flow quickly: in the measurement menu, simply configure the dimensions and geometry of the duct cross-section and see the volume flow displayed on the measuring instrument straight away You will even find it easy to carry out measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension - enabling you to attain a total length of 2 metres Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit the vane probe (Ø 100 mm) with the extendable telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately) Use the vane probes in conjunction with the testovent measurement funnels and flow straighteners to test incoming / outgoing air at plate outlets, ventilation grilles and swirl outlets Practical Bluetooth interface: use the air velocity probes to measure without having to deal with any bothersome cables, operate the measuring instrument by pressing the button on the handle of the probe, e.g. start or stop a timed mean calculation Use the practical magnets to securely attach the multifunction measuring instrument to metal surfaces (e.g. ventilation ducts) Long-term monitoring of indoor air quality The right probe for your requirements: probes for CO2, CO, air temperature and humidity are available as variants with Bluetooth or with fixed cable Easy to use: enter the measurement period and interval in the menu for long-term measurement and track it over the course of the day Internal memory for up to 7500 measurement protocols Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55 Attain a high level of accuracy, even at low air velocities, with a turbulence probe Automatic calculation of draught risk and degree of turbulence in accordance with EN ISO 7730/ASHRAE 55 For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement. This makes it very easy to position turbulence probes in compliance with the standards Range of probes for cleanrooms and laboratories Fume cupboard probe for high-precision air velocity measurement on fume cupboards Thanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. Available as a variant with Bluetooth or with fixed cable High-precision temperature/humidity probe (0636 9771 or 0636 9772) with an accuracy of ±(0.6% RH + 0.7 % of m.v.) in the range 0 to 90% RH for measuring the humidity in cleanrooms Product Includes: testo 440 dP air velocity and IAQ measuring instrument including integrated differential pressure sensor, connection hose, 3 x AA batteries, USB cable and calibration protocol.Long-term monitoring of indoor air quality Poor indoor air quality due to excessive concentrations of CO2 can cause tiredness, lack of concentration and even illness. With its menu for recording readings, the testo 440 air velocity and IAQ measuring instrument is ideal for monitoring the indoor air quality. Enter the measurement time and the measuring cycle – and, for example, track the change in CO2 concentration or humidity and temperature values over the course of the day. Simply choose between probes with Bluetooth or fixed cable for CO2, CO or humidity (please order probes separately). Convenience and maximum flexibility for duct and outlet measurements With our large range of air velocity probes (please order separately), you can carry out simple and convenient measurements even at locations that are difficult to access in ventilation ducts or at air outlets:you will even find it easy to carry out measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension – enabling you to attain a total length of 2 metres.Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit your vane probe (Ø 100 mm) with the telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately).Greater freedom thanks to Bluetooth: the air velocity probes with Bluetooth have no inconvenient cable connection to the measuring instrument, and they transmit readings up to a distance of 20 m. Press the button on the probe to operate the measuring instrument – for example, to start and stop a series of measurements (timed mean calculation).Attach the testo 440 air velocity and IAQ measuring instrument to metal surfaces (e.g. ducts) easily using the practical magnets.Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the multifunction measuring instrument, configure the dimensions and geometry of the duct cross-section – the measuring instrument shows you the volume flow straight away. Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55 Determine the degree of turbulence and the draught risk in the workplace: draught restricts the comfort level and is the most common cause of complaints about the indoor climate. The turbulence probe (please order separately) measures air velocity and air temperature, and automatically calculates the draught risk and the degree of turbulence in accordance with EN ISO 7730/ASHRAE 55.For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement (please order separately). This makes it very easy to position turbulence probes in compliance with the standards. Range of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinetsatribut:
- Operating Temperature (°C): -20 to +50
- Storage Temperature: -20 to +50 °C
- Weight (g): 250
- Battery Life: 12 h (typically vane Measurement)
- Battery Type: 3 AA mignon 1.5 V
- Connectable Probes: 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xdifferential pressure (internal), 1xTemperature TC Type K
- Dimensions (mm): 154x65x32
- Interface: Bluetooth; USB
- Product Color : Black/Orange
- TESTO Soft Carrying Case for Instrumentatribut:
- Compatible Models: TESTO110, 315-3, 416
- Contents: Dedicated soft case
- Material: Nylon
Daftar Harga flow meter udara Terbaru October 2026
| TESTO Hot Wire Anemometer | Rp16.999.900 |
| NEW FLOW Plastic Flow Meter (Meter Aliran) | Rp1.199.900 |
| AS ONE Gas Flow Meter (Meter Aliran) | Rp1.899.900 |
| FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran) | Rp6.399.900 |
| TESTO Temperature Meter | Rp4.399.900 |
| TESTO Stainless Steel Pitot Tube | Rp5.999.900 |
| HTI Instrument Air Pressure (Manometer/ Alat Ukur Tekanan) | Rp759.900 |
| Oval Vortex Flow Monitor for Gas (Flow Meter untuk Gas) | Rp35.999.900 |
| KOFLOC Compact Size Flow Meter (Meter Aliran) | Rp3.599.900 |
| TESTO TESTO425 Hot Wire Anemometer | Rp19.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/cjP107886451-1.jpg)
/hkP108086632-1.jpg)
/qeP109558950-1.jpg)


/q8P110049944-3.jpg)
/n6P111170834-1.jpg)
/P102957365-1.jpg)




/8tP103209317-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)