Beli flow control smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FESTO Manifold VABM seriesDeskripsi:Festo's VABM manifold rails can be assembled in any position, with a maximum of 16 valve positions, and are made of manifolds made of drawn aluminium alloy. They have a grid dimension of 10.5 mm and operate at pressures up to -0.9-10 bar. Pneumatic connections are G1/42 - Medium corrosion stress Storage temperature: -20 -> 60°Catribut:
- AS ONE Part Number: 65-8011-62
- FESTO One-way Flow Control Valve GRLA Series (Katup Kontrol Tekanan)atribut:
- Maritime Classification: See certificate
- Ambient Temperature (°C): 10 - 60
- Type Code: GRLA
- Symbol: 991452
- Mounting Position: Any
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
- Temperature of Medium (°C): -10 - 60
- FESTO One-way Flow Control Valve GRLZ Series (Katup Kontrol Tekanan)atribut:
- Valve Function: Supply air flow control non-return function
- Type of Mounting: Screw-in
- Symbol: 991453
- Temperature of Medium (°C): -10 - 60
- Ambient Temperature (°C): 10 - 60
- Adjusting Element: Slotted screw
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- Maritime Classification: See certificate
- Mounting Position: Any
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
- Operating Pressure for Entire Temperature Range (bar): 0.2 - 10
- Tolerance for Nominal Tightening Torque (%): ± 10
- Type Code: GRLZ
- monotaro Speed Controller Meter Out (Katup Kontrol Pneumatik)Deskripsi:To the air flow rate adjustment.atribut:
- Suitable fluid: Air
- Maximum Operating Pressure (MPa): 1
- Type of control: Meter out
- Operating Temperature Range (°C): -5~60
- SMC Flow Control, As Series As100 - (Katup Kontrol Aliran)atribut:
- Made To Order: Standard
- OMRON Shared Socket Round Socket (Surface Connection)atribut:
- Type: Round socket
- monotaro Different Diameter Union Straight (Sok Selang Lurus)atribut:
- Fluid: Air
- CKD Filter, Regulator (Cellex (Selex)atribut:
- Filtration Degree (µm): 5
- Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)Deskripsi:The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applicationsatribut:
- Knob Option: Standard
- Function: Flow Control
- Actuation Type: Manual
- Cracking Pressure (psi): 5
- Seal Material: Nitrile
- PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)atribut:
- Working Pressure (MPa): 0.1 to 0.9
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Fort Crimp Terminal Ring Type (Skun/Cable Lug)atribut:
- Material: Copper
- Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
Daftar Harga flow control smc Terbaru October 2026
| SMC Standard Type Speed Controller In-line Type AS AS100 | Rp259.900 |
| SMC Speed Controller (Katup Kontrol Pneumatik) | Rp169.900 |
| FESTO Manifold VABM series | Rp20.999.900 |
| FESTO One-way Flow Control Valve GRLA Series (Katup Kontrol Tekanan) | Rp359.900 |
| HPC Flow Control Pneumatic (Fitting Kontrol Aliran) | Rp169.900 |
| FESTO One-way Flow Control Valve GRLZ Series (Katup Kontrol Tekanan) | Rp369.900 |
| SMC Flow Control Valve (Katup Kontrol Aliran) | Rp239.900 |
| monotaro Speed Controller Meter Out (Katup Kontrol Pneumatik) | Rp66.900 |
| SCA Speed Controller (SL) (Pengatur Kecepatan) | Rp9.900 |
| SMC Flow Control, As Series As100 - (Katup Kontrol Aliran) | Rp269.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/62P102082218-3.jpg)

/d3P104944471-5.jpg)
/iaP111194658-1.jpg)
/llP104819777-8.jpg)
/3sP105673136-11.jpg)
/5sP103189208-9.jpg)
%20Khusus%20Lain/SCA%20Speed%20Controller%20(SL)%20(Pengatur%20Kecepatan)/9iP111725342-1.jpg)
/prP102076927-2.jpg)
/62P110841218-1.jpg)
/nfP104943843-2.jpg)

/9cP105431336-1.jpg)
/P103124584-11.jpg)
/laP107355766-2.jpg)
/fjP105423559-1.jpg)
/opP104943889-6.jpg)
/msP103842820-1.jpg)
/P102068489-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)