Beli floor cleaner machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Sikat & Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- Electroklin Polisher Single Disc MachinesDeskripsi:Mesin Polisher Lantai KF 1752 Electroklin adalah Mesin poles lantai low speed multifungsi dengan design modern, safety dan mudah dioperasikan dengan jangka waktu lama. Performance mesin bekerja sangat baik dan sesuai dengan kondisi lantai umumnya di indonesia. Mesin tidak melayang saat digunakan dan beban bobot sangat menekan di permukaan lantai. Kelebihan utama dari mesin type ini adalah safety (Anti statis dan kenyamanan pengguna karena dapat disesuaikan dengan posisi tubuh user.atribut:
- Diameter: 17 inch
- Kecepatan: 175 RPM
- Power: 700 watt/ 230 V
- Sistem Motor: GEAR BOX ( Bukan Panbelt)
- Accessories: Pad Holder, Sikat Kasar Sikat Halus, Water Tank, 3M Floor Pad Merah/Putih
- NILFISK Sweeper Manual (Sapu Mesin)Deskripsi:SM800 is a manually-operated sweeper ideal for limited space or congested areas. SM800 picks up paper, leaves-even small screws, nails, bolts, cans, crown corks and cigarettes off outdoor spaces as well as indoor floors. Its the quick clean-up solution for warehouses, small factories, car parks, retail stores, malls, schools, hotels, office buildings, bus/railway stations and convention centres. The rugged corrosion proof frame makes this manual sweeper very reliable and robust. That combined with two main and side brooms, make the sweeper extremely efficient, 5 times faster than a traditional broom, saving time and costs. Furthermore, the hopper is very light, strong and equipped with a carrying handle for easy emptying. The SM800 sweeper will keep your premises presentable without hard work. - Over throw system with two brooms gives excellent sweeping performance when sweeping large debris. - Large ergonomic handle with a soft grip makes the machine easy to manoeuvre. - Dual caster wheels in the front are positioned behind the side brooms and are therefore always in a clean swept area. - Large non-marking wheels makes it easy to push and extremely manoeuvrable. - Rugged corrosion proof frame. - Large 34 liters hopper. - Quick and fume free operation. - Mechanically simple, its virtually service free.atribut:
- Motor Power Source: Manual
- Dimensions (mm): 1470x920x1120
- Hopper Volume (L): 38
- Main broom (mm): 480
- Productivity 2 Side Brooms (m²/hour): 3680/1840
- Working Width Side Broom (mm): 920 (2 side)
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- snap clean Pembersih LantaiDeskripsi:Diformulasikan untuk membersihkan lantai, membunuh kuman, dan mengharumkan ruangan. Mengandung nonionic surfactant, surface active agent, dan aroma alami, sehingga mudah terurai dan tidak mengotori lingkungan. PENGGUNAAN : 1. Larutkan Floor Cleaner dengan air dalam ember dengan perbandingan 1:60. 2. Pel lantai menggunakan mop yang telah dicelupkan ke dalam cairan dan diperas.
- SOS Pembersih LantaiDeskripsi:S.O.S pembersih lantai anti bacterial. Efektif membersihkan lantai dan kamar mandi, mengharumkan ruangan serta membunuh kuman. Menjadikan ruangan Anda menjadi lebih bersih dan lebih nyaman.atribut:
- Packaging: Pouch
- SOS Pembersih Lantai JerigenDeskripsi:Dengan Power Action Membunuh Kuman* yang ada di permukaan lantai telah diuji di laboratorium terhadap kuman :•S. Aures (penyebab masalah pada kulit)•E. Coli (penyebab diare / masalah pencernaan)•P. Aeruginosa (penyebab infeksi pada saluran pernafasan)•S. Typhimurium (penyebab demam tifus) Memberikan sensasi keharuman yang segar dan tahan lama. Membersihkan debu, noda dan kotoran yang ada di permukaan lantai serta membuat lantai menjadi mengkilap.atribut:
- Packaging: Jerry Can
- So Klin Pembersih Lantai PouchDeskripsi:So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.atribut:
- Packaging: Pouch
- Yuri Pembersih Lantai Aganol AntibacterialDeskripsi:Aganol adalah cairan pembersih lantai yang sangat efektif membersihkan lantai serta Anti Bacterialnya membunuh kuman pada lantai.Bisa digunakan untuk membersihkan lantai dan bak mandi.Bahan aktif : Biodegradable Surfactant, Antibacterial Agent 1%Depkes RI PKD 20502500691atribut:
- Volume (ml): 2000
- Packaging: Bottle
- Scent: Lavender
- Yuri Pembersih Lantai Aganol Jerigenatribut:
- Packaging: Jerry Can
- Volume (ml): 3700
- SC Johnson Pembersih Lantai Brite PlusDeskripsi:BRITE PLUS adalah pembersih lantai wangi dengan disinfectant; berdaya bersih tinggi dan ampuh membunuh kuman dengan dua pilihan keharuman segar yaitu Apple dan Lemon. Pemakaian Brite Plus sangat ekonomis, cukup tuangkan 30 ml (3 tutup botol luar) Brite Plus dalam 5 liter air.Coverage:Dengan dilusi yang dianjurkan, 1 gallon BRITE PLUS dapat membersihkan lantai lebih dari 10.000 m2.
- SC Johnson Pembersih Lantai ForwardDeskripsi:FORWARD DISINFECTANT CLEANER adalah pembersih silicate dengan anionic detergent yang heavy duty dan serba guna, untuk membersihkan segala jenis permukaan yang tahan air dari berbagai jenis kotoran (lemak, minyak, deposit kotoran deterjen, mineral, tinta cetak, dll). Dengan pencampuran air 1:20 FORWARD berfungsi sebagai disinfectant untuk membunuh kuman. FORWARD dapat digunakan hingga pencampuran 1:120 dengan air untuk pembersihan ringan.Coverage :Untuk pembersihan disinfectant (dilusi 1 : 20)1 gallon FORWARD dapat membersihkan lantai seluas 2500 m2.
- Super Pell Pembersih LantaiDeskripsi:Super Pell, pembersih lantai dengan kombinasi 2 bahan aktif yang terbukti efektif mengangkat dan menghilangkan kotoran pada lantai dan menjadikan lantai bersih menyeluruh. Lantai terasa bersih, terlihat bersih, harum, kesat, dan mengkilap. Super Pell dapat digunakan pada lantai dan kamar mandi. Kini Super Pell hadir dengan keharuman baru memberikan sensasi segar yang tahan lama.
- Yuri Glass Cleaner Jerry CanDeskripsi:Cairan pembersih serbaguna yang berfungsi dapat menghilangkan lemak,noda,telapak tangan juga menghasilkan lapisan film untuk melindungi dan memberi cahaya jernih serta perasaan licin pada kaca dan perabot lainnya.atribut:
- Packaging: Jerry Can
- Scent: Fresh Blue
- Volume (ml): 3700
- Mr. Muscle Pembersih Lantai Axi Triguna Jerigenatribut:
- Packaging: Gallon
- Volume (ml): 3700
- SC Johnson Pembersih Lantai Pine TrusolDeskripsi:Pine Trusol adalah pembersih sekaligus disinfectant dengan wangi karbol yang sangat ampuh membunuh bakteri penyebab penyakit sekaligus menghilangkan bau tidak sedap. Pine Trusol dapat dipakai untuk membersihkan lantai toilet, kamar mandi dan rumah sakit. Pine Trusol mengandung non ionic detergent yang dapat dihancurkan oleh bakteri penghancur sehingga tidak menimbulkan pengotoran lingkungan.atribut:
- MSDS: Yes
- Wipro Disc Polisher Variableatribut:
- Voltage (V): 220
- Alfa Clean Floor Polisher Low Speedatribut:
- Working Width Brush (inch): 17
- monotaro Mesin Penyapu Dorong (Mesin Sapu Lantai)Deskripsi:Mudah dibersihkan hanya dengan mendorong mesin tanpa menggunakan listrik! Cocok untuk bersih-bersih di luar ruangan di mana colokan untuk kabel tidak terjangkau. Pembersihan di area yang luasnya 700 mm juga bisa dilakukan dengan cepat. Debu di dinding terjangkau oleh sikat di kedua sisi dan ikut tersedot. Terdapat 3 level panjang gagang yang dapat diatur sesuai kebutuhan.atribut:
- Power: Manual
- Cleaning Capacity (m²/hour): about 1850
- Color: Blue
- Dimensions (front width x depth x height) (mm): About 570x590x1140
- Dust box capacity (L): 25
- Material: Resin (ABS)
- Sweeping width (dust collection width) (mm): 550
- Use: For cleaning inside factories, around buildings, warehouses, and roadsides. For collecting fallen leaves.
Daftar Harga floor cleaner machine Terbaru December 2025
| KRISBOW Mesin Sikat & Poles Lantai | Rp10.999.900 |
| Electroklin Polisher Single Disc Machines | Rp11.999.900 |
| NILFISK Sweeper Manual (Sapu Mesin) | Rp9.699.900 |
| KARCHER HOME & GARDEN Steam Cleaners | Rp2.899.900 |
| snap clean Pembersih Lantai | Rp36.000 |
| SOS Pembersih Lantai | Rp11.000 |
| SOS Pembersih Lantai Jerigen | Rp53.000 |
| KRISBOW Mesin Poles Tangan | Rp1.099.900 |
| So Klin Pembersih Lantai Pouch | Rp13.000 |
| Yuri Pembersih Lantai Aganol Antibacterial | Rp34.000 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)





















































































































































/P102174975-1.jpg)
















/bnP102245419-2.jpg)