Beli floating joint di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Terminal screw: M5
    • Type of Sign: Direct attachment
    • Maximum Current (A) : 3.5mm 2 wires: 30, 5.5mm 2 wires: 40, 8mm 2 wires: 50
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  2. KASUGA Terminal Block (Terminal Panel Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

  3. SMC Floating Joint JA
    Mulai

    Rp889.900

    SMC Floating Joint JA
    atribut:
    • Swing Angle (°): ±5
  4. CKE Kipas Angin Berdiri
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    CKE Kipas Angin Berdiri
    Deskripsi:
    Keunggulan: 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia). 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional-Lembaga Sertifikasi Produk). 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional.
  5. SMC Air Cylinder (CA2) 80mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    SMC Air Cylinder (CA2) 80mm
    atribut:
    • Port Thread Type: Rc
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Rod End Bracket: None
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Pivot Bracket: None
    • Stroke Adjustment Symbol: None
    • Tube Material: Aluminium Tube
  6. SKF Single Row Tapered Roller Bearings
    Mulai

    Rp119.900

    SKF Single Row Tapered Roller Bearings
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  7. SMC Floating Joint JA30
    Mulai

    Rp799.900

    SMC Floating Joint JA30
    atribut:
    • Option: (X11) High temperature specification -5 to 100°C
  8. Indomie Mi Instan Goreng
    Mulai

    Rp4.900

    Indomie Mi Instan Goreng
    atribut:
    • Size (g): 85
  9. Indomie Mie Instan Rasa Kari Ayam
    Mulai

    Rp139.900

    Indomie Mie Instan Rasa Kari Ayam
    atribut:
    • Size (g): 72
  10. SMC Air Cylinder (CA2) 40mm
    Mulai

    Rp1.599.900

    SMC Air Cylinder (CA2) 40mm
    atribut:
    • Port Thread Type: Rc
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Rod End Bracket: None
    • Dual Stroke Mark: Without Two Stroke Mark
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 40
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Made To Order: Standard
    • Pivot Bracket: None
    • Stroke Adjustment Symbol: None
    • Tube Material: Aluminium Tube
  11. Indomie Mi Instan Rasa Soto Mie
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    Indomie Mi Instan Rasa Soto Mie
    Deskripsi:
    Indomie Mie Instant Rasa Soto ini terbuat dari rempah pilihan, merupakah salah satu varian utama dari Indomie.
    atribut:
    • Size (g): 70
  12. Trasti Palm Fit Glove
    Rating:
    90% of 100
    (2)
    Mulai

    Rp6.900

  13. Sumitomo Electric Irrax Tape VZL
    Mulai

    Rp349.900

    Sumitomo Electric Irrax Tape VZL
    Deskripsi:
    This is a thin-walled, flame-retardant, heat-resistant tape that complies with RoHS 10 substances.
    atribut:
    • Tape Width (mm): 19.0±1.0
    • Tape Length (m): Single length: 30 or more
    • Tape Thickness (mm): 0.09±0.02
    • Base Material: Electron beam cross-linked soft flame-retardant polyvinyl chloride resin (with adhesive)
    • Operating Temperature Range (°C): -30 to 105
    • Purpose: Insulation, bundling and protection of automotive wire harnesses and components
    • Classification: Heat-resistant tube (non-shrinkable)
    • Color: Black
    • Continuous Use Temperature (°C): -30 to 105
    • Flame retardant: Flame Retardant
    • Main applications: For bundling/protection/electrical and electronic use
    • RoHS Directive: Correspondence (10 substances)
    • Standard: Sumitomo Electric Fine Polymer Standard (R2-1300)
    • Wall Thickness (mm): 0.09±0.02
  14. SMC One-touch Fittings Different Diameter Double Union Y
    Mulai

    Rp98.900

  15. KOKUYO Sticky Notes
    Mulai

    Rp61.900

    KOKUYO Sticky Notes
    Deskripsi:
    I added a slip stop cover to the clip. Fix the paper firmly. Added convenient penholder to clip part. I got a pen to be caught as well. It corresponds also to the thick axis. (This corresponds to a pen with a shaft diameter of 7.5 to 11 mm). The rugged total cross-pasted board has clip of rusty PP copper plate and angular gold.
    atribut:
    • Material: Cross-sticking (core material: waste paper pulp blending)
  16. monotaro Assembly Terminal Block (30A)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp28.900

    monotaro Assembly Terminal Block (30A)
    atribut:
    • Terminal Screws: M4
    • Wiring System: screw
    • Material: [Terminal base] phenol (black), [Cover] PC (transparent) / UL94-V0, [conductive plate] Brass (nickel plating), [the terminal screw portion Iron (chromate), [noted seal] Fiber
    • Maximum Current (A) : 1.25mm 2 wire: 15,2mm 2 wire: 20,3.5mm 2 cable: 30
    • Mounting system: Directly attached
    • Rated Insulation Voltage (V) : 600
    • RoHS Directive: Correspondence
    • Withstand Voltage (V) : 2500
Daftar Harga floating joint Terbaru March 2026
SMC JA Series Floating JointRp279.900
monotaro Group Terminal BlockRp159.900
SMC Floating joint for Cylinder (Sambungan Silinder)Rp289.900
KASUGA Terminal Block (Terminal Panel Listrik)Rp54.900
SMC Floating Joint JARp889.900
CKE Kipas Angin BerdiriRp1.399.900
SMC Air Cylinder (CA2) 80mmRp2.899.900
SKF Single Row Tapered Roller BearingsRp119.900
SMC Floating Joint JA30Rp799.900
Indomie Mi Instan GorengRp4.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)