IGUS Cable Carrier Mini Open

Sebelum PPN:
Rp589.900 - Rp1.699.900
Spesifikasi
Carrier DesignEnclosed
Carrier Links MaterialIgumid G
Cavity Height (inch)0.67
ColorBlack
Crossbar MaterialIgumid TE
Crossbar Opening DesignZip-Open
Crossbar StyleZipper
Featuresfor High Acceleration
Frame StayCross Bar
Height (inch)0.9
IncludesNo Bracket Included
ItemCable and Hose Carrier
Link to Link Pitch (inch)1.2
Max. Cable Diameter (inch)0.59
Maximum Operating Temperature (°F)248
Minimum Operating Temperature (°F)-40
Mounting Bracket DesignLocking, Pivoting
Mounting Bracket TypeFixed End, Moving End
Mounting Brackets IncludedNo
Number of Channels1
Series15
TypeSmall
UNSPSC24101707

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cable and hose carriers have a zipper top on the outer radius that pulls open several connected covers at the same time. Users can access the carrier cavity without pulling off individual covers one at a time, saving time during installations or modifications. The zipper top can be separated from the carrier and rejoined in any link. These carriers allow cable and hose to lay in the carrier cavity, so they don't need to be pulled through the whole length of the carrier. They also have an open construction, which promotes air flow to prevent heat buildup. They are made of molded links that snap together to create customized lengths, so they're ideal for systems that need to be extended or for replacing cable or hose with terminated ends. Cable and hose carriers support and protect moving cable and hose in general purpose applications.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait