Beli flexible shaft di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GOODWAY Flexible Shaft Wet Tubing Cleaning Nylon Casing (Selang Angin)
    Mulai

    Rp7.699.900

    GOODWAY Flexible Shaft Wet Tubing Cleaning Nylon Casing (Selang Angin)
    Deskripsi:
    Goodway’s genuine flexible tube cleaning shaft with durable nylon casing for wet tube cleaning applications are durable and reliable. Use this advanced technology to reduce breakage and high quality galvanized steel cores for unmatched performance. Fits tubes 1/4”-3/8” (6.4-9.5mm) I.D. Available with standard threaded fittings only. Additional custom lengths are available.
  2. Sumflex Consumer Edition Flexible Shaft
    Mulai

    Rp849.900

    Sumflex Consumer Edition Flexible Shaft
    atribut:
    • Type: Popular type that is easy to bend
    • Length (m): 1.3
    • Suitable For: Collet for 2.8-3.2, 3.8-4.2, 5.8-6.2mm
    • Mass (g): 900
    • Allowable Rotation Speed (rpm): 1200-3600
    • Shank Diameter (mm): 3, 4, 6
  3. Non Brand Measuring Cup (Gelas Takar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    Non Brand Measuring Cup (Gelas Takar)
    Deskripsi:
    Gelas Takaran ini terbuat dari bahan plastik dengan bahan Kualitas Tinggi. Terdapat Tangga Ukur di dalamnya agar dengan sangat mudah melihat ukurannya.
    atribut:
    • Material: PP
    • Color: Transparant
  4. Sanplatec Beaker PP with Handle (Gelas Kimia)
    Mulai

    Rp29.900

    Sanplatec Beaker PP with Handle (Gelas Kimia)
    Deskripsi:
    -The handle is easy to use and its shape fits in the hand.-This is suitable for stirring using a magnetic stirrer.-For scale of each size, there is a line for the full scale part. It is easy to see and check from any positions. .-With handle
    atribut:
    • Material: Polypropylene (PP)
  5. Wipro Mesin Potong Rumput Spare Part for mPR 328
    Mulai

    Rp21.900

    Wipro Mesin Potong Rumput Spare Part for mPR 328
    atribut:
    • Applicable Model: MPR 328
  6. Sumflex High Speed Flexible Shaft
    Mulai

    Rp2.199.900

    Sumflex High Speed Flexible Shaft
    Deskripsi:
    Increased efficiency with a 22mm diameter metal grip. Can be used with a disc grinder. Inner shaft can be attached. Twist resistant HAT outerFor polishing / grinding* When using for a disc grinder, a separate connection coupling No. 6312 for type 4 disc is required.
    atribut:
    • Length (m): 1.5
    • Suitable For: Φ3mm, Φ6mm collet
    • Mass (g): 1000
    • Allowable Rotation Speed (rpm): 1200-10000
    • Shank Diameter (mm): 3, 6
  7. Green Leaf Gelas Takaran
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

  8. RIDGID Inner Core Cable with Male Coupling
    Mulai

    Rp3.299.900

    RIDGID Inner Core Cable with Male Coupling
    atribut:
    • Size (mmxm): 10x10.7
    • Size (inchxft): 3/8x35
    • Catalog Number: 96037
    • Cable Diameter (mm): 10φ
    • Cable Length (m): 10.7
    • Compatible Model: K-45AF, K-40AF, K-50
  9. PROZONE Flexible Shaft
    Mulai

    Rp549.900

    PROZONE Flexible Shaft
    Deskripsi:
    Attached to an electric drill or drilling machine for detailed work or work in narrow spaces. By attaching various tip parts, it can be used for carving, shaving, and polishing.
    atribut:
    • Overall Length (mm): About 1100
    • Mass (kg): About 0.7
    • Chucking Size (mm): 0 to 6.5
    • Rated Rotation Speed (rpm): 1200 to 3600
    • Shank Diameter (mm): (Input) 6
  10. RIDGID All Purpose Wind Cable
    Mulai

    Rp999.900

    RIDGID All Purpose Wind Cable
    Deskripsi:
    The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
Daftar Harga flexible shaft Terbaru October 2026
RIDGID Inner Core CableRp1.199.900
GOODWAY Flexible Shaft Wet Tubing Cleaning Nylon Casing (Selang Angin)Rp7.699.900
WACKER NEUSON Flex ShaftsRp7.799.900
Sumflex Consumer Edition Flexible ShaftRp849.900
Non Brand Measuring Cup (Gelas Takar)Rp23.900
RELIEF Flexible ShaftRp369.900
KRISBOW Shaft Kabel FleksibelRp179.900
Sanplatec Beaker PP with Handle (Gelas Kimia)Rp29.900
JTC Flexible Shaft Nut SpinnerRp139.900
KRISBOW Mesin Potong Rumput BackpackRp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)