Beli flexible joint 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MDT Flexible Joint EPDM Double Sphere
    Mulai

    Rp699.900

    MDT Flexible Joint EPDM Double Sphere
    Deskripsi:
    MDT Flexible Joint, EPDM, Double Sphere, 10K
    atribut:
    • Flange: Forged Steel (A105)
    • Inner & Outer Rubber: EPDM
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 120
  2. MDT Flexible Joint EPDM Single Sphere
    Mulai

    Rp659.900

    MDT Flexible Joint EPDM Single Sphere
    Deskripsi:
    MDT Flexible Joint, EPDM, Single Sphere, 10K
    atribut:
    • Flange: Forged Steel (A105)
    • Inner & Outer Rubber: EPDM
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 120
  3. SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Mulai

    Rp8.299.900

    SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Deskripsi:
    10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2
    atribut:
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 193-2
  4. VIKING Alarm Kebakaran
    Mulai

    Rp22.999.900

  5. RUCIKA Pipe PVC Standard
    Mulai

    Rp36.000

    RUCIKA Pipe PVC Standard
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  6. WINTERS Lead-Free Pressure Gauge for Drinking Water
    Mulai

    Rp129.900

    WINTERS Lead-Free Pressure Gauge for Drinking Water
    Deskripsi:
    These dial pressure gauges are intended for harsh environments and high-vibration applications such as pumps that will be in contact with drinking water.
    atribut:
    • Blowout Safety Back: No
    • Brand: WINTERS
    • Case Construction: Welded Joint
    • Cleaned for Oxygen Service: No
    • Dial Color: White
    • Dial Face Material: Aluminium
    • Dry Dampening Feature: None
    • Field Fillable: No
    • Freeze Resistant Movement: No
    • Gauge Wetted Parts: Brass / Bronze
    • Hazardous Location Rating: Not Rated
    • Includes Calibration Certificate: No
    • Includes Mounting Hardware: No
    • Non-Sparking: No
    • Panel Mountable: No
    • Pointer Color: Black
    • Pointer Material: Aluminium
    • Pressure Gauge Type: Lead-Free Pressure Gauge
    • Process Connection Gender: Male
    • Process Connection Type: NPT
    • Secondary Scale Units: kPa
    • Sensor Material: Phosphor Bronze
    • Sensor Type: Bourdon Tube
    • Socket Material: Lead Free Brass
    • Wetted Parts Material: Lead Free Brass/Phosphor Bronze
  7. NITTO KOHKI High Coupler Accessory Pressure Gauge
    Mulai

    Rp429.900

    NITTO KOHKI High Coupler Accessory Pressure Gauge
    atribut:
    • Compatible: Various sockets of Hi coupler
  8. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp149.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  9. TECHCROFT Pressure Gauge GSS63
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  10. monotaro General-Purpose Pressure Gauge (R / Vertical)
    Mulai

    Rp109.900

    monotaro General-Purpose Pressure Gauge (R / Vertical)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Case Shape: Vertical collarless
    • Thickness (mm): 29.3
    • Accuracy: +/- 2.5% FS
    • The outer diameter ( phi mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
    • The connecting portion screw: R1 / 4
  11. NAGANO KEIKI Compact Pressure Gauge
    Mulai

    Rp249.900

    NAGANO KEIKI Compact Pressure Gauge
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  12. Onda Floating Valve
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

  13. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  14. Tozen PT Connector 10K FCD Rubber Joint Double Sphere Type
    Mulai

    Rp1.899.900

  15. Kitz 10K Globe Valve Flange (10SDBF Series)
    Mulai

    Rp1.299.900

    Kitz 10K Globe Valve Flange (10SDBF Series)
    atribut:
    • Material (stem): SUS420J2
    • Material (Ground): SUS403orSUS420J2
    • Thread Diameter: M12
    • Material (bonnet ring): FCD-S
    • Material (bonnet): FCD-S
    • Material (Packing nut): FCD-S
    • Body Material: FCD-S
    • Class: 10K
    • Dimension H (mm): 123
    • Material (Gasket): C1100P-0
    • Material (Handle): FCD450-10
    • Material (name plate): A1050P
  16. Mitsuboshi Standard V-Belt Red Type A (Standard) (Van Belt)
    Mulai

    Rp34.000

    Mitsuboshi Standard V-Belt Red Type A (Standard) (Van Belt)
    Deskripsi:
    Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt. V-belt merah adalah belt untuk heavy duti yang memiliki ketahanan terhadap panas, oli dan lekukan serta sifat antistatis yang tinggi.
    atribut:
    • Type: A
    • Size: Standard
  17. Kitz 10K Ductile Iron Globe Valve (Flange Type) (10SPBF Series)
    Mulai

    Rp1.699.900

    Kitz 10K Ductile Iron Globe Valve (Flange Type) (10SPBF Series)
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Material (Gasket): C1100P-O
    • Body Material: FCD-S
    • Class: 10K
  18. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp5.000

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
Daftar Harga flexible joint 2 inch Terbaru December 2025
MDT Flexible Joint EPDM Double SphereRp699.900
MDT Flexible Joint EPDM Single SphereRp659.900
SHOWA (Valve) Globe Valve SUS403 Class 10K Flange TypeRp8.299.900
VIKING Alarm KebakaranRp22.999.900
YUTA Floating ValveRp82.000
RUCIKA Pipe PVC StandardRp36.000
WINTERS Lead-Free Pressure Gauge for Drinking WaterRp129.900
NITTO KOHKI High Coupler Accessory Pressure GaugeRp429.900
monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Rp149.900
TECHCROFT Pressure Gauge GSS63Rp1.199.900

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)