Beli flat screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Kennedy Screwdriver Phillips Engineer (Obeng)Deskripsi:With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are a
- Kennedy Screwdriver Slotted Engineer (Obeng)Deskripsi:With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are acid and oil resistant. A comprehensive selection to meet the demands of modern industry. Flared Tip, Round Blade Same as the parallel tip. (Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.)atribut:
- Handle Material: Plastic
- Special Features: Magnetized Tip
- Finish/Coating: Satin
- Applications: Assembly
- ANEX Precision Screwdriver SetDeskripsi:Convenient for disassembling watches/glasses or turning screws for precision equipment.
- TEKIRO Screwdriver TPR Extra Long (Obeng)Deskripsi:Tekiro TPR Extra Long Dengan Ukuran (-)5.5x400MM memiliki handle yang kokoh, as besi yang kuat tidak mudah patah, dan memiliki magnet pada ujung obeng agar mudah di gunakan.Fungsi : Mata obeng dapat dimasukan kedalam Handle.Untuk melepas dan memasang Screw, bisa juga digunakan pada screw yang selek / di ketok.Material : Chrome Vanadiumatribut:
- Dimension 2 (mm): 400
- Kennedy Screwdriver Slotted Hi-Grip (Obeng)Deskripsi:Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. *Flat blades have hexagon bolster to allow higher torque to be applied via a spanner. Flared Tip, Round Blade Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.atribut:
- Overall Length (mm): 376
- Blade Shape: Round
- Standards Met: DIN ISO 2380
- Finish/Coating: Satin
- Applications: Assembly
- Kennedy Screwdriver Slotted Parallel Mini (Obeng)atribut:
- Applications: Electrician
- Blade Length (mm): 65
- Finish/Coating: Uncoated
- Handle Length (mm): 50
- Overall Length (mm): 115
- Kennedy Bit Ratchet Screwdriver SetDeskripsi:Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.RatchetSwitchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. FixedChrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.atribut:
- Bit Type Included: Phillips, Pozidrive, Slotted
- Screwdriver Type: Screwdriver Bit Set
- Applications: Cabinet, Mechanic
- Overall Length (mm): 200
- Kennedy Hex Bit Screwdriver with HolderDeskripsi:Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention. Ratchet Switchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. Fixed Chrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 Inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.atribut:
- Overall Length: 200mm
- Blade length: 100mm
- Handle length: 100mm
- Screwdriver Type: Screwdriver Bit Set
- Bit Material: 58-62HRC Chrome Molybdenum Hardness Range
- Bit Type Included: Phillips Pozidrive Slotted
- Applications: Cabinet Mechanic
- Part Number: KEN5737060K
- TEKIRO Kunci PipaDeskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- Kennedy Screwdriver Slotted Pound Thru Hi-Grip (Obeng)Deskripsi:Through blade screwdriver with chrome vanadium steel blades and striking heads, suitable for striking with a hammer to free up seized screws. Fully hardened magnetic tips. Comfortable moulded grip. Hexagon blades. Flared Tip Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.atribut:
- Applications: Engineers Mechanic
- Blade Shape: Hex
- Blade Material: Chrome Vanaduim
- Handle Material: Plastic
- Kennedy Tool ControlDeskripsi:25 Piece Set - TCD025 CAD designed and high precision laser cut foam tray inserts are designed to keep tools precisely and accurately in the correct position and drawers for improved productivity. In some applications a dropped tool is a serious hazard colour contrasting foam inserts are used to easily recognise lost tooling and also reduce audit time. Areas of use include food industry maintenance, automotive assembly. Professional Pliers: 1x 160mm snipe nose. 1x 160mm diagonal cutters. 1x 160mm combination. Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm. Pozidriv: No.1 x 75, No.2 x 100, No.3 x 150mm. Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm. Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.atribut:
- Drawer Height (mm): 100
- Kennedy Screwdriver Phillips Mini Engineer (Obeng)Deskripsi:With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are acid and oil resistant. A comprehensive selection to meet the demands of modern industry. Crosspoint Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 driver is suitable for most applications.atribut:
- Overall Length (mm): 89
- Handle Material: Plastic
- Special Features: Magnetized Tip
- Finish/Coating: Satin
- Applications: Assembly
- Kennedy Insulated Screwdriver Slotted Dual Grip (Obeng Isolasi)Deskripsi:A fully insulated screwdriver VDE tested up to 1000V. Professional high grip handles, magnetic tips, chrome vanadium steel blades. Parallel Tip Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.atribut:
- Tip Type: Slotted
- Blade Length (mm): 75
- Tip Size (mm): 2.5
- Insulated: Yes
- Screwdriver Type: Ratchet
- eclassCode: 21040401
- Kennedy Double End Screwdriver BitDeskripsi:CrosspointAll with overall length 60mm (2 3/8"").All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.atribut:
- Bit Material: Chrome Molybdenum Steel
- Drive Size (inch): 1/4 Hex
- ECLASS Code: 21040404
- For use with: Hand and Power Tools
- Overall Length (mm): 60
- UNSPSC: 27112814
Daftar Harga flat screwdriver Terbaru March 2026
| Kennedy Screwdriver Slotted Parallel (Obeng) | Rp52.900 |
| Kennedy Screwdriver Slotted Pro-Torq (Obeng) | Rp90.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| Kennedy Screwdriver Phillips Engineer (Obeng) | Rp42.900 |
| Kennedy Screwdriver Slotted Engineer (Obeng) | Rp61.900 |
| ANEX Precision Screwdriver Set | Rp139.900 |
| TEKIRO Screwdriver TPR Extra Long (Obeng) | Rp98.900 |
| Kennedy Screwdriver Slotted (Obeng) | Rp77.900 |
| Kennedy Screwdriver Slotted Hi-Grip (Obeng) | Rp179.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/oqP102062890-8.jpg)
/ntP101005857-13.jpg)

/ftP104661569-1.jpg)
/q2P102205938-12.jpg)
/82P103140290-8.jpg)

/i3P103684651-2.jpg)
/jxP102196717-5.jpg)
/b1P103140397-5.jpg)
/21P102197073-5.jpg)



/ecP102209516-5.jpg)
/nhP101005845-12.jpg)

/6qP103143242-5.jpg)
/3jP102197127-3.jpg)