Beli flat bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Thrust Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

  2. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  4. FYH Rhomb Flange Type Unit
    Mulai

    Rp159.900

    FYH Rhomb Flange Type Unit
    atribut:
    • Shape: Diamond flange unit
    • Cover: None
    • Shaft hole type: Cylindrical hole (with set screw)
  5. FYH UCFL Flange Shape (Cylindrical Hole) (Mounted Bearing)
    Mulai

    Rp149.900

    FYH UCFL Flange Shape (Cylindrical Hole) (Mounted Bearing)
    atribut:
    • Shape: Horizontal flange type
  6. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  7. FYH Take-Up Type Unit (Take-Up Bearing)
    Mulai

    Rp179.900

    FYH Take-Up Type Unit (Take-Up Bearing)
    atribut:
    • Shape: Take-up type unit
  8. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  9. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
  10. NTN Deep Groove Ball Bearing 6900 ZZ Series (Laher)
    Mulai

    Rp57.900

    NTN Deep Groove Ball Bearing 6900 ZZ Series (Laher)
    atribut:
    • Bearing Number: 6900
    • Material (Main Unit): High carbon chromium bearing steel
    • Load Direction: radial
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  11. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
Daftar Harga flat bearing Terbaru October 2026
ASB Thrust Ball Bearing (Laher)Rp6.900
FAG Pillow Block UnitRp149.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
FAG Flanged Housing UnitRp149.900
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp249.900
NSK Pillow Block UCT (Mounted Bearing)Rp119.900
FAG Pillow Block (Bearing Duduk)Rp179.900
FYH Insert Bearing UCFL Series (Dudukan Laher)Rp159.900
FYH Rhomb Flange Type UnitRp159.900
FYH UCT Take-Up Type (Cylindrical Hole) (Take-Up Bearing)Rp369.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)