Beli flashback arrestor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IWARA Flashback Arrestor
    Mulai

    Rp97.900

    IWARA Flashback Arrestor
    Deskripsi:
    Flashback Arrestor Acetylene
    atribut:
    • Type: 288R
    • Pressure Max (bar/psi): 15/210
    • Connector Thread (RH): 3/8
    • Material: Brass
  2. KRISBOW Flashback Arestor untuk Regulator
    Mulai

    Rp259.900

    KRISBOW Flashback Arestor untuk Regulator
    Deskripsi:
    Krisbow Flashback Arrestor for Regulator Oxy M16 adalah alat untuk mencegah adanya tekanan balik dari gas yang digunakan untuk pengelasan. Alat ini sangat berguna sebagai safety dalam pengelasan. Flashback arrestor Krisbow ini digunakan untuk pengelasan dengan jenis gas Oksigen dan bekerja pada tekanan 10 Mpa.
    atribut:
    • Gas Service: Fuel Gas
    • Working Pressure (MPa): 0.15
    • Capacity Flow (m³/hour): 9
    • Inlet Connection (M): M16-1.5LH
    • Outlet Connection (F): M16-1.5LH
    • Dimensions (mm): 83x25x25
  3. KRISBOW Flashback Arestor Blander Las Potong
    Mulai

    Rp179.900

    KRISBOW Flashback Arestor Blander Las Potong
    atribut:
    • Gas Service: Fuel Gas
    • Working Pressure (MPa): 0.15
    • Capacity Flow (m³/hour): 2
    • Inlet Connection (M): M16-1.5LH
    • Outlet Connection (F): M16-1.5LH
    • Dimensions (mm): 61x25x25
  4. Morris Flash Back Arrestor for Regulator 288 series
    Mulai

    Rp279.900

    Morris Flash Back Arrestor for Regulator 288 series
    Deskripsi:
    Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.
    atribut:
    • Use for: Regulator
  5. Harris Oxy-Fuel Flashback Arrestor
    Mulai

    Rp3.599.900

    Harris Oxy-Fuel Flashback Arrestor
    Deskripsi:
    Flashback arrestors mount to a torch or regulator and prevent flashbacks or backfiring. They have built-in check valves that prevent the reverse flow of gases.
    atribut:
    • UNSPSC: 23171511
    • CGA Number (Fuel): CGA 023
    • CGA Number (Oxygen): CGA 022
    • Hose Fitting Size: B
    • Inlet Connection Size (in): 9/16-18
    • Inlet Connection Type: UNF
    • Outlet Connection Size (in): 9/16-18
    • Outlet Connection Type: UNF
  6. KOIKE Flashback Arrester for Torch Unit
    Mulai

    Rp719.900

    KOIKE Flashback Arrester for Torch Unit
    Deskripsi:
    -Shut out at hand with backflow/backfire accident.-It is with product liability insurance.-Acquired patent No. 2681456.-Connect directly to the oxygen/fuel gas connection port of the gas fusing blown tube and use it. -To prevent backfires.
  7. Morris Flash Back Arrestor for Torch 188 series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    Morris Flash Back Arrestor for Torch 188 series
    Deskripsi:
    Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.
    atribut:
    • Use for: Torch
  8. VICTOR Flashback Oxy & LPG for Regulator
    Mulai

    Rp1.699.900

    VICTOR Flashback Oxy & LPG for Regulator
    atribut:
    • Use for: Oxy & LPG
  9. VICTOR Oxy-Fuel Flashback Arrestor
    Mulai

    Rp1.999.900

    VICTOR Oxy-Fuel Flashback Arrestor
    Deskripsi:
    Flashback arrestors mount to a torch or regulator and prevent flashbacks or backfiring. They have built-in check valves that prevent the reverse flow of gases.
    atribut:
    • UNSPSC: 23171511
    • CGA Number (Fuel): CGA 023
    • CGA Number (Oxygen): CGA 022
    • For Gas Type: FuelOxygen
    • Hose Fitting Size: B
    • Inlet Connection Size (in): 9/16-18
    • Inlet Connection Type: UNF
    • Outlet Connection Size (in): 9/16-18
    • Outlet Connection Type: UNF
  10. VICTOR Flashback Oxy & LPG for Torch
    Mulai

    Rp1.699.900

    VICTOR Flashback Oxy & LPG for Torch
    atribut:
    • Use for: Oxy & LPG
  11. Yamato Flash Back Regulator
    Mulai

    Rp1.299.900

    Yamato Flash Back Regulator
    Deskripsi:
    Untuk menahan api yang dapat muncul akibat flashback, atau saat oksigen dan bahan bakar terbakar di dalam
  12. Chiyoda Seiki Flashback Arrestor Reg Mount
    Mulai

    Rp1.099.900

    Chiyoda Seiki Flashback Arrestor Reg Mount
    Deskripsi:
    Completely prevent any reverse flow, backfire or flashback caused by gas welding and cutting jobs.
    atribut:
    • Manufacturing Number: SA-2
    • Type: Flashback Arrestor
    • Working Pressure (kg/cm²): 1.3
    • Inlet Connection: M16xP1.5(L)F
    • Flow Rate (N m�/hour): 2
    • Applicable Gas: Acet, LPG, CNG, Ethylene
    • Applications: Acet, LPG, CNG, Ethylene
    • Flow Capacity (N m�/hour): 2
    • Weight (kg): 0.21
    • Working Pressure (kgf/cm²): 1.3
  13. SMITH EQUIPMENT Oxy-Fuel Flashback Arrestor
    Mulai

    Rp2.799.900

    SMITH EQUIPMENT Oxy-Fuel Flashback Arrestor
    Deskripsi:
    Flashback arrestors mount to a torch or regulator and prevent flashbacks or backfiring. They have built-in check valves that prevent the reverse flow of gases.
    atribut:
    • UNSPSC: 23171511
    • CGA Number (Fuel): CGA 023
    • CGA Number (Oxygen): CGA 022
    • For Gas Type: FuelOxygen
    • Hose Fitting Size: B
    • Inlet Connection Size (in): 9/16-18
    • Inlet Connection Type: UNF
    • Outlet Connection Size (in): 9/16-18
    • Outlet Connection Type: UNF
  14. Yamato Flashback Arester (Dry & Safety Type)
    Mulai

    Rp2.099.900

    Yamato Flashback Arester (Dry & Safety Type)
    Deskripsi:
    -Prevents a flashback accident during fusing work.-Reflux/backfire is extinguished with fire extinguishing filter (sintered metal) by cooling, the backfire pressure interlocks with check valve/shutoff valve to block the gas passage and prevents flashback.-It is a compliant product to the ministry of health, labor and welfare industrial safety research institute. -To prevent backfires.
    atribut:
    • Compatible Gas: Oxygen
    • Working Pressure: 0.99MPa
    • Purpose of Use: To prevent backfires.
  15. VICTOR Oxy-Fuel Cutting Attachment
    Mulai

    Rp8.499.900

    VICTOR Oxy-Fuel Cutting Attachment
    Deskripsi:
    These cutting attachments are compatible with Victor-style torch handles and Victor-style cutting tips.
    atribut:
    • For Fuel Type: Acetylene; Natural Gas; Propane; Propylene
    • Torch Style: Victor
  16. NIKKO STEEL Kawat Las Baja Lunak RD-260
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

    NIKKO STEEL Kawat Las Baja Lunak RD-260
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Charpy Impact Value (kgf-m): '8.8 at 0°C
    • Elongation (%): 28
Daftar Harga flashback arrestor Terbaru January 2026
Arc Master Flashback Arrestor AcytelineRp68.900
Arc Master Flashback Arrestor OxygenRp109.900
IWARA Flashback ArrestorRp97.900
KRISBOW Flashback Arestor untuk RegulatorRp259.900
KRISBOW Flashback Arestor Blander Las PotongRp179.900
Morris Flash Back Arrestor for Regulator 288 seriesRp279.900
MultiPro Flashback ArrestorRp86.900
Harris Oxy-Fuel Flashback ArrestorRp3.599.900
KOIKE Flashback Arrester for Torch UnitRp719.900
Morris Flash Back Arrestor for Torch 188 seriesRp279.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)