Harris Oxy-Fuel Flashback Arrestor (Arrestor Balik Api)

Sebelum PPN:
Rp3.699.900 - Rp6.999.900
Spesifikasi
UNSPSC23171511
CGA Number (Fuel)CGA 023
CGA Number (Oxygen)CGA 022
Hose Fitting SizeB
Inlet Connection Size (in)9/16-18
Inlet Connection TypeUNF
Outlet Connection Size (in)9/16-18
Outlet Connection TypeUNF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flashback arrestors mount to a torch or regulator and prevent flashbacks or backfiring. They have built-in check valves that prevent the reverse flow of gases.
Feature
Flashback Arrestor Set Mounting Location Regulator Compatible Gas Type Fuel Oxygen Inlet Connection Size 9/16 In.-18 Outlet Connection Size 9/16 In.-18 Inlet CGA Number (Fuel) CGA 023 Inlet CGA Number (Oxygen) CGA 022 Hose Fitting Size B Body Material Brass Stainless Steel Inlet Connection Type UNF Outlet Connection Type UNF Product Type Flashback Arrestor Set Series 88-5 FBR Standards UL Listed

Ulasan Produk

Tidak ada ulasan