Beli flash disk 64 gb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KIOXIA TransMemory U202 USB Flash Disk USB2.0Deskripsi:KIOXIA TransMemory U202 USB flash drives make it simple to store media with standard ease-to-use body. Everyday Use. TransMemory U202 USB flash drives' simple body mean that this storage goes wherever you go, everyday.atribut:
- Interface: USB 2.0 high-speed compatible
- Dimensions (LxWxH)(mm): 51.4x21.4x8.4
- Power Supply: USB bus-power
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- Sandisk Ultra Dual Drive USB Type CDeskripsi:Designed for smartphones, tablets and computers that feature the new USB Type-C port, the SanDisk Ultra USB Type-C flash drive is easy to plug in because it's always right-side up.
- Sandisk Cruzer Glide 3.0 USB Flash Drive CZ600Deskripsi:Retractable Design.atribut:
- Compability: USB 3.0
- Color: Black with Red Slider
- Warranty: 5 years
- Sandisk Cruzer Blade USB Flash Drive CZ50Deskripsi:Compact design.atribut:
- Storage Capacity: 32GB
- Compability: USB 2.0
- Color: Black with Red Accent
- Warranty: 5 years
- Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3Deskripsi:USB3.1/Type C Reversible Connector.
- Sandisk Ultra Dual Drive Luxe USB Type-CTM Flash DriveDeskripsi:Full Life, Not Full StorageLooking for storage that works across your USB Type-C and Type-A devices? The all-metal, SanDisk Ultra Dual Drive Luxe lets you easily move files between your USB Type-C smartphone, tablets and Macs and USB Type-A computers.2 Now you can take even more photos and access them across all your devices.atribut:
- Interface: USB 3.1 Gen 1
- HP Tinta Cartridge 965XLDeskripsi:- Ensure dependable, high-quality results at fast speeds, page after page. Original HP ink cartridges provide impressive reliability and standout results, so you'll get the performance your HP printer was built to deliver. - Original HP ink cartridges are offered in different page yield sizes to match your printing volume and ease of use. Choose among standard and high yield cartridges and reduce interruptions. Replace cartridges easily. - Original HP Supplies were designed with the environment in mind. HP makes it easy to conserve resources and paper when printing. And when you are done, we make it easy and free to recycle.atribut:
- Technology: Ink
- Ink Type: Pigment-based
- Cartridges Capacity: High Capacity Cartridges
- Non-Operating Humidity Range (%RH): 10 to 90
- Operating Humidity Range (%RH): 10 to 90
- Operating Temperature Range (°C): 5 to 35
- Print Technology: HP Thermal Inkjet
- Product Type: High Capacity Ink Cartridges
- Storage Temperature Range (°C): -40 to 60
- Suitable For: HP OfficeJet Pro 9010, 9012, 9016, 9018, 9019, 9020, 9026, 9028 All-in-One Printer
- Supply Type: Cartridges
- Sandisk Ultra Flair USB 3.0Deskripsi:The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devices-from your Android
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- Scotch-Brite Kain Lap Dapur MicrofiberDeskripsi:Lap dapur. Menyerap air, tidak meninggalkan serat kain. Nyaman digunakan.atribut:
- Dimensions (cm): 30x30
- Oxihom Storage Cabinet PlasticDeskripsi:Terbuat dari bahan plastik yang berkualitas tinggi, Awet , Tahan Lama dan Mudah di bersihkan, dengan warna yang sangat elegan.Dapat Digunakan untuk Menyimpan :- Baju/Pakaian- Buku- Mainan- Peralatan Dapur- Peralatan Kamar Mandi- Peralatan Tukang- Dan Lain lain sebagainyaatribut:
- Material: PP (Polypropylene)
- Color: Macaron
- KIOXIA TransMemory U401 USB Flash Disk USB2.0Deskripsi:KIOXIA TransMemory U401 USB flash drives make it simple to store media with small, stylish metallic body. Sleek and Stylish Metallic Design. TransMemory U401 drive's small and lightweight metallic body means that this simple and flexible storage goes wherever you go, in style. Small in Size, Big in Storage. At just 38mm long by 12mm wide and 4.5mm thick, it fits comfortability in your pocket where ever you go and store large files and documents with its 64GB capacity.atribut:
- Color: Silver Metal
- Interface: USB 2.0 high-speed compatible
- Dimensions (LxWxH)(mm): 38.0x12.2x4.5
- Power Supply: USB bus-power
- V-Gen Flash Disk Avatar Seriesatribut:
- Dimensions (mm): 46x17x5
- Voltage (V): 2.7-3.5
- Data Transfer Rate (Mb/s): Read (±29), Write (±15)
- Sandisk Ultra Luxe USB 3.1 Flash Drive CZ74atribut:
- Compability: USB 3.1
- Color: Full cast Metal
- Warranty: 5 years
Daftar Harga flash disk 64 gb Terbaru March 2026
| KIOXIA TransMemory U202 USB Flash Disk USB2.0 | Rp55.900 |
| Sandisk Flashdisk Cruzer Blade USB | Rp61.900 |
| Sandisk Ultra Dual Drive USB Type C | Rp119.900 |
| Sandisk Cruzer Glide 3.0 USB Flash Drive CZ600 | Rp139.900 |
| Sandisk Ultra Flair USB 3.0 Flash Drive CZ73 | Rp369.900 |
| Sandisk Cruzer Blade USB Flash Drive CZ50 | Rp139.900 |
| Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3 | Rp129.900 |
| Sandisk Ultra Dual Drive Luxe USB Type-CTM Flash Drive | Rp259.900 |
| HP Tinta Cartridge 965XL | Rp589.900 |
| Sandisk Ultra Flair USB 3.0 | Rp159.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/HP%20Tinta%20Cartridge%20965XL/jrP105634711-1.jpg)