Beli flash disk 16 gb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- Sandisk Cruzer Glide 3.0 USB Flash Drive CZ600Deskripsi:Retractable Design.atribut:
- Compability: USB 3.0
- Color: Black with Red Slider
- Warranty: 5 years
- Sandisk Ultra Flair USB 3.0Deskripsi:The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devices-from your Android
- Sandisk Cruzer Spark USB Flash Drive CZ61Deskripsi:Cap-less Compact Design.atribut:
- Compability: USB 2.0
- Color: Black with Red Accent
- Warranty: 5 years
- KIOXIA TransMemory U203 USB Flash Disk USB2.0Deskripsi:KIOXIA TransMemory U203 USB flash drives make it simple to store media with capless, sliding retractable body. Easy to Use. Simply push the sliding nob to reveal the connector. When you are done, just retract the connector when it's not in use. Small in Size, Big in Storage. Despite its small design, the TransMemory U203 USB flash drives pack in a lot of space-up to 128GB of storage for photos, music, video, documents, and more.atribut:
- Color: White
- Interface: USB 2.0 high-speed compatible
- Dimensions (LxWxH)(mm): 55.0x21.4x8.5
- Power Supply: USB bus-power
- KIOXIA TransMemory U202 USB Flash Disk USB2.0Deskripsi:KIOXIA TransMemory U202 USB flash drives make it simple to store media with standard ease-to-use body. Everyday Use. TransMemory U202 USB flash drives' simple body mean that this storage goes wherever you go, everyday.atribut:
- Interface: USB 2.0 high-speed compatible
- Dimensions (LxWxH)(mm): 51.4x21.4x8.4
- Power Supply: USB bus-power
- Sandisk Cruzer Blade USB Flash Drive CZ50Deskripsi:Compact design.atribut:
- Storage Capacity: 32GB
- Compability: USB 2.0
- Color: Black with Red Accent
- Warranty: 5 years
- UGREEN Adapter 6 in 1 Hub Dual USB C (Design For Macbook)Deskripsi:6-Ports ExpansionThis 6 in 1 USB C Hub, offers a simple solution to upgrade your PC, expand 4K HDMI Output, 2 x SD/Micro SD Card Slots, 2xUSB 3.0 Ports and max 100W Pass-through USB C charging port for your thin laptop with USB Type C port, Thunderbolt 3 compatible, enables your laptop to access more, to do more.4K HDMI Video OutputThe USB C adapter with 4K HDMI output easily enables you to mirror/extend your laptop to an external display, monitor, projector up to 4K UHD resolution. Max support resolution at 3840x2160 @30Hz or 4096x2160@24Hz, and fully compatible with 2K and 1080P resolution, allows capturing the detail of the image/video in a larger screen.SD/TF Card ReaderSupport reading 2 cards at the same timeFast Type-C PD Charging 100WThis USB C hub with100W pass-through USB-C power delivery port, it allows you to power your laptop with a PD charger adapter, always keep the laptop fully charged to stay powerful, embraced with the latest USB C Power Delivery fast charging technology, charge your PD protocol compatible laptop quickUniversal CompatibilityMacbook Pro 13inch 2020/ 2019/ 2018/ 2017/ 2016, 15inch 2019/ 2018/ 2017/ 2016, 16inch 2020MacBook Air 2020/ 2019/ 2018, Mac Mini 2020/ 2018, iMac 2019/ 2018/ 2017Microsoft: Surface Laptop 3, Surface Go/Go 2, Surface Pro 7, Surface Book 3XPS 13 7390, 9300, 9360, 9365, 9370, 9380, 7590, 9575, 9570, 9560 / Dell Inspiron 3793, 5391, 5490, 5590, 5593, 5491, 7390, 7490, 7590 /Vostro 5391, 5490, 5590, 7000 / Latitude 5500, 7200, 7300, 7400 / Precision 3540, 3541, 5540, 7540, 7740HP: ENVY 13/ 17/ X360, EliteBook x360/ 1030/ 1040/ Elite Dragonfly, Spectre X360 15/ 13/ Folio 13, Pavilion X360 15, Chromebook X360Lenovo: ThinkPad X1/ T 490, Yoga C940/ C740, ideapad S940/ S740ASUS: Zenbook S UX391/ Flip 13 UX362, Classic Series, ChromebookiPad Pro 2020/2018, Galaxy Tab S6, S5e, Google Pixel Slateatribut:
- Color: Space Grey
- Output: 2xUSB 3.0, 1xUSB-C , 1xHDMI, 1xSD Card Slot, 1xMicro SD Card Slot
- Input: USB-C
- Charge Power (W): 100
- HP Toner Cartridge 107A untuk Printer LaserJetatribut:
- Accuracy class: 10 to 30
- Color: Black
- Compatible for: HP Laser 100 Printer series, HP Laser MFP 130 Printer series
- Contents: Toner cartridge; Recycling guide
- Dimensions (WxDxH) (mm): 277x104x65 (without stand)
- Min. Dimensions (WxDxH) (inch): 10.9x4.1x2.6
- Non-Operating Humidity Range (%RH): 10 to 90
- Operating Humidity Range (%RH): 20 to 80
- Page Yield: 1000
- Print Technology: Laser
- Product Type: Standard Capacity Toner Cartridges
- Storage Temperature Range (°C): -20 to 40
- Supply Type: Cartridges
- Technology: Laser
- Lexar JumpDrive S60 USB 2.0Deskripsi:Lexar S60 Jumpdrive FlashdiskMenyediakan penyimpanan portabel berkapasitas tinggi yang stylish, memudahkan untuk mentransfer, menyimpan, dan berbagi file saat bepergian. Drive ini memiliki penutup geser pelindung dan tersedia dalam berbagai pilihan warna.
- Tom & Jerry Penanda Tanda Tangan TJ-Sign HereDeskripsi:Tom & Jerry / T&J- 20 Sheets / Strip- Sign Here Flags is ideal for showing where to sign on document pagesatribut:
- Material: Plastic
- Number of Sheets: 20
- Sandisk Dual Drive USBDeskripsi:Quickly and easily transfer your files between OTG-enabled Android smartphones and tablets1 and PC and Mac computers. The SanDisk Ultra Dual USB Drive 3.0 makes it easy-and fast-to free up space for photos, videos, songs, and more.atribut:
- Interface: USB 3.0/micro-USB
- Read Speed (Mb/s): up to 130
- KIOXIA TransMemory U301 USB Flash Disk USB3.2 Gen 1Deskripsi:KIOXIA TransMemory U301 USB flash drives make it simple to store your media-with a design that’s small in size, but big on storage, and features USB 3.2 Gen 1 technology. With a range of capacities up to 128GB, you can organize more of your documents and media across various devices. Small in Size, Big in Storage. Despite its small design, the TransMemory U301 USB flash drives pack in a lot of space-up to 128GB of storage for photos, music, video, documents, and more. Practical and Portable. With a simple design, the TransMemory U301 USB flash drives are designed to go wherever you go.atribut:
- Color: White
- Interface: USB 3.2 Gen 1
- Sandisk Ultra Luxe USB 3.1 Flash Drive CZ74atribut:
- Compability: USB 3.1
- Color: Full cast Metal
- Warranty: 5 years
- Scotch Isolasi Bening Matte Finish Magic Tape (Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
- Daimaru Lakban OPP (Solasi / Selotip)atribut:
- Thickness (micron): 45
- Width (mm): 48
- Sandisk Ultra Dual Drive USB Type CDeskripsi:Designed for smartphones, tablets and computers that feature the new USB Type-C port, the SanDisk Ultra USB Type-C flash drive is easy to plug in because it's always right-side up.
Daftar Harga flash disk 16 gb Terbaru March 2026
| Sandisk Flashdisk Cruzer Blade USB | Rp61.900 |
| Sandisk Cruzer Glide 3.0 USB Flash Drive CZ600 | Rp139.900 |
| Sandisk Ultra Flair USB 3.0 | Rp159.900 |
| Sandisk Cruzer Spark USB Flash Drive CZ61 | Rp71.900 |
| KIOXIA TransMemory U203 USB Flash Disk USB2.0 | Rp87.900 |
| KIOXIA TransMemory U202 USB Flash Disk USB2.0 | Rp55.900 |
| Sandisk Flashdisk Ultra USB 3.0 | Rp149.900 |
| Sandisk Cruzer Blade USB Flash Drive CZ50 | Rp139.900 |
| UGREEN Adapter 6 in 1 Hub Dual USB C (Design For Macbook) | Rp739.900 |
| HP Toner Cartridge 107A untuk Printer LaserJet | Rp869.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/8zP106555323-1.jpg)
/HP%20Toner%20Cartridge%20107A%20untuk%20Printer%20LaserJet/nzP108475863-1.jpg)





/P101002347-1.jpg)

/P101545837-4.jpg)