Beli flaring tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Flaring Tool
    Mulai

    Rp2.099.900

    TRUSCO Flaring Tool
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  2. Jason Alat Flaring
    Mulai

    Rp129.900

  3. WESTWARD Double Flaring Tool
    Mulai

    Rp1.199.900

    WESTWARD Double Flaring Tool
    Deskripsi:
    Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.
    atribut:
    • Material Application: Aluminium, Brass, Copper
    • Product Type: Double Flaring Tool
    • Tool Length (inch): 11 13/16
    • Cone Type: Swivel
    • Flare Type: Double 45 Degree
    • For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
    • Body Material: Steel
    • Manufacturer Part Number: 3CYN8
    • Maximum Wall Thickness (inch): 0.065
    • Number of Sizes: 7
    • UNSPSC: 27111607
  4. RIDGID Flaring Bar Assembly
    Mulai

    Rp2.799.900

    RIDGID Flaring Bar Assembly
    atribut:
    • Part Tool: T
    • Dimensions (cm): 19.05x3.81x1.91
    • Catalog Number: 83282
  5. MAXPOWER Flaring Tool Kit
    Mulai

    Rp399.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  6. SUPER TOOL Quick Handling Type Flaring Tool
    Mulai

    Rp7.899.900

    SUPER TOOL Quick Handling Type Flaring Tool
    Deskripsi:
    -With quick-turn handle, because it does not have to shift the handle, it can continuously rotate the hands without getting tired.-Supports new refrigerant and new standard (annealed copper tube 3/4 wall thickness 1.2mm compatible type).-Mainly air conditioning of copper, aluminum, brass, for 45° flare processing at refrigerant piping.-Quick-turn handle type flaring tool-Tube Cutter (TC105)-Tube reamer(TR322)-Steel Case
    atribut:
    • Type: For inch
    • Applicable Pipe Outer Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
    • Content: Quick-turn handle type flaring tool, Tube Cutter (TC105), Tube reamer (TR322), Steel Case
  7. Ring Star Tool Bag (Tas)
    Mulai

    Rp689.900

    Ring Star Tool Bag (Tas)
    atribut:
    • Material: Polyester
    • Color: Orange
    • Outside Dimensions (mm) Width x Depth x Height: 330 x 230 x 230
    • Specification: With Inner Pocket x 9. With Outer Pocket x 5. With Shoulder.
  8. SUPER TOOL Ratchet Handle type Flaring Tool(Eccentric Cone type)
    Mulai

    Rp5.399.900

    SUPER TOOL Ratchet Handle type Flaring Tool(Eccentric Cone type)
    Deskripsi:
    -The attached exclusive ratchet handle enables speedy flare processing.-Mainly air conditioning of copper, aluminum, brass, for 45° flare processing at refrigerant piping.-Exclusive ratchet handle
    atribut:
    • Applicable Pipe Outer Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
    • Type: For inch
    • Accessories: Exclusive ratchet handle
    • Purpose of Use: Mainly air conditioning of copper, aluminum, brass, for 45°flare processing at refrigerant piping.
  9. KWT Flaring Tool Set
    Mulai

    Rp1.199.900

  10. KRISBOW Manifold Gauge Sets
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  11. YELLOW JACKET Tube Flaring & Swaging Tool
    Mulai

    Rp619.900

    YELLOW JACKET Tube Flaring & Swaging Tool
    Deskripsi:
    Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
    atribut:
    • UNSPSC: 27111607
  12. SUPER TOOL Manual and Electric type Flaring Tool(Eccentric Cone type) & Set
    Mulai

    Rp7.899.900

    SUPER TOOL Manual and Electric type Flaring Tool(Eccentric Cone type) & Set
    Deskripsi:
    -By using an exclusive socket adapter electric flare processing is possible with the driver drill.-Mainly air conditioning of copper, aluminum, brass, for 45° flare processing at refrigerant piping.-Manual and automatic combination type flaring tool-Exclusive socket adapter-Tube Cutter (TC105)-Tube reamer(TR322)-Steel Case
    atribut:
    • Applicable Pipe Outer Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
    • Type: For inch
    • Content: Manual and automatic combination type flaring tool, Exclusive socket adapter, Tube Cutter (TC105), Tube reamer (TR322), Steel Case
  13. KRISBOW Alat Pemekar Pipa
    Mulai

    Rp279.900

    KRISBOW Alat Pemekar Pipa
    atribut:
    • Dimensions (LxWxH)(mm): 240x200x240
  14. Tasco Flaring Tool Set
    Mulai

    Rp2.999.900

    Tasco Flaring Tool Set
    Deskripsi:
    We can flare copper pipes for conventional and new refrigerants.When flaring is completed, the clutch is activated and the handle turns freely to prevent unnecessary load.Compatible with new standards, compatible with annealed copper tube 3/4" (wall thickness 1.2mm).All types of Tasco brand flaring tools are eccentric for clean machining.Comes with an overload prevention mechanism when flaring is completed.Red band: 3/ 4 Copper tube (inner thickness 1.2mm) Indicates compliance with the new standard.White line: The white line makes it easy to understand positioning when clamping and prevents failures in machining work in misaligned locations.Pink Band: Indicates R410A compatibility. (New refrigerant)Clamp bar: Compatible with 1/4 to 3/4. Short sizes from 1/4 to 1/2 are also available.Eccentric processing: Rotates eccentrically and evenly You can reliably perform flaring.Dedicated aluminum case: The flaring tool, tube cutter, and reamer can be neatly stored.
  15. Tasco Flaring Tools
    Mulai

    Rp2.299.900

    Tasco Flaring Tools
    Deskripsi:
    -Compatible sizes: 1/4″, 5/16″, 3/8″, 1/2″, 5/8″, 3/4″-Cannot be used with TA550A and TA550AH*With stop pin
  16. WESTWARD Flaring and Swaging Tool
    Mulai

    Rp2.099.900

    WESTWARD Flaring and Swaging Tool
    Deskripsi:
    Ideal for flaring and swaging soft copper, brass, and aluminum tubing.
    atribut:
    • Includes: (5) Swivel-Type Swaging Adapters, Spreader Cone, Steel Yoke, Tool Case
    • Features: Self-Centering
    • Material Application: Aluminium, Brass, Copper
    • Non-Sparking: No
    • Flare Type: Single 45 Degree
    • Includes Storage Container: Yes
    • Container Type: Case
    • Item: Flaring and Swaging Tool
    • Kit Type: Flaring and Swaging Kit
    • Tube Flaring Size (inch): 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4
    • Tube Swaging Size (inch): 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
  17. JTC Large Tube Cutter & Flaring Tool Set
    Mulai

    Rp1.399.900

    JTC Large Tube Cutter & Flaring Tool Set
    atribut:
    • Size: 1/8\" to 1 1/8\"
Daftar Harga flaring tools Terbaru February 2026
TRUSCO Flaring ToolRp2.099.900
Jason Alat FlaringRp129.900
Rothenberger Reeling Flaring ToolRp5.299.900
WESTWARD Double Flaring ToolRp1.199.900
RIDGID Flaring Bar AssemblyRp2.799.900
MAXPOWER Flaring Tool KitRp399.900
SUPER TOOL Quick Handling Type Flaring ToolRp7.899.900
Ring Star Tool Bag (Tas)Rp689.900
SUPER TOOL Ratchet Handle type Flaring Tool(Eccentric Cone type)Rp5.399.900
RIDGID Precision Non-Ratcheting Flare ToolRp5.499.900

Data diperbarui pada 24/02/2026 (Harga belum termasuk PPN)