Beli flaring tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Flaring Tool
    Mulai

    Rp2.099.900

    TRUSCO Flaring Tool
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  2. MAXPOWER Flaring Tool Kit
    Mulai

    Rp399.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  3. Jason Alat Flaring
    Mulai

    Rp129.900

  4. CARRSON Flaring Tool Kit
    Mulai

    Rp229.900

    CARRSON Flaring Tool Kit
    Deskripsi:
    -Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
  5. WESTWARD Double Flaring Tool
    Mulai

    Rp1.199.900

    WESTWARD Double Flaring Tool
    Deskripsi:
    Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.
    atribut:
    • Material Application: Aluminium, Brass, Copper
    • Product Type: Double Flaring Tool
    • Tool Length (inch): 11 13/16
    • Cone Type: Swivel
    • Flare Type: Double 45 Degree
    • For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
    • Body Material: Steel
    • Manufacturer Part Number: 3CYN8
    • Maximum Wall Thickness (inch): 0.065
    • Number of Sizes: 7
    • UNSPSC: 27111607
  6. JTC Large Tube Cutter & Flaring Tool Set
    Mulai

    Rp1.399.900

    JTC Large Tube Cutter & Flaring Tool Set
    atribut:
    • Size: 1/8\" to 1 1/8\"
  7. KRISBOW Alat Pemekar Pipa
    Mulai

    Rp299.900

    KRISBOW Alat Pemekar Pipa
    atribut:
    • Dimensions (LxWxH)(mm): 240x200x240
  8. YELLOW JACKET Tube Flaring & Swaging Tool
    Mulai

    Rp619.900

    YELLOW JACKET Tube Flaring & Swaging Tool
    Deskripsi:
    Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
    atribut:
    • UNSPSC: 27111607
  9. UNI-T Mini Anemometers
    Mulai

    Rp449.900

    UNI-T Mini Anemometers
    atribut:
    • Wind Speed (m/s): 0 to 30
    • Wind Speed Accuracy: ±(5%rdg+0.5)
    • Wind Speed Resolution (m/s): 0.1
    • Temperature (°C): -10 to 50 (14 to 122°F)
    • Temperature Accuracy (°C): ±2 (±4°F)
    • Temperature Resolution (°C): 0.1 (0.2°F)
    • Display (mm): 32x26
    • Power: 1.5V battery (R03) x 3
    • Sampling Rate (s): 0.5
    • Wind Scale Accuracy: ±1
    • Wind Scale Level: 0 to 12
  10. Wipro Flaring Tool
    Mulai

    Rp479.900

    Wipro Flaring Tool
    atribut:
    • Size (inch): 1/8, 3/16, 5/16, 1/4, 7/16, 3/8, 1/2, 5/8, 3/4
  11. JTC Tube Cutter & Flaring Tool
    Mulai

    Rp819.900

    JTC Tube Cutter & Flaring Tool
    atribut:
    • Range of Use: 1/8~1-1/8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
    • Type: inch
  12. WESTWARD Flaring and Swaging Tool
    Mulai

    Rp2.099.900

    WESTWARD Flaring and Swaging Tool
    Deskripsi:
    Ideal for flaring and swaging soft copper, brass, and aluminum tubing.
    atribut:
    • Includes: (5) Swivel-Type Swaging Adapters, Spreader Cone, Steel Yoke, Tool Case
    • Features: Self-Centering
    • Material Application: Aluminium, Brass, Copper
    • Non-Sparking: No
    • Flare Type: Single 45 Degree
    • Includes Storage Container: Yes
    • Container Type: Case
    • Item: Flaring and Swaging Tool
    • Kit Type: Flaring and Swaging Kit
    • Tube Flaring Size (inch): 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4
    • Tube Swaging Size (inch): 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
  13. KWT Flaring Tool Set
    Mulai

    Rp1.199.900

  14. TRUSCO Flaring Tool
    Mulai

    Rp1.199.900

    TRUSCO Flaring Tool
    Deskripsi:
    Use:For flare processing of soft copper pipes and soft viscoelastic quality aluminum
    atribut:
    • Fit Pipe Outer Diameter (mm): 4, 6, 8, 10, 12, 14, 16
    • Mass (kg): 1
    • Purpose of Use: For flaming processing of flexible soft copper refrigeration tube/Soft viscous aluminum pipe.
  15. TRUSCO Light-weight Flaring Tool
    Mulai

    Rp3.499.900

    TRUSCO Light-weight Flaring Tool
    Deskripsi:
    -Adopted aluminum alloy for the main body and realizes surprisingly lightweight.-Compatible with new refrigerant with eccentricity type.-For flare processing of copper tube.
    atribut:
    • Type: For inch
    • Purpose of Use: For flare processing of copper tube.
  16. Value Double Manifold
    Mulai

    Rp1.099.900

    Value Double Manifold
    Deskripsi:
    Value VRM2-B-0401 adalah sebuah manifold gauge set yang digunakan untuk mengukur tekanan refrigeran pada sistem pendingin, seperti AC. Manifold ini dirancang untuk digunakan dengan berbagai jenis refrigeran termasuk R22, R134a, R407c, dan R410a/R32. Produk ini dilengkapi dengan dua buah pressure gauge dengan skala 550 psi dan 800 psi serta memiliki diameter gauge 68 mm. Manifold gauge set ini biasanya dijual dalam satu set lengkap dengan koper untuk penyimpanan dan perlindungan
    atribut:
    • Number of Hoses: 3pcs (Blue, red, yellow)
    • Gauge Diameter (mm): 68
    • Refrigerant: R410a, R22, R134a, R407c, R32
    • Pressure Scale (psi): 550 & 800
  17. BLACKMAX Tube Flaring & Swaging Tool
    Mulai

    Rp5.299.900

    BLACKMAX Tube Flaring & Swaging Tool
    Deskripsi:
    Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.
    atribut:
    • UNSPSC: 27111607
Daftar Harga flaring tool Terbaru April 2026
TRUSCO Flaring ToolRp2.099.900
MAXPOWER Flaring Tool KitRp399.900
Jason Alat FlaringRp129.900
CARRSON Flaring Tool KitRp229.900
WESTWARD Double Flaring ToolRp1.199.900
JTC Large Tube Cutter & Flaring Tool SetRp1.399.900
KRISBOW Alat Pemekar PipaRp299.900
YELLOW JACKET Tube Flaring & Swaging ToolRp619.900
UNI-T Mini AnemometersRp449.900
MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa)Rp399.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)