Beli flaring swaging tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAXPOWER Flaring Tool Kit
    Mulai

    Rp369.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  2. TRUSCO Flaring Tool
    Mulai

    Rp2.099.900

    TRUSCO Flaring Tool
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  3. CARRSON Flaring Tool Kit
    Mulai

    Rp229.900

    CARRSON Flaring Tool Kit
    Deskripsi:
    -Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
  4. JTC Tube Cutter & Flaring Tool
    Mulai

    Rp819.900

    JTC Tube Cutter & Flaring Tool
    atribut:
    • Range of Use: 1/8~1-1/8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
    • Type: inch
  5. JTC Large Tube Cutter & Flaring Tool Set
    Mulai

    Rp1.399.900

    JTC Large Tube Cutter & Flaring Tool Set
    atribut:
    • Size: 1/8\" to 1 1/8\"
  6. YELLOW JACKET Tube Flaring & Swaging Tool
    Mulai

    Rp619.900

    YELLOW JACKET Tube Flaring & Swaging Tool
    Deskripsi:
    Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
    atribut:
    • UNSPSC: 27111607
  7. Jason Alat Flaring
    Mulai

    Rp129.900

  8. TEKIRO Mechanic Tools Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    TEKIRO Mechanic Tools Set
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  9. KYOTO TOOL (KTC) Mechanic Tool Set
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  10. monotaro Tube Cutter (Pipe Cutter)
    Mulai

    Rp199.900

    monotaro Tube Cutter (Pipe Cutter)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  11. Value Vacuum Pump
    Mulai

    Rp1.299.900

  12. KRISBOW Alat Pemekar Pipa
    Mulai

    Rp279.900

    KRISBOW Alat Pemekar Pipa
    atribut:
    • Dimensions (LxWxH)(mm): 240x200x240
  13. KRISBOW Set Perkakas
    Mulai

    Rp2.699.900

  14. 3S Gerobak Dorong Hammertone
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

  15. TEKIRO Treker Kaki Tiga
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    TEKIRO Treker Kaki Tiga
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  16. WESTWARD Double Flaring Tool
    Mulai

    Rp1.199.900

    WESTWARD Double Flaring Tool
    Deskripsi:
    Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.
    atribut:
    • Material Application: Aluminium, Brass, Copper
    • Product Type: Double Flaring Tool
    • Tool Length (inch): 11 13/16
    • Cone Type: Swivel
    • Flare Type: Double 45 Degree
    • For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
    • Body Material: Steel
    • Manufacturer Part Number: 3CYN8
    • Maximum Wall Thickness (inch): 0.065
    • Number of Sizes: 7
    • UNSPSC: 27111607
Daftar Harga flaring swaging tool Terbaru January 2026
MAXPOWER Flaring Tool KitRp369.900
MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa)Rp369.900
MAXPOWER Mechanic Tool Set (Kunci Set Mekanik)Rp1.699.900
KYOTO TOOL (KTC) Tool SetRp7.199.900
TRUSCO Flaring ToolRp2.099.900
CARRSON Flaring Tool KitRp229.900
JTC Tube Cutter & Flaring ToolRp819.900
JTC Large Tube Cutter & Flaring Tool SetRp1.399.900
YELLOW JACKET Tube Flaring & Swaging ToolRp619.900
Jason Alat FlaringRp129.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)