Beli flaring ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CARRSON Flaring Tool Kit
    Mulai

    Rp229.900

    CARRSON Flaring Tool Kit
    Deskripsi:
    -Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
  2. TRUSCO Light-weight Flaring Tool
    Mulai

    Rp2.999.900

    TRUSCO Light-weight Flaring Tool
    Deskripsi:
    -Adopted aluminum alloy for the main body and realizes surprisingly lightweight.-Compatible with new refrigerant with eccentricity type.-For flare processing of copper tube.
    atribut:
    • Type: For inch
    • Purpose of Use: For flare processing of copper tube.
  3. TRUSCO Flaring Tool
    Mulai

    Rp2.099.900

    TRUSCO Flaring Tool
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  4. MAXPOWER Flaring Tool Kit
    Mulai

    Rp369.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  5. YELLOW JACKET Tube Flaring & Swaging Tool
    Mulai

    Rp619.900

    YELLOW JACKET Tube Flaring & Swaging Tool
    Deskripsi:
    Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
    atribut:
    • UNSPSC: 27111607
  6. JTC Large Tube Cutter & Flaring Tool Set
    Mulai

    Rp1.399.900

    JTC Large Tube Cutter & Flaring Tool Set
    atribut:
    • Size: 1/8\" to 1 1/8\"
  7. KRISBOW Alat Pemekar Pipa
    Mulai

    Rp279.900

    KRISBOW Alat Pemekar Pipa
    atribut:
    • Dimensions (LxWxH)(mm): 240x200x240
  8. Jason Alat Flaring
    Mulai

    Rp129.900

  9. WESTWARD Double Flaring Tool
    Mulai

    Rp1.199.900

    WESTWARD Double Flaring Tool
    Deskripsi:
    Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.
    atribut:
    • Material Application: Aluminium, Brass, Copper
    • Product Type: Double Flaring Tool
    • Tool Length (inch): 11 13/16
    • Cone Type: Swivel
    • Flare Type: Double 45 Degree
    • For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
    • Body Material: Steel
    • Manufacturer Part Number: 3CYN8
    • Maximum Wall Thickness (inch): 0.065
    • Number of Sizes: 7
    • UNSPSC: 27111607
  10. JTC Tube Cutter & Flaring Tool
    Mulai

    Rp819.900

    JTC Tube Cutter & Flaring Tool
    atribut:
    • Range of Use: 1/8~1-1/8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
    • Type: inch
  11. Value Vacuum Pump
    Mulai

    Rp1.299.900

  12. 3S Gerobak Dorong Hammertone
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

  13. Wipro Refrigerant Regulator
    Mulai

    Rp469.900

    Wipro Refrigerant Regulator
    Deskripsi:
    Blue: Low PressureRed: High Pressure
    atribut:
    • High Pressure (psi): 0 to 500
    • High Pressure (kg/cm²): 0 to 35
  14. KWT Flaring Tool Set
    Mulai

    Rp1.199.900

  15. INGCO Tube Pipe Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    INGCO Tube Pipe Cutter
    Deskripsi:
    Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
  16. JTC R-12 Manifold
    Mulai

    Rp1.899.900

  17. KWT Manifold Set
    Mulai

    Rp1.699.900

Daftar Harga flaring ac Terbaru January 2026
CARRSON Flaring Tool KitRp229.900
TRUSCO Light-weight Flaring ToolRp2.999.900
TRUSCO Flaring ToolRp2.099.900
MAXPOWER Flaring Tool KitRp369.900
YELLOW JACKET Tube Flaring & Swaging ToolRp619.900
Rothenberger Reeling Flaring ToolRp5.299.900
JTC Large Tube Cutter & Flaring Tool SetRp1.399.900
KRISBOW Alat Pemekar PipaRp279.900
Jason Alat FlaringRp129.900
WESTWARD Double Flaring ToolRp1.199.900

Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)