Beli flap wheel shank 6mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.atribut:
- Shaft Diameter x Shaft Length (mm): 6 x 40
- Width (mm): 25
- PRO CUT Flip Sanding Disc (Amplas Susun)Deskripsi:Batu amplas Besi dan Stainlessatribut:
- Size: 4inch
- York Flap Wheel (Amplas Gerinda Susun)atribut:
- Shank type: Straight
- Abrasive Material: Aluminium Oxide
- TRUSCO Highper Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:67atribut:
- Width (mm): 25
- Shaft Diameter (mm): 6
- Shaft Length (mm): 40
- Maximum Working Speed: 20000rpm
- Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
- York Mini Flap Wheel Set (Amplas Gerinda Susun)Deskripsi:Shaft mounted flap wheels can be used in portable air or electric power tools, including tyre buffers, flexible shafts and hand drills. Manufactured from highest quality industrial cloth. Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting. Recessed hub design for access in tight corners. 8 Piece ‘Mini’ Set Contents: (*6mm Shank) 10 x 10mm: P60, 10 x 10mm: P120, 15 x 15mm: P80, 15 x 15mm: P120, 20 x 10mm: P60*, 20 x 10mm: P120*, 25 x 15mm: P80*, 25 x 25mm: P80*.atribut:
- Shank type: Straight
- Wheel Width: 10-25mm
- Maximum Operating Speed: 30,000-40,000rpm
- Grit: P120 P60 P80
- Diameter: 10-25mm
- Abrasive Material: Aluminium Oxide
- Shank Diameter: 3mm 6mm
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:- The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
- PFERD Mounted Flap Wheels Aluminium Oxide (Amplas Gerinda Susun)Deskripsi:For universal applications from coarse to fine grinding. Materials that can be worked: - Aluminium - Copper - Other non-ferrous metals - Soft non-ferrous metal - Brass - Stainless steel (INOX) - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Steel materials with a hardness over 54 HRC - Steel, cast steel - Steels up to 1,200 N/mmイ (< 38 HRC) - Cast steel Applications: - Weld dressing - Deburring - Surface work - Weld dressing - Structuring (matt finishing, brush matting and satin finishing) - Fine grinding in multiple steps Drive types: - Flexible shaft drive - Straight grinder Classification - profi class 5.0 AAA018c002 - eclass 8.1 21011318 - eclass 7.0 21011318 - eclass 4.1 21011305atribut:
- Outer Diameter (mm): 30
- Width (mm): 30
- Grit Size: 150
- Maximum Speed (rpm): 25400
- PFERD Flap Wheel Grit 240 FR16550/25.4A (Amplas Flap)Deskripsi:469842 FR16550/25.4A240 FLAP WHEELatribut:
- Dimensions (cm): 16.5x5x16.5
- Type: Flap A
- Grit Size: 240
- Thickness (mm): 50
- Diameter (mm): 165
- Arbor (mm): 25.4
- Application: Metal
- Abrasive Material: Aluminium Oxide
- Maximum Speed (rpm): 5700
- PFERD Mounted Flap Wheels Aluminium Oxide (Amplas Gerinda Susun)Deskripsi:For universal applications from coarse to fine grinding. Materials that can be worked: - Aluminium - Copper - Other non-ferrous metals - Soft non-ferrous metal - Brass - Stainless steel (INOX) - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Steel materials with a hardness over 54 HRC - Steel, cast steel - Steels up to 1,200 N/mm¿ (< 38 HRC) - Cast steel Applications: - Weld dressing - Deburring - Surface work - Weld dressing - Structuring (matt finishing, brush matting and satin finishing) - Fine grinding in multiple steps Drive types: - Flexible shaft drive - Straight grinder Classification - profi class 5.0 AAA018c002 - eclass 8.1 21011318 - eclass 7.0 21011318 - eclass 4.1 21011305atribut:
- Outer Diameter (mm): 60
- Width (mm): 15
- Grit Size: 60
- Maximum Speed (rpm): 12700
- TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)Deskripsi:-For general metal. Since the polishing cloth is implanted in a shape that covers the base, it is possible to simultaneously polish the two sides of the bottom and the side. A product that improves the efficiency of grinding operation and versatility.-No-For polishing of bottom, corner, flat surface, curve surface.-Working Tool: Straight-type grinder.
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun)Deskripsi:-For general metal.-Since the flap is obliquely attached, the touch to the work piece is very soft.-A product that improves grinding ability and durability performance by taking advantage of the characteristics of general-purpose flapwheel with shaft. (up-Rust remover, burring, polishing of pipe' s inner side.-Polishing of metal, woodwork curved surfaces and different type of goods.-Working Tool: Straight-type grinder.atribut:
- Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
- MURAKO Shank Mounted Flap WheelDeskripsi:-The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.-Can be used for any polishing, inner surface, curved surface and flat surface.-Heat dissipation effectatribut:
- Outer DiameterxWxShaft DiameterxShaft Length: 30x5x3x35mm
- Maximum Working Rotation Speed: 20000rpm
- Purpose of Use: Grinding and polishing of iron and stainless steel. Polishing prior to painting. Scratch removal. Polishing of pipe's inner side. Rust remover. Burr removal. Surface polishing. Bake removal after welding. Electric grinder, electric drill, and drill press
- BOSCH Flap Disc Standard for Metal X433 (Amplas Susun)atribut:
- Outer Diameter (mm): 100
- Bore Diameter (mm): 16
- Applications: Metal
Daftar Harga flap wheel shank 6mm Terbaru October 2026
| TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun) | Rp249.900 |
| York Al/Ox Flap Wheel P80-6mm Shank (Amplas Gerinda Susun) | Rp33.900 |
| York Al/Ox Flap Wheel P180-6mm Shank (Amplas Gerinda Susun) | Rp33.900 |
| York Al/Ox Flap Wheel P120-6mm Shank | Rp29.900 |
| PRO CUT Flip Sanding Disc (Amplas Susun) | Rp12.900 |
| York Flap Wheel (Amplas Gerinda Susun) | Rp27.900 |
| TRUSCO Highper Mounted Flap Wheel (Amplas Gerinda Susun) | Rp399.900 |
| York Mini Flap Wheel Set (Amplas Gerinda Susun) | Rp279.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp2.900 |
| MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun) | Rp629.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000527-2.jpg)
/owP102060896-13.jpg)
/p2P102060902-5.jpg)

/mlP102113813-3.jpg)
/jrP102130711-5.jpg)
/P101506951-1.jpg)
/2qP102132098-4.jpg)
/5eP101000194-3.jpg)
/doP102794492-2.jpg)

/hgP103741628-1.jpg)
/8hP103745305-1.jpg)
/5fP101000195-2.jpg)
/hpP103741637-1.jpg)
/P102340255-1.jpg)
/42P102019146-2.jpg)
/P102748703-1.jpg)

/P103083579-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)