Beli flange bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH UCFLX Flange Shape (Cylindrical Hole)
    Mulai

    Rp249.900

    FYH UCFLX Flange Shape (Cylindrical Hole)
    atribut:
    • Shape: Horizontal flange type
  2. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    75%
    Mulai

    Rp39.900

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    atribut:
    • Load Direction: radial
    • Flange: With flange
    • Outer Ring Type: With flange
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Shield Shape: Shielded on both sides
  3. NSK Miniature Bearing ZZ Flange Type MF Type
    Mulai

    Rp43.900

    NSK Miniature Bearing ZZ Flange Type MF Type
    atribut:
    • Outer Ring Type: With flange
    • Race ring Shape: Deep groove ball bearings
    • Number of track trains: Single row
    • Body Material: High carbon chromium bearing steel
    • Load Direction: Radial
    • Rolling Element Material: High carbon chromium bearing steel
  4. FYH UCFS Brazed Corner Flange Type (Cylindrical Hole)
    75%
    Mulai

    Rp639.900

    FYH UCFS Brazed Corner Flange Type (Cylindrical Hole)
    atribut:
    • Compatible Grease Nipple: 305 to 308: A-1 / 4-28 UNF, 309 to 328: A-PT 1/8
    • Shape: Square bowl flange type
  5. FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Mulai

    Rp579.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  6. FAG Spherical Roller Bearings Series BE-XL-K
    Mulai

    Rp12.999.900

    FAG Spherical Roller Bearings Series BE-XL-K
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  7. PBC LINEAR Flange-Mount Linear Plain Bearing
    Mulai

    Rp3.699.900

    PBC LINEAR Flange-Mount Linear Plain Bearing
    Deskripsi:
    These self-aligning flanged linear plain bearings keep shafts stable during operation to prevent misalignment, shaft deflection, and inaccurate movement.
    atribut:
    • UNSPSC: 31171506
    • Accelerated Speed (fps): 14
    • Bearing Type: Plain
    • Body Width (inch): 2.25
    • Bolt Size (inch): 1/4
    • Dynamic Load Capacity (lbf): 7050
    • Flange Thickness (inch): 0.5
    • Flange Width (inch): 2.75
    • Housing Style: Single
    • Inside Diameter (inch): 1
    • Liner: Frelon Gold
    • Locking Type: Retaining Ring
    • Lubrication: No Lubrication System
    • Manufacturer Part Number: SFP16
    • Material: Aluminium
    • Maximum Operating Temperature (°F): 400
    • Minimum Operating Temperature (°F): -400
    • Mounting Hole Diameter (inch): 0.28125
    • Overall Height (inch): 2-3/4
    • Overall Length (inch): 2-13/16
    • Retaining Ring: External
    • Self-Alignment: Self-Aligning
    • Series: Simplicity
    • Static Load Capacity (lbf): 3810
    • Steady State Speed (fps): 5
    • System of Measurement: Inch
    • Type: Square Flanged
  8. NSK Small Diameter Ball Bearing with Flange (Single Row Deep Groove Ball Bearing)
    Mulai

    Rp52.900

    NSK Small Diameter Ball Bearing with Flange (Single Row Deep Groove Ball Bearing)
    Deskripsi:
    Single row deep groove type bearing. The raceway grooves on the inner and outer rings are radial ball bearings that have a circular cross section with a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied. It is most suitable for applications that require low friction torque, high-speed rotation, and low noise and vibration.
    atribut:
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Outer Ring Type: With flange
    • Load Direction: Radial
    • Shield Shape: Shielded On Both Sides
    • Body Material: High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  9. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  10. SKF Adapter Sleeve
    Mulai

    Rp6.499.900

    SKF Adapter Sleeve
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
  11. FYH Pillow Type Unit UKP Type
    Mulai

    Rp129.900

    FYH Pillow Type Unit UKP Type
    atribut:
    • Shaft Hole Classification: Tapered hole type
    • Shape: Pillow type unit
  12. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

  13. FYH UCFL Flange Shape (Cylindrical Hole)
    Mulai

    Rp129.900

    FYH UCFL Flange Shape (Cylindrical Hole)
    atribut:
    • Shape: Horizontal flange type
  14. NACHI Pillow Block Units Silver Series
    Mulai

    Rp209.900

    NACHI Pillow Block Units Silver Series
    Deskripsi:
    UP typeMUP type (Stainless Silver Series)With eccentric collarCylindrical bore
    atribut:
    • Shaft Diameter (mm): 25
  15. FAG Pillow Block
    Mulai

    Rp119.900

  16. FYH Pillow Block Bearing UKP Series
    Mulai

    Rp4.699.900

    FYH Pillow Block Bearing UKP Series
    atribut:
    • Housing Number: P320
    • Bearing Number: UK320
    • Shaft Size: 3-1/2 in
    • Dimensions (mm): 140x490x380
    • Basic Load Cr: 173 kN, 38892 lbf
    • Rating Cor: 141 kN, 31698 lbf
Daftar Harga flange bearing Terbaru March 2026
FYH UCFLX Flange Shape (Cylindrical Hole)Rp249.900
NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with FlangeRp39.900
NSK Miniature Bearing ZZ Flange Type MF TypeRp43.900
FYH UCFS Brazed Corner Flange Type (Cylindrical Hole)Rp639.900
FYH UCF Square Flange Type (Cylindrical Hole, with Cover)Rp579.900
FAG Spherical Roller Bearings Series BE-XL-KRp12.999.900
PBC LINEAR Flange-Mount Linear Plain BearingRp3.699.900
Wipro Screwdriver Torx (Obeng)Rp41.900
NSK Small Diameter Ball Bearing with Flange (Single Row Deep Groove Ball Bearing)Rp52.900
TR CY Flange BearingRp70.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)

Halaman Terkait