Beli fitting sensor cahaya di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenmaster Lampu Sensor Cahayaatribut:
- Frequency (Hz): 50
- Fitting: E27
- Range Voltage (V): 220-240
- Maximum Power (W): 60
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- Autonics Proximity Sensors Inductive PS SeriesDeskripsi:Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
- Hannochs LED Bulb Motion Sensor Lamp E27Deskripsi:Innovative MOTION SENSOR Bulb (Create Automation Light ON.)Light will be automatically TURN OFF when when sensor detect no movement near bulb and TURN ON when sensor detect movement near bulb.Securing your home, make yout auto light will outwit thieves at your home.No need to turn ON/OFF the swich.Save out electricity bill.Save energy up to 90% compared with regular incandescent bulbs.Just install into the E-27 fitting. No external motion sensor neededCan operate within 100 - 240 V.Very good color rendering > 80.No IR & UV radiation.Frosted cover, impact resistant.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Voltage (V): 100-240
- Product Technology: LED with Motion Sensor
- Beam Angle (°): 240
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 122
- Product Material: AL + PC + PBT
- Rated Lifetime (hour): 10000
- Schneider Electric Pushbuttons, Switches, Pilot Lightsatribut:
- Head Type: Standard
- Autonics Switch Pilot Lights Ø22/25 S2PR Series (Saklar Indikator)Deskripsi:22/25 mm Push Button SwitchesThe S2PR series round/square Ø22/25 mm push button switches offer high electrical conductivity, outstanding performance and long-lasting durability.
- Autonics Photoelectric Sensors AC/DC Type BEN SeriesDeskripsi:The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
- DV Photo Sensoratribut:
- Voltage Rate (VAC): 220
- Current Rate (A): 10
- Hannochs LED Bulb Light Sensor Lamp E27Deskripsi:Innovative LIGHT SENSOR Bulb (Create Automation Light ON.)Light will be automatically TURN OFF when in BRIGHT environment and TURN ON when in DARK environment. Say goodbye to forget turning the lamp on in the evening and off in the morning.Save energy up to 90% compared with regular incandescent bulbs.Just install into the E-27 fitting. No external light sensor needed.Can operate within 100 - 240 V.Very good color rendering > 80.No IR & UV radiation.Frosted cover, impact resistant.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Voltage (V): 220-240
- Product Technology: LED with Light Sensor
- Beam Angle (°): 200
- Fitting: E27
- Product Material: Thermal Plastic + AL + PC
- Rated Lifetime (hour): 15000
- Fort Photoelectric Sensor (Sensor Fotoelektrik)atribut:
- Voltage (V): AC 220
- Philips SimBat Batten Light Fitting (Rumah Lampu)Deskripsi:Komoditi batten kualitas tinggi yang tersedia dalam versi tunggal atau ganda digunakan dengan lampu neon T8 untuk penerangan umum. Produk ini bisa dipasang langsung pada langit-langit atau di dinding. Rumah neon dibuat dari lempengan besi dengan pengecatan bubuk putih. Bagian yang memanjang dari rumah neon ini dilengkapi dengan tulang penyangga. Produk ini dipasarkan lengkap dengan ballast dan starter terpasang. Tersedia untuk bermacam-macam daya lampu.Keunggulan:- Mudah dalam pemasangan- Aman dan nyaman dalam pemakaian- Tahan lama- Aplikasi:- Penerangan umum- Sekolah- Supermarket- Pergudangan- Penerangan Industri- PerumahanKasifikasi:- IP 20atribut:
- Classification: IP 20
- Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)Deskripsi:Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.atribut:
- Size (kg): 5
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Allumia BohlamDeskripsi:Mengapa Anda memilih Allumia LED? Cahaya LED bebas kedipan dan memiliki indeks renderasi warna tinggi yang memastikan bahwa objek dilihat dalam warna alami mereka yang sebenarnya. Sesuai digunakan untuk rumah, kantor,sekolah, rumah sakit dan gedung komersil lainnya. Nyalakan Allumia LED, Hemat Energi Selamatkan Bumi. - Menggunakan chip LED dengan pencahayaan tinggi. - Efisiensi tinggi, CRI tinggi. - Tidak mudah berdebu. - Tidak mudah panas. - Tidk dapat diredupkan. - Tidak ada UV / IR - Tidak berkedip dan lebih aman. - Hemat energy sampai 85%. - Durasi Hidup Sampai 15.000 Jam. Spesifikasi Allumia Bulb Led: Daya listrik terukur 3W Suhu warna : 3000k Kuning / 6500k Putih Efek cahaya : Warm White / Cool White Kap/fitting : E27 Voltase : 100 - 240 V Lumens : 250 lm Garansi Resmi Allumia 2 Tahun.
- Meval LED Downlight Axis 2.5inch RoundDeskripsi:LED Downlight Axis 2.5 Inch 3W - Square, Putih - MEVALMeval LED memberikan rasa aman dari ketakutan “Lampu rusak ketika terjadi konslet”, “Lampu rusak ketika tegangan tidak stabil”, “Nyala lampu kadang terang, kadang redup”, atau “Sering ganti lampu karena kualitas jelek”.Meval LED memiliki 2 Komponen utama pemberi rasa aman :- Built-In IC: Menjaga cahaya terang lampu tetap konstan walaupun terjadi fluktuasi tegangan- Built-In Safety Device: Menjaga komponen lampu dari kerusakan jika terjadi arus pendek (konslet), seperti fungsi pada sekring listrikBerikanlah penerangan area indoor dengan produk yang terbaik dari Meval Lampu LED Downlight Axis 3W Putih, yang memberikan cahaya Putih terang bagaikan mutiara dengan kenyamanan di mata. Dengan watt yang rendah sudah dapat memberikan penerangan secara maksimal dapat melakukan penghematan energi hingga 85% dari lampu-lampu rumah biasa. Lampu dengan ramah lingkungan, tidak mengeluarkan panas, tidak berbahaya tahan lama dan tidak mudah pecah terhadap benturan.atribut:
- Type: Round
- Diameter Size (inch): 2.5
- Voltage (V): AC 100-240 (50/60Hz)
- Long Life Lamp (hour): 15000
- Warranty: 2 Years
- Philips TL5 Essential HE Super 80 (Lampu TL T5)Deskripsi:Lampu fluorescent baru ,memiliki effesiensi pencahayaan yang tinggi untuk penggunaan rumahan dan profesional. Solusi pencahayaan dengan kehandalan tinggi namun dengan harga yang terjangkau.atribut:
- Cap/Fitting: TL-5
- Philips Essential LEDtube T8 (Lampu LED T8)Deskripsi:Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.atribut:
- Color: Cool Daylight
- Length (mm): 600
- Power (W): 8
- Input Frequency (Hz): 50 to 60
- Voltage (V): 220-240
- Philips TL-D Standard Colours (Lampu TL-D)Deskripsi:Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor pentingatribut:
- Type: Standard
- Philips Lampu Bohlam Tornado E27atribut:
- Cap Base: E27
- IWASAKI K-Shaped Eye Lamp Holder (Lampu Sorot)atribut:
- Color: Red
- Applicable Lamp: Eye lamp RF90 ~ 180WH, Self-ballast mercury lamp BHRF160WH
Daftar Harga fitting sensor cahaya Terbaru October 2026
| Kenmaster Lampu Sensor Cahaya | Rp41.900 |
| Autonics Tower Lights LED Type PTE Series | Rp559.900 |
| Autonics Proximity Sensors Inductive PS Series | Rp179.900 |
| Hannochs LED Bulb Motion Sensor Lamp E27 | Rp72.900 |
| Schneider Electric Pushbuttons, Switches, Pilot Lights | Rp90.900 |
| Autonics Switch Pilot Lights Ø22/25 S2PR Series (Saklar Indikator) | Rp7.900 |
| Autonics Photoelectric Sensors AC/DC Type BEN Series | Rp599.900 |
| DV Photo Sensor | Rp55.900 |
| Hannochs LED Bulb Light Sensor Lamp E27 | Rp65.900 |
| Fort Photoelectric Sensor (Sensor Fotoelektrik) | Rp56.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/jxP105166717-11.jpg)



/ahP103845377-1.jpg)
/P102126462-1.jpg)
/Dulux%20Wall%20Paint%20Catylac%20Interior%205kg%20(Cat%20Dinding%20%2F%20Tembok)/jhP103457701-1.jpg)
/a0P102086360-34.jpg)


/miP102086810-2.jpg)
/mzP102086827-4.jpg)
/P101552286-2.jpg)

/6zP103648251-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)