Beli fischer anchor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fischer Chemical Anchor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  2. SANKO All Anchor
    Mulai

    Rp1.299.900

    SANKO All Anchor
    Deskripsi:
    -Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.
    atribut:
    • Material: Steel
    • Surface Treatment: Trivalent chromate treatment
  3. Fischer Nylon Anchor Type SX with Screw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Fischer Nylon Anchor Type SX with Screw
    Deskripsi:
    Anchor Nilon dari Fischer mulai type SX4 SPS- SX 10 SPS cocok untuk perusahaan kontraktor bangunan
  4. HILTI Anchor Rod
    Mulai

    Rp64.900

  5. Fischer Mechanical Anchor FAZ Series
    Mulai

    Rp109.900

    Fischer Mechanical Anchor FAZ Series
    Deskripsi:
    The fischer bolt anchor FAZ II is the steel anchor for the most demanding requirements. Heavy loads are fixed into cracked concrete with the steel anchor. Due to the two anchorage depths and simple mounting, the FAZ II can be used in a particularly flexible manner. The proven expansion clip feeds the loads into the concrete in an especially secure manner and ensures maximum load-bearing properties. The zinc-plated steel version is used to fix loads in indoor areas. The steel anchor is, for example, suitable for fixing railings, cable trays and consoles. Advantages : According to the new evaluation (ETA), the tensile strengths are decisive. Thus fewer anchors are required. The variable anchorage depths with sizes M8 to M16 allow a millimetre-accurate adjustment to the loads for the first time. The version with the cap nut offers an optically attractive anchoring and protects against injuries as well thanks to the round shape. The first bolt anchor M6 with an ETA assessment Option 1 for secure and reliable anchorings. The international approvals guarantee maximum safety and the best performance.
    atribut:
    • Seismic-Approval: C1/C2
    • Max. Usable Length (mm): 10-30
  6. Fischer Mechanical Anchor FXA Series
    Mulai

    Rp24.900

    Fischer Mechanical Anchor FXA Series
    Deskripsi:
    Advantages : The standard anchorage depth achieves the maximum loadbearing capacities so fewer fixing points and smaller anchor plates are required. With only a few hammer blows and minimal torque slippage installation is a simple process. The drive-in pin protects the thread from damage, and ensures a faster installation and dismantling of the attachment.
  7. HILTI Stud Anchor
    Mulai

    Rp879.900

    HILTI Stud Anchor
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
  8. SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)
    Mulai

    Rp9.900

    SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)
    Deskripsi:
    Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenance
    atribut:
    • Surface Treatment: Chromate treatment
  9. monotaro.id Anchor Bolt L with Nut
    Mulai

    Rp1.099.900

    monotaro.id Anchor Bolt L with Nut
    atribut:
    • Material: Iron ST41
    • Diameter (inch): 1/2
  10. Fisher Nylon Plug S-Plug (Plug Nilon)
    Mulai

    Rp179.900

    Fisher Nylon Plug S-Plug (Plug Nilon)
    atribut:
    • Material: Polyamide resin PA6 (Nylon 6)
    • Applicable screws: Wood screws, tapping screws
    • Specification: Box
  11. monotaro.id Hit Anchor
    Mulai

    Rp15.900

    monotaro.id Hit Anchor
    Deskripsi:
    HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Plated
    atribut:
    • Finishing: Zinc Plated
    • Material: Besi Galvanis
  12. Flexigo Fisher
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  13. Sherlock Anchor Bolt
    Mulai

    Rp7.900

    Sherlock Anchor Bolt
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  14. SANKO All Anchor
    Mulai

    Rp759.900

    SANKO All Anchor
    atribut:
    • Material: Steel, Surface treatment: Trivalent chromate finish
    • Specification: Box
    • Implant Depth (mm): 30
    • Maximum Fixture Thickness (mm): 6
    • Maximum Tensile Load (kN): 7.2
    • Nominal Thread Designation: M10
    • Preparation Hole Diameter (mm): 10.5
    • Purpose of Use: For construction work, civil engineering work, electrical work, machine equipment construction etc.
    • Thread Length (mm): 20
    • Total Length (mm): 50
  15. RichCreme Whipping Cream
    Mulai

    Rp609.900

    RichCreme Whipping Cream
    Deskripsi:
    RichCreme Whip Crème Powder. Krim kocok bubuk nikmat, mudah diolah, dan bikin kreasi apapun jadi Auto Cantik. Cocok untuk cake decoration, topping makanan/ minuman, dessert box, isian choux, dll.
    atribut:
    • Packaging: Box
  16. TOTAL Fischer / Angkur Sekrup
    Mulai

    Rp52.900

    TOTAL Fischer / Angkur Sekrup
    atribut:
    • Color: Grey
Daftar Harga fischer anchor Terbaru March 2026
Fischer Chemical AnchorRp459.900
SANKO All AnchorRp1.299.900
Fischer Nylon Anchor Type SX with ScrewRp27.900
HILTI Anchor RodRp64.900
Fischer Mechanical Anchor FAZ SeriesRp109.900
Fischer Nylon Anchor Type S (Angkur Nilon)Rp32.900
Fischer Mechanical Anchor FXA SeriesRp24.900
HILTI Stud AnchorRp879.900
Fischer Nylon Anchor Type S with ScrewRp34.900
SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)Rp9.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)